Skip Content

Filter Results By

Turbine Pumps

48 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bronze-fitted Turbine Pump
  • DAYTON
  • Bronze-fitted Turbine Pump Bronze-fitted Turbine Pump
  • Item # 4P915
  • Mfr. Model # 4P915
  • Turbine Pump, Bronze-Fitted, 3/4 HP, 1 Phase, Voltage 115/230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp
Turbine Pump, 1/3 HP, 3 Ph, 1.4/0.7 Amp
Pump,Turbine,1/3 HP
  • DAYTON
  • Pump, Turbine, 1/3 HP Pump,Turbine,1/3 HP
  • Item # 4UP50
  • Mfr. Model # 4UP50
  • Turbine Pump, 1/3 HP, 1 Phase, Voltage 115/208-230, Inlet 3/4 In., Outlet 3/4 In., Max. Pressure 300 PSI,...More

Pump,Turbine,3/4 HP
  • DAYTON
  • Pump, Turbine, 3/4 HP Pump,Turbine,3/4 HP
  • Item # 4UP53
  • Mfr. Model # 4UP53
  • Turbine Pump, Bronze-Fitted, 3/4 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure...More

Pump,Turbine,1/2 HP
  • DAYTON
  • Pump, Turbine, 1/2 HP Pump,Turbine,1/2 HP
  • Item # 4UP51
  • Mfr. Model # 4UP51
  • Turbine Pump, 1/2 HP, 1 Phase, Voltage 115/208-230, Inlet 3/4 In., Outlet 3/4 In., Max. Pressure 300 PSI,...More

Pump,Turbine,1/2 HP
  • DAYTON
  • Pump, Turbine, 1/2 HP Pump,Turbine,1/2 HP
  • Item # 4P913
  • Mfr. Model # 4P913
  • Turbine Pump, Bronze-Fitted, 1/2 HP, 1 Phase, Voltage 115/230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp
Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp
Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP62
  • Mfr. Model # 4UP62
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Turbine Pump, 3/4 HP, 3 Ph, 2.4/1.2 Amp
Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP60
  • Mfr. Model # 4UP60
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp
Pump,Turbine,7 1/2 HP
  • DAYTON
  • Pump, Turbine, 7 1/2 HP Pump,Turbine,7 1/2 HP
  • Item # 4UP66
  • Mfr. Model # 4UP66
  • Turbine Pump, Bronze-Fitted, 7 1/2 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max....More

Turbine Pump,Magnetic Drive,1 HP,1 Ph
  • WARRENDER
  • Turbine Pump, Magnetic Drive, 1 HP, 1 Ph Turbine Pump,Magnetic Drive,1 HP,1 Ph
  • Item # 4KTZ4
  • Mfr. Model # MTSP3503H1APTT11
  • Self-Priming Turbine Pump, Sealless Magnetic Drive, Close Coupled, 1 HP, 1 Phase, Voltage 115/208-230, 6.3...More

Turbine Pump,1 1/2 HP,1 Ph, 13.5/6.7 Amp
Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp
Turbine Pump, 2 HP, 3 Ph, 5.8/2.9 Amp
Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp
Pump,Turbine,1/2 HP
  • DAYTON
  • Pump, Turbine, 1/2 HP Pump,Turbine,1/2 HP
  • Item # 4UP52
  • Mfr. Model # 4UP52
  • Turbine Pump, Bronze-Fitted, 1/2 HP, 1 Phase, Voltage 115/208-230, Inlet 1 In., Outlet 1 In., Max. Pressure...More

Turbine Pump,1 1/2 HP, 3 Ph, 4.6/2.3 Amp
Turbine Pump, 3/4 HP, 1 Ph, 10.7/5.3 Amp
Bronze-fitted Turbine Pump
  • DAYTON
  • Bronze-fitted Turbine Pump Bronze-fitted Turbine Pump
  • Item # 4P916
  • Mfr. Model # 4P916
  • Turbine Pump, Bronze-Fitted, 1 HP, 1 Phase, Voltage 115/230, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure 300...More

Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp
Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp
Turbine Pump, 3/4 HP, 1 Ph, 11.3/5.6 Amp
Pump,Turbine,5 HP
  • DAYTON
  • Pump, Turbine, 5 HP Pump,Turbine,5 HP
  • Item # 4UP61
  • Mfr. Model # 4UP61
  • Turbine Pump, Bronze-Fitted, 5 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Turbine Pump,1 1/2 HP, 3 Ph, 4.6/2.3 Amp
Turbine Pump, 3 HP, 1 Ph, 12.5 Amp
  • DAYTON
  • Turbine Pump, 3 HP, 1 Ph, 12.5 Amp Turbine Pump, 3 HP, 1 Ph, 12.5 Amp
  • Item # 4JPG3
  • Mfr. Model # 4JPG3
  • Turbine Pump, Close Coupled, 3 HP, 1 Phase, Voltage 230, 12.5 Amps, 60 Hz, Inlet 1 1/4 In., Outlet 1 In.,...More

Turbine Pump,1 1/2 HP,1 Ph, 13.5/6.7 Amp
Pump,Turbine,3 HP
  • DAYTON
  • Pump, Turbine, 3 HP Pump,Turbine,3 HP
  • Item # 4UP64
  • Mfr. Model # 4UP64
  • Turbine Pump, Bronze-Fitted, 3 HP, 3 Phase, Voltage 208-230/460, Inlet 1 1/4 In., Outlet 1 In., Max. Pressure...More

Results per page:  16 | 32 | 48

Pick up a high-quality turbine pump at Grainger to help move water from deep reservoirs such as wells. Turbine pumps feature Type 21 mechanical seals, easily accessible drain plugs and ball bearings to help provide longer pump life. Use them for industrial and commercial boiler feed, condensation return, pressure service, water treatment, reverse osmosis filtration, spray equipment and liquid transfer applications. Shop Grainger today for turbine pumps you can depend on!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More