Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Tumblers and Media

71 Results Found that Include 101 Products 

Results per page: 16 | 32 | 48
  • RAYTECH
  • Corn Cob Media
  • Multiple product options available

  • RAYTECH
  • Ceramic Media
  • Multiple product options available

Vibratory Tumbler, 115V, 0.5 Cu. Ft.
  • RAYTECH
  • Vibratory Tumbler, 115V, 0.5 Cu. Ft.
  • Item # 5UJF7
  • Mfr. Model # 23-001
  • Vibratory Tumbler, Standard, Bowl Capacity 0.05 cu. ft., Weight Capacity 4-1/2 lb., Bowl Dia. 8 In., Bowl...More

  • RAYTECH
  • Plastic Media
  • Multiple product options available

Nut-Based Media,Random,5 Lbs.
  • RAYTECH
  • Nut-Based Media, Random, 5 Lbs.
  • Item # 5UKA8
  • Mfr. Model # 41-290
  • Nut-Based Media, Shape Random, Size 5 Lbs., Weight 5 lb., For Use With Centrifugal Magnetic Finisher, Can Be...More

Vibratory Tumbler, 115V, 0.18 Cu. Ft.
  • RAYTECH
  • Vibratory Tumbler, 115V, 0.18 Cu. Ft.
  • Item # 5UJG5
  • Mfr. Model # 23-022
  • Vibratory Tumbler, Standard, Bowl Capacity 0.18 cu. ft., Weight Capacity 12 lb., Bowl Dia. 12 In., Bowl...More

Tumbler Dry Polish,MediaReactivator,1Lb.
Tumbler Liquid Cleaning,Non-Foam,1 Gal.
  • RAYTECH
  • Tumbler Liquid Cleaning, Non-Foam, 1 Gal.
  • Item # 5UKA4
  • Mfr. Model # 41-008
  • Liquid Cleaning Compound B, Size 1 gal., Flo-Thru Concentrate Cleans Media and Parts, For all Metals and...More

Vibratory Tumbler,Drain,Discharge,115V
  • RAYTECH
  • Vibratory Tumbler, Drain, Discharge, 115V
  • Item # 5UJH4
  • Mfr. Model # 23-019
  • Vibratory Tumbler, With Drain and Discharge Port, Bowl Capacity 0.22 cu. ft., Weight Capacity 20 lb., Bowl...More

  • RAYTECH
  • Porcelain Media
  • Multiple product options available

Separating Screen Container,1 Cubic Ft.
Manual Separating Screen,1/4 In
  • RAYTECH
  • Manual Separating Screen, 1/4 In
  • Item # 5UJW2
  • Mfr. Model # 23-205
  • Manual Separating Screen, Screen Size 1/4 In., Volume Capacity 0.25 cu.ft., Overall Dia. 14-1/2 In., Overall...More

  • RAYTECH
  • Ceramilite Media
  • Multiple product options available

Manual Separating Screen Set, 6 Pcs
  • RAYTECH
  • Manual Separating Screen Set, 6 Pcs
  • Item # 5UJW8
  • Mfr. Model # 23-222
  • Manual Separating Screen Set w/Container, Number of Pieces 6, Includes 1 cu.ft. Container, (5) 14-1/2 In....More

Oblique Rotary Tumbler,115V,33 rpm
  • RAYTECH
  • Oblique Rotary Tumbler, 115V, 33 rpm
  • Item # 5UJU8
  • Mfr. Model # 22-901
  • Oblique Rotary Tumbler, Barrel Capacity 0.04 cu. ft., Weight Capacity 5 lb., Barrel Outside Dia. 5-1/2 In.,...More

Tumbler Liquid Burnishing, 1 Gal.
  • RAYTECH
  • Tumbler Liquid Burnishing, 1 Gal.
  • Item # 5UKA5
  • Mfr. Model # 41-004
  • Liquid Burnishing Compound D, Size 1 gal., Concentrated, For Use with Stainless Steel Shot Media, Contains...More

Vibratory Tumbler With Drain,0.18 Cu.Ft.
  • RAYTECH
  • Vibratory Tumbler With Drain, 0.18 Cu.Ft.
  • Item # 5UJH1
  • Mfr. Model # 23-024
  • Vibratory Tumbler, With Drain, Bowl Capacity 0.18 cu. ft., Weight Capacity 12 lb., Bowl Dia. 12 In., Bowl...More

Vibratory Tumbler Bowl and Lid, 8In Dia.
  • RAYTECH
  • Vibratory Tumbler Bowl and Lid, 8In Dia.
  • Item # 5UJG1
  • Mfr. Model # 23-005
  • Bowl and Lid Assembly, Designed For Vibratory Tumbler, Capacity 0.05 cu.ft., Size 8 In. dia., For Use With...More

Vibratory Tumbler,Drain,Discharge,115V
  • RAYTECH
  • Vibratory Tumbler, Drain, Discharge, 115V
  • Item # 5UJN1
  • Mfr. Model # 23-038
  • Vibratory Tumbler, With Drain and Discharge Port, Bowl Capacity 0.75 cu. ft., Weight Capacity 75 lb., Bowl...More

Vibratory Tumbler Bowl and Lid,21In Dia.
  • RAYTECH
  • Vibratory Tumbler Bowl and Lid, 21In Dia.
  • Item # 5UJN9
  • Mfr. Model # 23-046
  • Bowl and Lid, Designed For Vibratory Tumbler, Capacity 0.75 cu. ft., Size 21 In. dia., For Use With Mfr. No....More

Vibratory Tumbler Sys,19-3/4x15-1/4x15"
  • RAYTECH
  • Vibratory Tumbler Sys, 19-3/4x15-1/4x15"
  • Item # 5UJP5
  • Mfr. Model # 23-056
  • Vibratory Tumbler System, Portable Mass Finishing, Container Type Tub, Container Size 19-3/4 In.W x 15-1/4...More

Centrifugal Magnetic Finisher Bowl
  • RAYTECH
  • Centrifugal Magnetic Finisher Bowl
  • Item # 5UJU7
  • Mfr. Model # 23-068
  • Bowl, Designed For Centrifugal Magnetic Finisher, Capacity 400g, Size 9 In. dia., For Use With Mfr. No....More

Vibratory Tumbler Bowl, 12 In Dia.
  • RAYTECH
  • Vibratory Tumbler Bowl, 12 In Dia.
  • Item # 5UJG9
  • Mfr. Model # 8077020
  • Bowl, Designed For Vibratory Tumbler, Capacity 0.18 cu.ft., Size 12 In. dia., For Use With Mfr. No. 23-022...More

Manual Separating Screen,3/8 In
  • RAYTECH
  • Manual Separating Screen, 3/8 In
  • Item # 5UJW3
  • Mfr. Model # 23-207
  • Manual Separating Screen, Screen Size 3/8 In., Volume Capacity 0.25 cu.ft., Overall Dia. 14-1/2 In., Overall...More

Oblique Rotary Tumbler,115V,40 rpm
  • RAYTECH
  • Oblique Rotary Tumbler, 115V, 40 rpm
  • Item # 5UJV1
  • Mfr. Model # 22-905
  • Oblique Rotary Tumbler, Barrel Capacity 0.14 cu. ft., Weight Capacity 15 lb., Barrel Outside Dia. 10 In.,...More

Manual Separating Screen Set, 5 Pcs
  • RAYTECH
  • Manual Separating Screen Set, 5 Pcs
  • Item # 5UJW7
  • Mfr. Model # 23-217
  • Manual Separating Screen Set, Number of Pieces 5, Includes (5) 14-1/2 In. Dia. x 2-1/2 In. D Screens (1 of...More

Vibratory Tumbler,Drain,Tilt Plate,115V
  • RAYTECH
  • Vibratory Tumbler, Drain, Tilt Plate, 115V
  • Item # 5UJP2
  • Mfr. Model # 23-042
  • Vibratory Tumbler, With Drain, Tilting Plate and Discharge Port, Bowl Capacity 0.75 cu.ft., Weight Capacity...More

Vibratory Tumbler Bowl and Lid,21In Dia.
  • RAYTECH
  • Vibratory Tumbler Bowl and Lid, 21In Dia.
  • Item # 5UJP4
  • Mfr. Model # 23-047
  • Bowl and Lid With Dischage Port, Designed For Vibratory Tumbler, Capacity 0.75 cu. ft., Size 21 In. dia., For...More

Vibratory Tumbler Sys,19-3/4x15-1/4x15"
  • RAYTECH
  • Vibratory Tumbler Sys, 19-3/4x15-1/4x15"
  • Item # 5UJP7
  • Mfr. Model # 23-140
  • Vibratory Tumbler System, Portable Mass Finishing, Container Type Tub, Container Size 19-3/4 In.W x 15-1/4...More

Vibratory Tumbler,Drain,Tilt Plate,115V
  • RAYTECH
  • Vibratory Tumbler, Drain, Tilt Plate, 115V
  • Item # 5UJN7
  • Mfr. Model # 23-044
  • Vibratory Tumbler, With Drain and Tilting Plate, Bowl Capacity 0.75 cu. ft., Weight Capacity 75 lb., Bowl...More

Electric Media Separator,4 Amps,115V
  • RAYTECH
  • Electric Media Separator, 4 Amps, 115V
  • Item # 5UJR5
  • Mfr. Model # 23-115
  • Electric Media Separator, 115V, 4 Amps, Volume Capacity 2.5 cu. ft. Per Tote, Weight Capacity 70 lb. Per...More

Results per page: 16 | 32 | 48