Skip Content

Filter Results By

Applied Filters Clear All

Type
Lamp Type
Voltage
Watts
Brand
Price

Tubular Machine Tool Lights

15 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Machine Tool Light,CFL,Acrylic,36W
    • WALDMANN
    • Machine Tool Light, CFL, Acrylic, 36W
    • Item # 3PYD8
    • Mfr. Model # 619063010
    • Tubular Machine Tool Light,Acrylic,Compact Fluorescent Lamp Type,110 to 230VAC Voltage,36 Watts,Outside Dia....More

    Machine Tool Light,CFL,Glass,24W,19.5 In
    • WALDMANN
    • Machine Tool Light, CFL, Glass, 24W, 19.5 In
    • Item # 3PYD6
    • Mfr. Model # 112913011
    • Tubular Machine Tool Light,Glass,Compact Fluorescent Lamp Type,100 to 277VAC Voltage,24 Watts,Outside Dia....More

    Machine Tool Light,Acrylic,48W,41.2 In
    • WALDMANN
    • Machine Tool Light, Acrylic, 48W, 41.2 In
    • Item # 3PXZ9
    • Mfr. Model # 138451000-00019665
    • Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,48 Watts,Outside Dia....More

    Tubular Machine Tool Light,36W
    • WALDMANN
    • Tubular Machine Tool Light, 36W
    • Item # 3PYE1
    • Mfr. Model # 619063011
    • Tubular Machine Tool Light,Glass,Compact Fluorescent Lamp Type,110 to 230VAC Voltage,36 Watts,Outside Dia....More

    MachineTool Light,CFL,Acrylic,24W,19.5In
    • WALDMANN
    • MachineTool Light, CFL, Acrylic, 24W, 19.5In
    • Item # 3PYD4
    • Mfr. Model # 112913010
    • Tubular Machine Tool Light,Acrylic,Compact Fluorescent Lamp Type,100 to 277VAC Voltage,24 Watts,Outside Dia....More

    Machine Tool Light,Acrylic,78W,52.7 In
    • WALDMANN
    • Machine Tool Light, Acrylic, 78W, 52.7 In
    • Item # 3PYA4
    • Mfr. Model # 138450000-00019726
    • Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,78 Watts,Outside Dia....More

    Machine Tool Light,Glass,78W,52.7 In
    • WALDMANN
    • Machine Tool Light, Glass, 78W, 52.7 In
    • Item # 3PYA6
    • Mfr. Model # 138450001-00019727
    • Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,78 Watts,Outside Dia....More

    Machine Tool Light,Acrylic,17W,40.6 In
    • WALDMANN
    • Machine Tool Light, Acrylic, 17W, 40.6 In
    • Item # 3PYC1
    • Mfr. Model # 128100900
    • Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,17 Watts,Outside Dia....More

    Machine Tool Light,Glass,17W,40.6 In
    • WALDMANN
    • Machine Tool Light, Glass, 17W, 40.6 In
    • Item # 3PYC3
    • Mfr. Model # 128100901
    • Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,17 Watts,Outside Dia....More

    Machine Tool Light,Acrylic,25W,52.6 In
    • WALDMANN
    • Machine Tool Light, Acrylic, 25W, 52.6 In
    • Item # 3PYC5
    • Mfr. Model # 128110900
    • Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,25 Watts,Outside Dia....More

    Machine Tool Light,Glass,108W,67.4 In
    • WALDMANN
    • Machine Tool Light, Glass, 108W, 67.4 In
    • Item # 3PYA8
    • Mfr. Model # 138491001-00488841
    • Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,108 Watts,Outside Dia....More

    Machine Tool Light,Glass,32W,65.2 In
    • WALDMANN
    • Machine Tool Light, Glass, 32W, 65.2 In
    • Item # 3PYD2
    • Mfr. Model # 128120901
    • Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,32 Watts,Outside Dia....More

    Machine Tool Light,Glass,48W,41.2 In
    • WALDMANN
    • Machine Tool Light, Glass, 48W, 41.2 In
    • Item # 3PYA2
    • Mfr. Model # 138451001-00019672
    • Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,48 Watts,Outside Dia....More

    Machine Tool Light,Glass,25W,52.6 In
    • WALDMANN
    • Machine Tool Light, Glass, 25W, 52.6 In
    • Item # 3PYC7
    • Mfr. Model # 128110901
    • Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,25 Watts,Outside Dia....More

    Machine Tool Light,Acrylic,32W,65.2 In
    • WALDMANN
    • Machine Tool Light, Acrylic, 32W, 65.2 In
    • Item # 3PYC9
    • Mfr. Model # 128120900
    • Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,32 Watts,Outside Dia....More

    Results per page: 16 | 32 | 48