Filter Results By

Type
Lamp Type
Voltage
Watts
  • View MoreView Less
Brand
Price

Tubular Machine Tool Lights

22 Results Found that Include 22 Products 

 |  Results per page: 16 | 32 | 48

    Work Light, Fluorescent, 36W, 120V

    ELECTRIX

    Grainger Item # 4CKH4 | Mfr. Model # 7742 Acrylic

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Polycarbonate,Fluorescent Lamp Type,120VAC Voltage,36 Watts,Outside Dia....More

    Work Light, Fluorescent, 55W, 120V

    ELECTRIX

    Grainger Item # 4CKH5 | Mfr. Model # 7744 Acrylic

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Polycarbonate,Fluorescent Lamp Type,120VAC Voltage,55 Watts,Outside Dia....More

    Machine Tool Light, CFL, 36W, 2400L, Glass

    ELECTRIX

    Grainger Item # 6MGJ2 | Mfr. Model # 7742 BOROSILICATE

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Borosilicate Glass,Compact Fluorescent Lamp Type,120VAC Voltage,36 Watts,2400...More

    Machine Tool Light, CFL, Acrylic, 36W

    WALDMANN

    Grainger Item # 3PYD8 | Mfr. Model # 619063010

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,Compact Fluorescent Lamp Type,110 to 230VAC Voltage,36 Watts,Outside Dia....More

    Machine Tool Light, CFL, Glass, 24W, 19.5 In

    WALDMANN

    Grainger Item # 3PYD6 | Mfr. Model # 112913011

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Compact Fluorescent Lamp Type,100 to 277VAC Voltage,24 Watts,Outside Dia....More

    Machine Tool Light, Acrylic, 48W, 41.2 In

    WALDMANN

    Grainger Item # 3PXZ9 | Mfr. Model # 138451000-00019665

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,48 Watts,Outside Dia....More

    Machine Tool Light, LED, 15W, 720L

    ELECTRIX

    Grainger Item # 6MGJ3 | Mfr. Model # 8000

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Polycarbonated,LED Lamp Type,24VDC Voltage,15 Watts,720 Lumens,Outside Dia. 2.75...More

    Work Light, Fluorescent, 18W, 120V

    ELECTRIX

    Grainger Item # 4CKH3 | Mfr. Model # 7740 Acrylic

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Polycarbonate,Fluorescent Lamp Type,120VAC Voltage,18 Watts,Outside Dia....More

    MachineTool Light, CFL, Acrylic, 24W, 19.5In

    WALDMANN

    Grainger Item # 3PYD4 | Mfr. Model # 112913010

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,Compact Fluorescent Lamp Type,100 to 277VAC Voltage,24 Watts,Outside Dia....More

    Tubular Machine Tool Light, 36W

    WALDMANN

    Grainger Item # 3PYE1 | Mfr. Model # 619063011

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Compact Fluorescent Lamp Type,110 to 230VAC Voltage,36 Watts,Outside Dia....More

    Machine Tool Light, Acrylic, 78W, 52.7 In

    WALDMANN

    Grainger Item # 3PYA4 | Mfr. Model # 138450000-00019726

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,78 Watts,Outside Dia....More

    Machine Tool Light, Glass, 78W, 52.7 In

    WALDMANN

    Grainger Item # 3PYA6 | Mfr. Model # 138450001-00019727

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,78 Watts,Outside Dia....More

    Machine Tool Light, Glass, 17W, 40.6 In

    WALDMANN

    Grainger Item # 3PYC3 | Mfr. Model # 128100901

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,17 Watts,Outside Dia....More

    Machine Tool Light, Acrylic, 25W, 52.6 In

    WALDMANN

    Grainger Item # 3PYC5 | Mfr. Model # 128110900

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,25 Watts,Outside Dia....More

    Machine Tool Light, Glass, 25W, 52.6 In

    WALDMANN

    Grainger Item # 3PYC7 | Mfr. Model # 128110901

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,25 Watts,Outside Dia....More

    Machine Tool Light, Glass, 32W, 65.2 In

    WALDMANN

    Grainger Item # 3PYD2 | Mfr. Model # 128120901

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,32 Watts,Outside Dia....More

    Machine Tool Light, Acrylic, 17W, 40.6 In

    WALDMANN

    Grainger Item # 3PYC1 | Mfr. Model # 128100900

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,17 Watts,Outside Dia....More

    Machine Tool Light, Glass, 108W, 67.4 In

    WALDMANN

    Grainger Item # 3PYA8 | Mfr. Model # 138491001-00488841

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,108 Watts,Outside Dia....More

    Machine Tool Light, Glass, 48W, 41.2 In

    WALDMANN

    Grainger Item # 3PYA2 | Mfr. Model # 138451001-00019672

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Glass,Fluorescent Lamp Type,120 to 277VAC Voltage,48 Watts,Outside Dia....More

    Machine Tool Light, LED, 22W, 1090L

    ELECTRIX

    Grainger Item # 6MGJ4 | Mfr. Model # 8001

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,LED Lamp Type,24VDC Voltage,22 Watts,1090 Lumens,Outside Dia. 2.75...More

    Machine Tool Light, Acrylic, 32W, 65.2 In

    WALDMANN

    Grainger Item # 3PYC9 | Mfr. Model # 128120900

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,Fluorescent Lamp Type,120 to 277VAC Voltage,32 Watts,Outside Dia....More

    Machine Tool Light, LED, 30W, 1450L

    ELECTRIX

    Grainger Item # 6MGJ5 | Mfr. Model # 8002

    Catalog Page # 737 (PDF)

    Tubular Machine Tool Light,Acrylic,LED Lamp Type,24VDC Voltage,30 Watts,1450 Lumens,Outside Dia. 2.75...More

     |  Results per page: 16 | 32 | 48

      Tubular machine tool lights from Grainger can help reduce eyestrain and improve productivity. Shop here for sturdy machine tool lights with your choice of polycarbonate, borosilicate glass, acrylic and glass tube coverings and fluorescent, LED and compact fluorescent lamp bulbs. Choose the type and power level that can fit your application. Shop Grainger today for tubular machine tool lights and all your other industrial lighting!

      loader image