Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
  • View MoreView Less
Item
  • View MoreView Less
Body Material
Connection Type
  • View MoreView Less
Tube Size
  • View MoreView Less
Pipe Size
  • View MoreView Less
Outside Dia.
  • View MoreView Less
Max. Pressure
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
  • View MoreView Less
Shop By

Tube Fittings

40 Results Found that Include 108 Products 

Results per page: 16 | 32 | 48
  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Elbow,90,Close Rough,Wrot Copper,1-1/2in
  • NIBCO
  • Elbow, 90, Close Rough, Wrot Copper, 1-1/2inElbow, 90 Degrees , Close Rough
  • Item # 5P056
  • Mfr. Model # U607 11/2
  • Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/2 In.,...More

  • NIBCO
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

  • NIBCO
  • TeeTee
  • Multiple product options available

    Multiple product options available

Coupling, Rolled Tube Stop,Wrot Copper
  • NIBCO
  • Coupling, Rolled Tube Stop, Wrot CopperCoupling, Rolled Tube Stop
  • Item # 5P181
  • Mfr. Model # U600RS 2
  • Coupling, Rolled Tube Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside Dia....More

Coupling without Stop,Wrot Copper,2 in.
  • NIBCO
  • Coupling without Stop, Wrot Copper, 2 in.Coupling Without Stop
  • Item # 1VLR3
  • Mfr. Model # 601 2
  • Coupling without Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside Dia. 2-1/8...More

  • NIBCO
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Elbow, 90, Long Radius,Wrot Copper
  • NIBCO
  • Elbow, 90, Long Radius, Wrot CopperElbow, 90 Degrees , Long Radius
  • Item # 5P091
  • Mfr. Model # U607LT 11/4
  • Elbow, 90 Degrees , Long Radius, Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/4 In.,...More

Return Bend,Wrot Copper,C x C,3/4 In
  • NIBCO
  • Return Bend, Wrot Copper, C x C, 3/4 InReturn Bend
  • Item # 5P139
  • Mfr. Model # U638 3/4
  • Return Bend, Body Material Wrot Copper, Connection Type C x C, Tube Size 3/4 In., Outside Dia. 7/8 x 2-5/8...More

Elbow, 90, Sink Flangd,C x FNPT,1/2 In
  • NIBCO
  • Elbow, 90, Sink Flangd, C x FNPT, 1/2 InElbow, 90, Sink Flangd,C x FNPT,1/2 In
  • Item # 5GEW5
  • Mfr. Model # 708LF-12
  • Elbow, 90 Degrees , Sink Flanged, Body Material Low Lead Cast Bronze, Connection Type C x FNPT, Tube Size 1/2...More

Fitting Reducer,Wrot Copper,2 x 3/4 In
  • NIBCO
  • Fitting Reducer, Wrot Copper, 2 x 3/4 InFitting Reducer
  • Item # 39R552
  • Mfr. Model # 6002 2X3/4
  • Fitting Reducer, Body Material Wrot Copper, Connection Type FTG x C, Tube Size 2 In. x 3/4 In., Outside Dia....More

  • NIBCO
  • DWV TeeDWV Tee
  • Multiple product options available

    Multiple product options available

Reducing Coupling,Wrot Copper,2x3/4
  • NIBCO
  • Reducing Coupling, Wrot Copper, 2x3/4Reducing Coupling
  • Item # 39R578
  • Mfr. Model # 600R 2X3/4
  • Reducing Coupling, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In. x 3/4 In., Outside Dia....More

DWV 90 Elbow,Wrot Copper,2-1/8",5 psi
  • NIBCO
  • DWV 90 Elbow, Wrot Copper, 2-1/8", 5 psiDWV Elbow, 90 Degrees
  • Item # 39R505
  • Mfr. Model # 907 2
  • DWV Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside Dia. 2-1/8...More

DWV 45 Street Elbow,Wrot Copper,2 In
  • NIBCO
  • DWV 45 Street Elbow, Wrot Copper, 2 InDWV Street Elbow, 45 Degrees
  • Item # 39R535
  • Mfr. Model # 9062 2
  • DWV Street Elbow, 45 Degrees , Body Material Wrot Copper, Connection Type C x FTG, Tube Size 2 In., Outside...More

Reducing Cross,Low-Lead Cast Bronze
  • NIBCO
  • Reducing Cross, Low-Lead Cast BronzeReducing Cross,Low-Lead Cast Bronze
  • Item # 40F251
  • Mfr. Model # 735-LF 1/2
  • Reducing Cross, Body Material Low Lead Cast Bronze, Connection Type C x C x C x C, Tube Size 1/2 In., Max....More

DWV 45 Elbow,Wrot Copper,2-1/8",5 psi
  • NIBCO
  • DWV 45 Elbow, Wrot Copper, 2-1/8", 5 psiDWV Elbow, 45 Degrees
  • Item # 39R517
  • Mfr. Model # 906 2
  • DWV Elbow, 45 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside Dia. 2-1/8...More

DWV Adapter,Cast Bronze,1-1/2 In
  • NIBCO
  • DWV Adapter, Cast Bronze, 1-1/2 InDWV Adapter
  • Item # 36N544
  • Mfr. Model # 804 11/2
  • DWV Adapter, Body Material Cast Bronze, Connection Type C x MNPT, Tube Size 1-1/2 In., Pipe Size 1-1/2 In.,...More

Reducing Elbow,Cast Bronze,C x FNPT
  • NIBCO
  • Reducing Elbow, Cast Bronze, C x FNPTReducing Elbow
  • Item # 36N501
  • Mfr. Model # 7073R 1/2X3/4
  • Reducing Elbow, Body Material Cast Bronze, Connection Type C x FNPT, Tube Size 1/2 In., Pipe Size 3/4 In.,...More

Drop Ear Reducing Elbow, 90,Cast Copper
  • NIBCO
  • Drop Ear Reducing Elbow, 90, Cast CopperDrop Ear Reducing Elbow, 90 Degrees
  • Item # 5P153
  • Mfr. Model # C70735 1/2x3/8
  • Drop Ear Reducing Elbow, 90 Degrees , Body Material Cast Copper, Connection Type C x FNPT, Tube Size 1/2 In.,...More

Elbow, 90, HY Set,Low Lead Cast Bronze
  • NIBCO
  • Elbow, 90, HY Set, Low Lead Cast BronzeElbow, 90 Degrees, HY Set
  • Item # 5GEV5
  • Mfr. Model # 70735ALF-12
  • Elbow, 90 Degrees , HY Set, Body Material Low Lead Cast Bronze, Connection Type C x FNPT, Tube Size 1/2 In.,...More

Results per page: 16 | 32 | 48