Skip Content

Filter Results By

Price
Shop By

Tube Fittings

50 Results Found that Include 732 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LEGRIS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Union YUnion Y
  • Multiple product options available

    Multiple product options available

Union Tee  3/16 OD,PK10
  • LEGRIS
  • Union Tee 3/16 OD, PK10Union Tee 3/16 OD,PK10
  • Item # 5WTH7
  • Mfr. Model # 3104 55 00
  • Tee, Basic Material Plastic, Body Material Nylon, Connection Type Tube, Tube Size 3/16 In., Max. Pressure 290...More

  • LEGRIS
  • Equal TeeEqual Tee
  • Multiple product options available

    Multiple product options available

Unequal Union,3/8 x 1/4 OD,290 PSI,PK10
  • LEGRIS
  • Unequal Union, 3/8 x 1/4 OD, 290 PSI, PK10Unequal Union,3/8 x 1/4 OD,290 PSI,PK10
  • Item # 1PEW5
  • Mfr. Model # 3106 60 56
  • Unequal Union Tee, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size...More

  • LEGRIS
  • Y AdapterY Adapter
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • SleeveSleeve
  • Multiple product options available

    Multiple product options available

Unequal Union,Tube 10mm,12mm,Pk10
  • LEGRIS
  • Unequal Union, Tube 10mm, 12mm, Pk10Unequal Union,Tube 10mm,12mm,Pk10
  • Item # 5WTJ9
  • Mfr. Model # 3106 10 12
  • Reducing Union, Basic Material Plastic, Body Material Nylon, Connection Type Tube, Tube Size 10mm x 12mm,...More

Union Straight,Tube 16mm
  • LEGRIS
  • Union Straight, Tube 16mmUnion Straight,Tube 16mm
  • Item # 19D056
  • Mfr. Model # 3106 16 00
  • Union Straight, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated...More

  • LEGRIS
  • Plug-In YPlug-In Y
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More