Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tube Fittings

1,070 Results Found that Include 3,796 Products

Results per page: 16 | 32 | 48
Male Connector,SS,1/2in.,Connectors
  • HAM-LET
  • Male Connector, SS, 1/2in., ConnectorsMale Connector,SS,1/2in.,Connectors
  • Item # 31LC31
  • Mfr. Model # 768L SS 1/2 X 1/2
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Thermocouple Connector,Brass,CPIxM,1/4In
  • PARKER
  • Thermocouple Connector, Brass, CPIxM, 1/4InThermocouple Connector,Brass,CPIxM,1/4In
  • Item # 20YZ43
  • Mfr. Model # 4-4 FH4BZ-B
  • Thermocouple Connector, Basic Material Brass, Body Material Brass, Connection Type CPI(TM) x MNPT, Tube Size...More

Male Hose Barb,Low Lead Brass,1000 psi
Male Connector,SS,1/4in.,Connectors
  • HAM-LET
  • Male Connector, SS, 1/4in., ConnectorsMale Connector,SS,1/4in.,Connectors
  • Item # 31LC36
  • Mfr. Model # 768L SS 1/4 X 1/4
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Copper to Pipe Adapter,Cast Brass,2 In
  • MUELLER INDUSTRIES
  • Copper to Pipe Adapter, Cast Brass, 2 InCopper to Pipe Adapter,Cast Brass,2 In
  • Item # 5UGA8
  • Mfr. Model # A 07094
  • Copper to Pipe Adapter, Body Material Cast Brass, Connection Type C x MNPT, Tube Size 2 In., Pipe Size 2 In.,...More

  • MUELLER INDUSTRIES
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

Straight Union,SS,1/4in.,Unions
  • HAM-LET
  • Straight Union, SS, 1/4in., UnionsStraight Union,SS,1/4in.,Unions
  • Item # 31LC14
  • Mfr. Model # 762L SS 1/4
  • Straight Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

  • NIBCO
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • THOGUS
  • TeeTee
  • Multiple product options available

    Multiple product options available

ProPress Adapter, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Adapter, 1" x 1"Female Adapter
  • Item # 5UME0
  • Mfr. Model # 79330
  • Female Adapter, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1 In., Pipe Size 1 In.,...More

Male Hose Barb,3/4 Pipe,5/8 In.Barb
  • ANDERSON METALS
  • Male Hose Barb, 3/4 Pipe, 5/8 In.BarbMale Hose Barb,3/4 Pipe,5/8 In.Barb
  • Item # 20XP87
  • Mfr. Model # 707048-1012
  • Male Hose Barb, Brass, Body Material Low Lead Brass, Barb Size 5/8 In., Pipe Size 3/4 In., Max. Pressure 500...More

  • PARKER
  • CapCap
  • Multiple product options available

    Multiple product options available

Nut,Low Lead Brass,120 psi
  • ANDERSON METALS
  • Nut, Low Lead Brass, 120 psiNut,Low Lead Brass,120 psi
  • Item # 20XN16
  • Mfr. Model # 700261-12
  • Nut, Basic Material Brass, Body Material Low Lead Brass, Tube Size 3/4 In., Compression Thread Size 1-18,...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Reducing Union,Brass,A-LOK,1/4In x 1/8In
  • PARKER
  • Reducing Union, Brass, A-LOK, 1/4In x 1/8InReducing Union,Brass,A-LOK,1/4In x 1/8In
  • Item # 20YY36
  • Mfr. Model # 4RU2-B
  • Reducing Union, Basic Material Brass, Body Material Brass, Connection Type A-LOK(R), Tube Size 1/4 In. x 1/8...More

Bulkhead Connect,Brass,CPIxF,3/8Inx1/4In
  • PARKER
  • Bulkhead Connect, Brass, CPIxF, 3/8Inx1/4InBulkhead Connect,Brass,CPIxF,3/8Inx1/4In
  • Item # 20YZ60
  • Mfr. Model # 6-4 GH2BZ-B
  • Female Bulkhead Connector, Basic Material Brass, Body Material Brass, Connection Type CPI(TM) x FNPT, Tube...More

  • PARKER
  • PlugPlug
  • Multiple product options available

    Multiple product options available

Elbow, 45,SS,CPIxM,1/4In
  • PARKER
  • Elbow, 45, SS, CPIxM, 1/4InElbow, 45,SS,CPIxM,1/4In
  • Item # 20YZ45
  • Mfr. Model # 4-4 VBZ-SS
  • Male Elbow, 45 Degrees , Basic Material Stainless Steel, Body Material Stainless Steel, Connection Type...More

Results per page: 16 | 32 | 48