Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Tube Fittings

9 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    • VIEGA PROPRESS
    • XL-S Reducing Tee
    • Multiple product options available

    Elbow,304 Stainless Steel,4 x 4 In.
    • VIEGA PROPRESS
    • Elbow, 304 Stainless Steel, 4 x 4 In.
    • Item # 4RAV1
    • Mfr. Model # 85530
    • Elbow, 90 Degrees , Body Material 304 Stainless Steel, Connection Type FTG x Press, Tube Size 4 In., Max....More

    • VIEGA PROPRESS
    • XL-S Tee
    • Multiple product options available

    Concentric Reducer,316L SS
    • PARKER
    • Concentric Reducer, 316L SS
    • Item # 1WCZ7
    • Mfr. Model # B3114MP2.0X.75-316L2032
    • Concentric Reducer, Body Material 316L Stainless Steel, Connection Type Clamp, Tube Size 2 In. x 3/4 In.,...More

    Union,P x P,1-1/4 x 1-1/4 In.
    • VIEGA PROPRESS
    • Union, P x P, 1-1/4 x 1-1/4 In.
    • Item # 4RCD1
    • Mfr. Model # 86020
    • Union, Body Material 304 Stainless Steel, Connection Type Press, Tube Size 1-1/4 In., Max. Pressure 200 psi,...More

    XL-S Adapter Flange,Flange x P,2-1/2 In.
    • VIEGA PROPRESS
    • XL-S Adapter Flange, Flange x P, 2-1/2 In.
    • Item # 4RCE1
    • Mfr. Model # 86065
    • XL-S Adapter Flange, Body Material 304 Stainless Steel, Connection Type Press x Flange, Tube Size 2-1/2 In.,...More

    Branch Tee,316 SS,CompxM,1In
    • PARKER
    • Branch Tee, 316 SS, CompxM, 1In
    • Item # 1DDN2
    • Mfr. Model # 16 SBU-SS
    • Male Branch Tee, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type Compression x MNPT,...More

    PTC Fittings Kit,105 Pieces,1/4 In Size
    • ALPHA
    • PTC Fittings Kit, 105 Pieces, 1/4 In Size
    • Item # 6MN41
    • Mfr. Model # 6MN41
    • Push to Connect Fittings Kit, Body Material Nickel Plated Brass, Number of Pieces 105, Connection Type Push...More

    Results per page: 16 | 32 | 48