Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

13 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    ProPress XL Copper Adapter, 4" x 4"
    • VIEGA PROPRESS
    • ProPress XL Copper Adapter, 4" x 4"Female Adapter
    • Item # 4RCK2
    • Mfr. Model # 20839
    • Female Adapter, Body Material Copper, Connection Type Press x FPT, Tube Size 4 In., Pipe Size 4 In., Max....More

    • VIEGA PROPRESS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    Class 150 Threaded Companion Flange,C
    • NIBCO
    • Class 150 Threaded Companion Flange, CClass 150 Threaded Companion Flange
    • Item # 40F268
    • Mfr. Model # 775-LF 4
    • Class 150 Threaded Companion Flange, Body Material Low Lead Cast Bronze, Connection Type C, Tube Size 4 In.,...More

    • NIBCO
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    ProPress XL Copper Tee, 3" x 1-1/4" x 3"
    • VIEGA PROPRESS XL
    • ProPress XL Copper Tee, 3" x 1-1/4" x 3"Tee
    • Item # 31EJ74
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 1-1/4 In. x 3 In., Max....More

    Concentric Reducer,316L SS
    • PARKER
    • Concentric Reducer, 316L SSConcentric Reducer
    • Item # 1WCZ4
    • Mfr. Model # B3114MP1.5X.50-316L2032
    • Concentric Reducer, Body Material 316L Stainless Steel, Connection Type Clamp, Tube Size 1-1/2 In. x 1/2 In.,...More

    PTC Fittings Kit,47 Pieces,3/8 In Size
    • ALPHA FITTINGS
    • PTC Fittings Kit, 47 Pieces, 3/8 In SizePush To Connect Fittings Kit, NPT
    • Item # 6MN43
    • Mfr. Model # 6MN43
    • Push to Connect Fittings Kit, Body Material Nickel Plated Brass, Number of Pieces 47, Connection Type Push to...More

    PEX Manifold,Preassembled,37-7/16" L
    • ZURN PEX
    • PEX Manifold, Preassembled, 37-7/16" LPEX Manifold
    • Item # 10A638
    • Mfr. Model # QPPM15H21C-2
    • PEX Manifold, Body Material CR Polymer, Connection Type MNPS, Number of Inlets 3, Number of Outlets (15) Hot,...More

    Reusable Tri-Clamp Adapter,Tri-Clamp
    • RUBBERFAB
    • Reusable Tri-Clamp Adapter, Tri-ClampReusable Tri-Clamp Adapter
    • Item # 12G308
    • Mfr. Model # 24HBS-24RTC-SS
    • Reusable Tri-Clamp Adapter, Body Material 316 Stainless Steel, Connection Type Tri-Clamp, Tube Size 1-1/2...More

    ProPress Stainless 304 Flange, 1-1/4"
    • VIEGA PROPRESS
    • ProPress Stainless 304 Flange, 1-1/4"Adapter Flange
    • Item # 4RCD7
    • Mfr. Model # 86050
    • Adapter Flange, Body Material 304 Stainless Steel, Connection Type Press x Flange, Tube Size 1-1/4 In., Pipe...More

    PEX Manifold,CR Polymer,39 Inlets
    • ZURN PEX
    • PEX Manifold, CR Polymer, 39 InletsPEX Manifold,CR Polymer,39 Inlets
    • Item # 30VX61
    • Mfr. Model # QPPM15H21C-3
    • PEX Manifold, Body Material CR Polymer, Connection Type PEX, Number of Inlets 39, Number of Outlets 36, Inlet...More

    Elbow,90,Close Rough,Wrot Copper,C x C
    • NIBCO
    • Elbow, 90, Close Rough, Wrot Copper, C x CClose Rough Elbow, 90 Degrees
    • Item # 39R711
    • Mfr. Model # 607 5
    • Close Rough Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 5 In., Outside...More

    Results per page: 16 | 32 | 48