Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

24 Results Found that Include 61 Products

Results per page: 16 | 32 | 48
    Contractor Kit,PTC,26 Piece
    • SHARKBITE
    • Contractor Kit, PTC, 26 PieceContractor Kit,PTC,26 Piece
    • Item # 19F868
    • Mfr. Model # 22486LF
    • Push to Connect Fittings Kit, Body Material DZR Brass, Tube Size Assorted, Number of Pieces 26, Connection...More

    • VIEGA PROPRESS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    ProPress XL Copper Adapter, 3" x 3"
    • VIEGA PROPRESS
    • ProPress XL Copper Adapter, 3" x 3"Female Adapter
    • Item # 4RCK1
    • Mfr. Model # 20829
    • Female Adapter, Body Material Copper, Connection Type Press x FPT, Tube Size 3 In., Pipe Size 3 In., Max....More

    Union,Cast Copper,C x C,3 x 3 In,3 In
    • NIBCO
    • Union, Cast Copper, C x C, 3 x 3 In, 3 InUnion
    • Item # 1WLH2
    • Mfr. Model # 733 3
    • Union, Body Material Cast Copper, Connection Type C x C, Tube Size 3 In., Outside Dia. 3-1/8 In., Max....More

    Connector,Brass,CompxM,3/8Inx1/4In,PK100
    • PARKER
    • Connector, Brass, CompxM, 3/8Inx1/4In, PK100Male Connector
    • Item # 6LJ11
    • Mfr. Model # 68CA-6-4
    • Male Connector, Basic Material Metal, Body Material Brass, Connection Type Compression x MNPT, Tube Size 3/8...More

    PTC Fittings Kit,60 Pieces,1/8 In Size
    • ALPHA FITTINGS
    • PTC Fittings Kit, 60 Pieces, 1/8 In SizePush to Connect Fittings Kit, Universal Thread
    • Item # 5UPV0
    • Mfr. Model # 87861-02
    • Push to Connect Fittings Kit, Body Material Nickel Plated Brass, Tube Size 1/8 In., Number of Pieces 60,...More

    Union Tube,Brass,Comp-Align,7/8In,PK10
    • PARKER
    • Union Tube, Brass, Comp-Align, 7/8In, PK10Union Tube
    • Item # 6LH23
    • Mfr. Model # 62CA-14
    • Union Tube, Basic Material Metal, Body Material Brass, Connection Type Compression-Align, Tube Size 7/8 In.,...More

    • VIEGA PROPRESS XL
    • TeeTee
    • Multiple product options available

      Multiple product options available

    PTC Fittings Kit,20 Pieces,1/2 In Size
    • ALPHA FITTINGS
    • PTC Fittings Kit, 20 Pieces, 1/2 In SizePush To Connect Fittings Kit, NPT
    • Item # 6MN44
    • Mfr. Model # 6MN44
    • Push to Connect Fittings Kit, Body Material Nickel Plated Brass, Number of Pieces 20, Connection Type Push to...More

    PEX Manifold,Preassembled,31-29/32" L
    • ZURN PEX
    • PEX Manifold, Preassembled, 31-29/32" LPEX Manifold
    • Item # 10A637
    • Mfr. Model # QPPM12H18C-2
    • PEX Manifold, Body Material CR Polymer, Connection Type MNPS, Number of Inlets 3, Number of Outlets (12) Hot,...More

    • LEGRIS
    • Union TeeUnion Tee
    • Multiple product options available

      Multiple product options available

    ProPress XL SS Coupling,2-1/2" x 2-1/2"
    • VIEGA PROPRESS
    • ProPress XL SS Coupling, 2-1/2" x 2-1/2"Coupling no stop
    • Item # 4RAN8
    • Mfr. Model # 85340
    • Coupling no stop, Body Material 304 Stainless Steel, Connection Type Press x Press, Tube Size 2-1/2 In., Pipe...More

    PEX Manifold,CR Polymer,27 Inlets
    • ZURN PEX
    • PEX Manifold, CR Polymer, 27 InletsPEX Manifold,CR Polymer,27 Inlets
    • Item # 30VX60
    • Mfr. Model # QPPM9H15C-3
    • PEX Manifold, Body Material CR Polymer, Connection Type PEX, Number of Inlets 27, Number of Outlets 24, Inlet...More

    Female Adapter,T316L SS
    • VNE
    • Female Adapter, T316L SSFemale Adapter
    • Item # 11P790
    • Mfr. Model # EG22-6L4.0
    • Female Adapter, Body Material T316L Stainless Steel, Connection Type Clamp x FNPT, Tube Size 4 In., Surface...More

    Male Adapter,T316L SS,4 In.
    • VNE
    • Male Adapter, T316L SS, 4 In.Male Adapter
    • Item # 11P778
    • Mfr. Model # EG21-6L4.0
    • Male Adapter, Body Material T316L Stainless Steel, Connection Type Clamp x MNPT, Tube Size 4 In., Surface...More

    Strt Thread Elbow,90,316 SS,SAExORFS,1In
    • PARKER
    • Strt Thread Elbow, 90,316 SS, SAExORFS, 1InStraight Thread Elbow
    • Item # 1XCZ8
    • Mfr. Model # 16 C5OLO-SS
    • Straight Thread Elbow, 90 Degrees , Basic Material Metal, Body Material 316 Stainless Steel, Connection Type...More

    Concentric Reducer,316L SS
    • PARKER
    • Concentric Reducer, 316L SSConcentric Reducer
    • Item # 1WCZ6
    • Mfr. Model # B3114MP1.5X1.0-316L2032
    • Concentric Reducer, Body Material 316L Stainless Steel, Connection Type Clamp, Tube Size 1-1/2 In. x 1 In.,...More

    Union Cross,316 SS,Comp,5/8In
    • PARKER
    • Union Cross, 316 SS, Comp, 5/8InUnion Cross
    • Item # 4CWY8
    • Mfr. Model # 10 KBZ-SS-GR
    • Union Cross, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type Compression, Tube Size...More

    ProPress SS 304 45 Elbow, 3" x 3"
    • VIEGA PROPRESS
    • ProPress SS 304 45 Elbow, 3" x 3"45 Degrees Elbow
    • Item # 4RAT9
    • Mfr. Model # 85480
    • 45 Degrees Elbow, Body Material 304 Stainless Steel, Connection Type Press x Press, Tube Size 3 In., Pipe...More

    Non-Spill Quick Coupling,100 psi,6.63inL
    • PARKER
    • Non-Spill Quick Coupling, 100 psi, 6.63inLNon-Spill Quick Coupling,100 psi,6.63inL
    • Item # 35RC37
    • Mfr. Model # PF SERIES
    • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size 2...More

    Union Tee,316 SS,Comp,1In
    • PARKER
    • Union Tee, 316 SS, Comp, 1InUnion Tee
    • Item # 1DDK1
    • Mfr. Model # 16 JBU-SS
    • Union Tee, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type Compression, Tube Size 1...More

    Results per page: 16 | 32 | 48