Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

79 Results Found that Include 159 Products

Results per page: 16 | 32 | 48
Ball Valve,DZR Brass,Push-Fit,2in
  • SHARKBITE
  • Ball Valve, DZR Brass, Push-Fit, 2inBall Valve,DZR Brass,Push-Fit,2in
  • Item # 20XW33
  • Mfr. Model # SBBV54
  • Ball Valve, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 2 In.,...More

  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Union Tee,NP Brass,1/2 In,300 PSI,PK 10
  • PARKER
  • Union Tee, NP Brass, 1/2 In, 300 PSI, PK 10Union Tee
  • Item # 1AJF8
  • Mfr. Model # 164PLP-8
  • Union Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/2 In.,...More

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Inline Insert,Stainless Steel,Comprssion
  • PARKER
  • Inline Insert, Stainless Steel, ComprssionInline Insert,Stainless Steel,Comprssion
  • Item # 1VNZ1
  • Mfr. Model # 393PSS-4-4
  • Inline Insert, Body Material Stainless Steel, Poly-Tite(r) Series, Straight-Through, Connection Type...More

ProPress XL Copper 45 Elbow, 4" x 4"
  • VIEGA PROPRESS
  • ProPress XL Copper 45 Elbow, 4" x 4"45 Degrees Elbow
  • Item # 1RPN3
  • Mfr. Model # 20663
  • 45 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 4 In., Max. Pressure 200...More

Union,3 In,C x C
  • GRAINGER APPROVED
  • Union, 3 In, C x CUnion
  • Item # 24W576
  • Mfr. Model # 24W576
  • Union, Body Material Cast Copper, Connection Type C x C, Tube Size 3 In., Outside Dia. 3-1/8 In., Max....More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Class 150 Companion Flange,C,4 In
  • NIBCO
  • Class 150 Companion Flange, C, 4 InClass 150 Companion Flange
  • Item # 40F262
  • Mfr. Model # 771-LF 4
  • Class 150 Companion Flange, Body Material Low Lead Cast Bronze, Connection Type C, Tube Size 4 In., Max....More

Tee,Wrot Copper,C x C x C,4 x 4 x 4 In
  • NIBCO
  • Tee, Wrot Copper, C x C x C, 4 x 4 x 4 InTee
  • Item # 1VMG2
  • Mfr. Model # 611 4
  • Tee, Body Material Wrot Copper, Connection Type C x C x C, Tube Size 4 In., Outside Dia. 4-1/8 In., Max....More

  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

ProPress XL Copper Cap, 4"
  • VIEGA PROPRESS
  • ProPress XL Copper Cap, 4"Cap
  • Item # 1RPF8
  • Mfr. Model # 20848
  • Cap, Body Material Copper, Connection Type Press, Tube Size 4 In., Max. Pressure 200 psi, Temp. Range 0...More

Inline Filter,1/2 In,316 SS,6000 PSI CWP
  • PARKER
  • Inline Filter, 1/2 In, 316 SS, 6000 PSI CWPInline Filter
  • Item # 1RBH9
  • Mfr. Model # 8A-F8L-10-SS
  • Inline Filter, Body Material 316 Stainless Steel, Connection Type A-LOK(r) Compression, Tube Size 1/2 In. x...More

Union,Low-Lead Cast Bronze,C x FNPT
  • NIBCO
  • Union, Low-Lead Cast Bronze, C x FNPTUnion
  • Item # 40F186
  • Mfr. Model # 733-3-LF 2
  • Union, Body Material Low Lead Cast Bronze, Connection Type C x FNPT, Tube Size 2 In., Pipe Size 2 In., Max....More

  • PARKER
  • CrossCross
  • Multiple product options available

    Multiple product options available

Union Elbow, 90,Brass,Comp,3/4In,PK5
  • PARKER
  • Union Elbow, 90, Brass, Comp, 3/4In, PK5Union 90 Degrees Elbow
  • Item # 6LF86
  • Mfr. Model # 165CA-12
  • Union Elbow, 90 Degrees , Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size...More

Bulkhead Union,NP Brass,1/2 In,PK 10
  • PARKER
  • Bulkhead Union, NP Brass, 1/2 In, PK 10Bulkhead Union
  • Item # 1AJL5
  • Mfr. Model # 62PLPBH-8
  • Bulkhead Union, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/2...More

ProPress XL Copper Adapter,2-1/2"x2-1/2"
  • VIEGA PROPRESS
  • ProPress XL Copper Adapter, 2-1/2"x2-1/2"Female Adapter
  • Item # 4RCJ9
  • Mfr. Model # 20819
  • Female Adapter, Body Material Copper, Connection Type Press x FPT, Tube Size 2-1/2 In., Pipe Size 2-1/2 In.,...More

Results per page: 16 | 32 | 48