Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Tube Fittings

214 Results Found that Include 731 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Union Elbow, 90,Brass,Comp,1/2In,PK10
  • PARKER
  • Union Elbow, 90, Brass, Comp, 1/2In, PK10Union 90 Degrees Elbow
  • Item # 6LF93
  • Mfr. Model # 165CA-8
  • Union Elbow, 90 Degrees , Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size...More

  • VIEGA PROPRESS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Adapter,Wrot Copper,C x FNPT,3 In,3 In
  • NIBCO
  • Adapter, Wrot Copper, C x FNPT, 3 In, 3 InAdapter
  • Item # 1VLU8
  • Mfr. Model # 603 3
  • Adapter, Body Material Wrot Copper, Connection Type C x FNPT, Tube Size 3 In., Pipe Size 3 In., Outside Dia....More

  • LEGRIS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Hose Barb,3 x 3 In,Barbed x MNPT,316 SS
  • BANJO
  • Hose Barb, 3 x 3 In, Barbed x MNPT, 316 SSHose Barb
  • Item # 3DTW7
  • Mfr. Model # HB300SS
  • Hose Barb, Metal, Body Material 316 Stainless Steel, Connection Type Barbed x MNPT, Barb Size 3 In., Pipe...More

  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Union,NP Brass,1/2 In,300 PSI,PK10
  • PARKER
  • Union, NP Brass, 1/2 In, 300 PSI, PK10Union
  • Item # 1AJK8
  • Mfr. Model # 62PLP-8
  • Union, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/2 In., Max....More

Elbow, 90,Wrot Copper,C x C,4 x 4 In
  • NIBCO
  • Elbow, 90, Wrot Copper, C x C, 4 x 4 InElbow, 90 Degrees
  • Item # 1VMA4
  • Mfr. Model # 607 4
  • Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 4 In., Outside Dia. 4-1/8...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Union YUnion Y
  • Multiple product options available

    Multiple product options available

  • PARKER
  • TeeTee
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More