Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

109 Results Found that Include 194 Products

Results per page: 16 | 32 | 48
Straight Union, 1/2" Tube,Nylon,PK10
  • LEGRIS
  • Straight Union, 1/2" Tube, Nylon, PK10Union
  • Item # 1PEV8
  • Mfr. Model # 3106 62 00
  • Union, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size 1/2 In.,...More

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Unequal Union,3/8 x 1/4 OD,290 PSI,PK 10
  • LEGRIS
  • Unequal Union, 3/8 x 1/4 OD, 290 PSI, PK 10Unequal Union,3/8 x 1/4 OD,290 PSI,PK 10
  • Item # 1PEW5
  • Mfr. Model # 3106 60 56
  • Unequal Union Tee, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size...More

Male Elbow,45 deg.,3/8 In.,1/4 In.,PK 10
  • PARKER
  • Male Elbow, 45 deg., 3/8 In., 1/4 In., PK 10Male Elbow, 45 Degrees
  • Item # 6JLH9
  • Mfr. Model # 2591FHD-6-4
  • Male Elbow, 45 Degrees , Flare Type Inverted, Body Material Brass, Connection Type Flare x MNPS, Tube Size...More

Male Branch Tee,NP Brass,1/4 In,PK 10
  • PARKER
  • Male Branch Tee, NP Brass, 1/4 In, PK 10Swivel Branch Tee
  • Item # 1AJX6
  • Mfr. Model # W172PLP-4-4
  • Swivel Branch Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x MNPT, Tube...More

Male Elbow,3/8 In,Tube x MNPT,Brass,PK10
  • ALPHA FITTINGS
  • Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10Male Elbow, 90 Degrees
  • Item # 6MN14
  • Mfr. Model # 6MN14
  • Male Elbow, 90 Degrees , Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Union Reducer,Brass,Comp,3/8x1/4In,PK10
  • PARKER
  • Union Reducer, Brass, Comp, 3/8x1/4In, PK10Union Reducer
  • Item # 6LH30
  • Mfr. Model # 62CA-6-4
  • Union Reducer, Basic Material Metal, Body Material Brass, Connection Type Compression, Tube Size 3/8 In. x...More

Union Tee,1/4 In,Tube,Brass,PK 10
  • ALPHA FITTINGS
  • Union Tee, 1/4 In, Tube, Brass, PK 10Union Tee
  • Item # 6MM88
  • Mfr. Model # 6MM88
  • Union Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/4 In.,...More

Male Elbow,90 Deg,NP Brass,5/16 In,PK 10
  • PARKER
  • Male Elbow, 90 Deg, NP Brass, 5/16 In, PK 10Male Elbow, 90 Degrees
  • Item # 1AJR4
  • Mfr. Model # W169PLPNS-5-4
  • Male Elbow, 90 Degrees , Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x...More

Union Tee,45deg,Brass,Tube,1/2 In.,PK 10
  • PARKER
  • Union Tee, 45deg, Brass, Tube, 1/2 In., PK 10Union Tee
  • Item # 2P165
  • Mfr. Model # 144F-8
  • Union Tee, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/2 In., Flare...More

Two Way Divider,1/2 In Tube OD,PK 10
  • JOHN GUEST
  • Two Way Divider, 1/2 In Tube OD, PK 10Divider, 2-Way
  • Item # 1WTE2
  • Mfr. Model # PI2316S-PK10
  • Divider, 2-Way, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube Size 1/2...More

  • NIBCO
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Y AdapterY Adapter
  • Multiple product options available

    Multiple product options available

Flange,Cast Copper,C x Flange,3 In
  • NIBCO
  • Flange, Cast Copper, C x Flange, 3 InFlange
  • Item # 1WLH7
  • Mfr. Model # 741 3
  • Flange, Body Material Cast Copper, Connection Type C x Flange, Tube Size 3 In., Outside Dia. 3-1/8 In., Max....More

Plug,5/16 In OD,PSI 290,PK 50
  • LEGRIS
  • Plug, 5/16 In OD, PSI 290, PK 50Plug
  • Item # 1PFD2
  • Mfr. Model # 3126 08 00
  • Plug, Basic Material Plastic, Body Material Nylon, Connection Type Tube, Tube Size 5/16 In. or 8mm, Pipe Size...More

Female Bulkhead Connector,1/4In OD,PK 10
  • LEGRIS
  • Female Bulkhead Connector, 1/4In OD, PK 10Female Bulkhead
  • Item # 1PEN1
  • Mfr. Model # 3036 56 14
  • Female Bulkhead, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated...More

  • VIEGA PROPRESS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Union Y Unequal,6mm x 8mm,PK 10
  • LEGRIS
  • Union Y Unequal, 6mm x 8mm, PK 10Union Y
  • Item # 1DEG2
  • Mfr. Model # 3140 06 08
  • Union Y, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size 6mm x 8mm,...More

Bulkhead Union,Outside Dia 6mm,PK 10
  • LEGRIS
  • Bulkhead Union, Outside Dia 6mm, PK 10Bulkhead Union
  • Item # 1DEF3
  • Mfr. Model # 3116 06 00
  • Bulkhead Union, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size...More

ProPress XL Coupling w/ Stop, 2.5"x2.5"
  • VIEGA PROPRESS
  • ProPress XL Coupling w/ Stop, 2.5"x2.5"Coupling w/Stop
  • Item # 1RPG6
  • Mfr. Model # 20728
  • Coupling with Stop, Body Material Copper, Connection Type Press x Press, Tube Size 2-1/2 In., Max. Pressure...More

Results per page: 16 | 32 | 48