Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Tube Fittings

128 Results Found that Include 256 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
ProPress Adapter, 2" x 2"
  • VIEGA PROPRESS
  • ProPress Adapter, 2" x 2"Female Adapter
  • Item # 5UME9
  • Mfr. Model # 79370
  • Female Adapter, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 2 In., Pipe Size 2 In.,...More

Union,NP Brass,3/8 In,300 PSI,PK10
  • PARKER
  • Union, NP Brass, 3/8 In, 300 PSI, PK10Union
  • Item # 1AJK7
  • Mfr. Model # 62PLP-6
  • Union, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 3/8 In., Max....More

  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Male Branch Tee,NP Brass,1/4 In,PK10
  • PARKER
  • Male Branch Tee, NP Brass, 1/4 In, PK10Swivel Branch Tee
  • Item # 1AJX5
  • Mfr. Model # W172PLP-4-2
  • Swivel Branch Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x MNPT, Tube...More

Adapter,Wrot Copper,C x MNPT,3 In,3 In
  • NIBCO
  • Adapter, Wrot Copper, C x MNPT, 3 In, 3 InAdapter
  • Item # 1VLX6
  • Mfr. Model # 604 3
  • Adapter, Body Material Wrot Copper, Connection Type C x MNPT, Tube Size 3 In., Pipe Size 3 In., Outside Dia....More

  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Bulkhead Union,NP Brass,1/4 In,PK10
  • PARKER
  • Bulkhead Union, NP Brass, 1/4 In, PK10Bulkhead Union
  • Item # 1AJL1
  • Mfr. Model # 62PLPBH-4
  • Bulkhead Union, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/4...More

Short Nut,45deg,Brass,Tube,3/4 In.,PK10
  • PARKER
  • Short Nut, 45deg, Brass, Tube, 3/4 In., PK10Short Nut
  • Item # 1VDT4
  • Mfr. Model # 41FS-12
  • Short Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 3/4 In., Flare...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Y AdapterY Adapter
  • Multiple product options available

    Multiple product options available

Flange,Cast Copper,C x Flange,2-1/2 In
  • NIBCO
  • Flange, Cast Copper, C x Flange, 2-1/2 InFlange
  • Item # 1WLJ1
  • Mfr. Model # 741 2 1/2
  • Flange, Body Material Cast Copper, Connection Type C x Flange, Tube Size 2-1/2 In., Outside Dia. 2-5/8 In.,...More

Plug-In Tee,Outside Dia 12mm,PK10
  • LEGRIS
  • Plug-In Tee, Outside Dia 12mm, PK10Plug-In Tee,Outside Dia 12mm,PK10
  • Item # 1DEP6
  • Mfr. Model # 3188 12 00
  • Plug-In Tee, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube x Stem, Tube Size...More

Non-Spill Quick Coupling,1/2 in. Pipe
  • PARKER
  • Non-Spill Quick Coupling, 1/2 in. PipeNon-Spill Quick Coupling,1/2 in. Pipe
  • Item # 35RC39
  • Mfr. Model # PF SERIES
  • Non-Spill Quick Coupling, Body Material Polypropylene, PF Series, Shut-Off, Connection Type FNPT, Pipe Size...More

Elbow Union,SS,5/32 Or 4mm In,PK2
  • LEGRIS
  • Elbow Union, SS, 5/32 Or 4mm In, PK2Union Elbow, 90 Degrees
  • Item # 1PFJ3
  • Mfr. Model # 3802 04 00
  • Union Elbow, 90 Degrees , Basic Material Metal, Body Material 316 Stainless Steel, Connection Type Tube, Tube...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More