Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Tube Fittings

152 Results Found that Include 299 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Elbow,90,Long Radius,Wrot Copper,C x C
  • NIBCO
  • Elbow, 90, Long Radius, Wrot Copper, C x CLong Radius Elbow, 90 Degrees
  • Item # 39R593
  • Mfr. Model # 607LT 3
  • Long Radius Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 3 In., Outside...More

  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

ProPress Adapter, 1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress Adapter, 1-1/2" x 1-1/2"Male Adapter
  • Item # 5UMF8
  • Mfr. Model # 79415
  • Male Adapter, Body Material Low Lead Bronze, Connection Type FTG x MPT, Tube Size 1-1/2 In., Pipe Size 1-1/2...More

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Bulkhead,Tube OD 3/8 In,Poly,PK10
  • JOHN GUEST
  • Bulkhead, Tube OD 3/8 In, Poly, PK10Bulkhead Adapter
  • Item # 1WTR9
  • Mfr. Model # PP1212W-PK10
  • Bulkhead Adapter, Basic Material Plastic, Body Material Polypropylene, Connection Type Tube, Tube Size 3/8...More

Plug In Reducer,1/4x 1/2 In OD,PK10
  • LEGRIS
  • Plug In Reducer, 1/4x 1/2 In OD, PK10Plug-In Reducer
  • Item # 1PFE8
  • Mfr. Model # 3166 56 62
  • Plug-In Reducer, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size...More

Union Tee,NP Brass,1/4 In,300 PSI,PK10
  • PARKER
  • Union Tee, NP Brass, 1/4 In, 300 PSI, PK10Union Tee
  • Item # 1AAD9
  • Mfr. Model # 164PLP-4
  • Union Tee, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/4 In.,...More

Male Elbow,1/4 In,Tube x MNPT,Brass,PK10
  • ALPHA FITTINGS
  • Male Elbow, 1/4 In, Tube x MNPT, Brass, PK10Male Elbow, 90 Degrees
  • Item # 6MN11
  • Mfr. Model # 88110-04-04
  • Male Elbow, 90 Degrees , Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x...More

ProPress Dielectric Union, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Dielectric Union, 1" x 1"Dielectric Union
  • Item # 5ULZ8
  • Mfr. Model # 79165
  • Dielectric Union, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1 In., Pipe Size 1...More

Male Adapter,T304 SS,2 In.
  • VNE
  • Male Adapter, T304 SS, 2 In.Male Adapter
  • Item # 11P769
  • Mfr. Model # EG212.0
  • Male Adapter, Body Material T304 Stainless Steel, Connection Type Clamp x MNPT, Tube Size 2 In., Surface...More

Union Connector,12mm Tube OD,Black,PK10
  • JOHN GUEST
  • Union Connector, 12mm Tube OD, Black, PK10Union Adapter
  • Item # 1WTX1
  • Mfr. Model # PM0412E-PK10
  • Union Adapter, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube Size 12mm,...More

  • LEGRIS
  • Union YUnion Y
  • Multiple product options available

    Multiple product options available

Long Nut,45 deg,Brass,Tube,5/8 In.,PK10
  • PARKER
  • Long Nut, 45 deg, Brass, Tube, 5/8 In., PK10Long Nut
  • Item # 2P146
  • Mfr. Model # 41FL-10
  • Long Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 5/8 In., Flare Thread...More

Equal Tee,T304 SS,Clamp
  • VNE
  • Equal Tee, T304 SS, ClampEqual Tee
  • Item # 11D038
  • Mfr. Model # EG72.0
  • Equal Tee, Body Material T304 Stainless Steel, Connection Type Clamp, Tube Size 2 In., Surface Finish 180...More

ProPress Union, 1-1/4" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress Union, 1-1/4" x 1-1/4"Union
  • Item # 5UML0
  • Mfr. Model # 79745
  • Union, Body Material Low Lead Bronze, Connection Type Press x MPT, Tube Size 1-1/4 In., Pipe Size 1-1/4 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More