Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Tube Fittings

167 Results Found that Include 349 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

ProPress 90 St. Elbow, 2" x 2"
  • VIEGA PROPRESS
  • ProPress 90 St. Elbow, 2" x 2"90 Degrees St. Elbow
  • Item # 1RPK9
  • Mfr. Model # 77372
  • 90 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 2 In., Max. Pressure 200...More

Union Tee,316 SS,LET-LOK,10mm
  • HAM-LET
  • Union Tee, 316 SS, LET-LOK, 10mmUnion Tee
  • Item # 4CMR4
  • Mfr. Model # 764L-SS-10MM
  • Union Tee, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type LET-LOK(R) x LET-LOK(R) x...More

ProPress Union, 1-1/4" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress Union, 1-1/4" x 1-1/4"Union
  • Item # 5UMK4
  • Mfr. Model # 79715
  • Union, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1-1/4 In., Pipe Size 1-1/4 In.,...More

Union,2 In,C x C
  • GRAINGER APPROVED
  • Union, 2 In, C x CUnion
  • Item # 24W574
  • Mfr. Model # 24W574
  • Union, Body Material Cast Copper, Connection Type C x C, Tube Size 2 In., Outside Dia. 2-1/8 In., Max....More

  • JOHN GUEST
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Union Tee,SS,1/2in.,Unions
  • HAM-LET
  • Union Tee, SS, 1/2in., UnionsUnion Tee,SS,1/2in.,Unions
  • Item # 31LC21
  • Mfr. Model # 764L SS 1/2
  • Union Tee, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

Adapter,Wrot Copper,C x MNPT,2-1/2 In
  • NIBCO
  • Adapter, Wrot Copper, C x MNPT, 2-1/2 InAdapter
  • Item # 1VLX5
  • Mfr. Model # 604 21/2
  • Adapter, Body Material Wrot Copper, Connection Type C x MNPT, Tube Size 2-1/2 In., Pipe Size 2-1/2 In.,...More

Flange,Cast Copper,C x Flange,2 In
  • NIBCO
  • Flange, Cast Copper, C x Flange, 2 InFlange
  • Item # 1WLH6
  • Mfr. Model # 741 2
  • Flange, Body Material Cast Copper, Connection Type C x Flange, Tube Size 2 In., Outside Dia. 2-1/8 In., Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More