Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

210 Results Found that Include 432 Products

Results per page: 16 | 32 | 48
  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Union,NP Brass,1/4 In,300 PSI,PK 10
  • PARKER
  • Union, NP Brass, 1/4 In, 300 PSI, PK 10Union
  • Item # 1AJK4
  • Mfr. Model # 62PLP-4
  • Union, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube, Tube Size 1/4 In., Max....More

  • BANJO
  • Hose BarbHose Barb
  • Multiple product options available

    Multiple product options available

MegaPressG Adapter, 2" x 2"
  • VIEGA MEGAPRESSG
  • MegaPressG Adapter, 2" x 2"Male Adapter
  • Item # 36N774
  • Mfr. Model # 25126
  • Male Adapter, Body Material Carbon Steel, Connection Type Press x MPT, Tube Size 2 In., Pipe Size 2 In. x 2...More

ProPress Union, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Union, 1" x 1"Union
  • Item # 5ULZ2
  • Mfr. Model # 79135
  • Union, Body Material Low Lead Bronze, Connection Type Press x Press, Tube Size 1 In., Max. Pressure 200 psi,...More

  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Male Elbow,90 Deg,NP Brass,1/4 In,PK 10
  • PARKER
  • Male Elbow, 90 Deg, NP Brass, 1/4 In, PK 10Male Elbow, 90 Degrees
  • Item # 1AJW4
  • Mfr. Model # W169PLPNS-4-2
  • Male Elbow, 90 Degrees , Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x...More

Coupler,DZR Brass,Push-Fit,1-1/4in
  • SHARKBITE
  • Coupler, DZR Brass, Push-Fit, 1-1/4inCoupler,DZR Brass,Push-Fit,1-1/4in
  • Item # 20XV91
  • Mfr. Model # SB0135
  • Coupler, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/4 In.,...More

  • JOHN GUEST
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Two Way Divider,3/8 In Tube OD,PK 10
  • JOHN GUEST
  • Two Way Divider, 3/8 In Tube OD, PK 10Divider, 2-Way
  • Item # 1WTE1
  • Mfr. Model # PI2312S-PK10
  • Divider, 2-Way, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube Size 3/8...More

Hose Barb Adapter,T304 SS
  • VNE
  • Hose Barb Adapter, T304 SSHose Barb Adapter
  • Item # 11L943
  • Mfr. Model # EG14RT2.0
  • Hose Barb Adapter, Body Material T304 Stainless Steel, Connection Type Clamp x Hose Barb, Tube Size 2 In.,...More

Union,Low Lead Cast Bronze,1-1/2 In
  • NIBCO
  • Union, Low Lead Cast Bronze, 1-1/2 InUnion
  • Item # 5GEY2
  • Mfr. Model # 733LF-112
  • Union, Body Material Low Lead Cast Bronze, Connection Type C x C, Tube Size 1-1/2 In., Outside Dia. 1-5/8...More

Male Branch Tee,1/4"T,1/8"P,MNPT,PK10
  • LEGRIS
  • Male Branch Tee, 1/4"T, 1/8"P, MNPT, PK10Male Branch Tee
  • Item # 1PEW9
  • Mfr. Model # 3108 56 11
  • Male Branch Tee, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Elbow, 45,Wrot Copper,C x C,3 x 3 In
  • NIBCO
  • Elbow, 45, Wrot Copper, C x C, 3 x 3 InElbow, 45 Degrees
  • Item # 1VLX9
  • Mfr. Model # 606 3
  • Elbow, 45 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 3 In., Outside Dia. 3-1/8...More

  • ALPHA FITTINGS
  • Union YUnion Y
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48