Skip Content

Filter Results By

Applied Filters Clear All

Tube Fittings

151 Results Found that Include 235 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Metal, Male Connector Nickel Plated Brass Body Material, Tu
  • JOHN GUEST
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

DZR Brass, Connector Female DZR Brass Body Material, Push-F
  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Cap,37 deg.,Stainless Steel,JIC,3/4 In.
  • AIRWAY
  • Cap, 37 deg., Stainless Steel, JIC, 3/4 In.Cap
  • Item # 1LNU4
  • Mfr. Model # 0304C-12SS
  • Cap, Flare Type 37 Degrees , Body Material 316 Stainless Steel, Connection Type JIC, Tube Size 3/4 In., Pipe...More

Plug,Brass,Tube,5/8 In.,7/8-14,PK10
  • PARKER
  • Plug, Brass, Tube, 5/8 In., 7/8-14, PK10Plug
  • Item # 2P177
  • Mfr. Model # 639F-10
  • Plug, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 5/8 In., Flare Thread...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Metal, Male Adapter Nickel Plated Brass Body Material, Tube
  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Coupling,Wrot Copper,C x C,4 x 4 In
  • NIBCO
  • Coupling, Wrot Copper, C x C, 4 x 4 InCoupling
  • Item # 39R692
  • Mfr. Model # 601 4
  • Coupling, Body Material Wrot Copper, Connection Type C x C, Tube Size 4 In., Outside Dia. 4-1/8 In., Max....More

Plastic, Extended Elbow, 90° Glass Filled Nylon Body&
Female Connector,3/8 In.,1/4 In.,PK10
  • PARKER
  • Female Connector, 3/8 In., 1/4 In., PK10Female Connector
  • Item # 6JLG0
  • Mfr. Model # 461FHD-6-4
  • Female Connector, Flare Type Inverted, Body Material Brass, Connection Type Flare x MNPS, Tube Size 3/8 In.,...More

  • ALPHA FITTINGS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Copper, PEX Manifold PEX Connection Type, 3/4" Inlet&#
  • ZURN PEX
  • Copper, PEX Manifold PEX Connection Type, 3/4" Inlet Size, 1/2" Outlet SizePEX Manifold
  • Item # 10A639
  • Mfr. Model # QCM43-4GX
  • PEX Manifold, Body Material Copper, Connection Type PEX, Number of Inlets 1, Number of Outlets 4, Inlet Size...More

Female Branch Tee,SS,1/4in.,Tees
  • HAM-LET
  • Female Branch Tee, SS, 1/4in., TeesFemale Branch Tee,SS,1/4in.,Tees
  • Item # 31LC62
  • Mfr. Model # 772LF SS 1/4 X 1/4
  • Female Branch Tee, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

DZR Brass, Connector Male DZR Brass Body Material, Push-Fit
ProPress Tailpiece, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Tailpiece, 1" x 1"Tailpiece
  • Item # 5UMN3
  • Mfr. Model # 79810
  • Tailpiece, Body Material Low Lead Bronze, Connection Type Press x Female Union, Tube Size 1 In., Pipe Size 1...More

Swivel Union,Zinc Stl,Female ORFS,1/2In
  • PARKER
  • Swivel Union, Zinc Stl, Female ORFS, 1/2InSwivel Union
  • Item # 1XCN6
  • Mfr. Model # 8 HL6-S
  • Swivel Union, Basic Material Metal, Body Material Zinc Plated Steel, Connection Type Female ORFS, Tube Size...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More