Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

175 Results Found that Include 328 Products

Results per page: 16 | 32 | 48
ProPress 90 Elbow, 1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress 90 Elbow, 1-1/2" x 1-1/2"90 Degrees Elbow
  • Item # 1RPJ8
  • Mfr. Model # 77337
  • 90 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In., Max. Pressure 200...More

Cap,Wrot Copper,C,3 In,3 In,3-1/8"
  • NIBCO
  • Cap, Wrot Copper, C, 3 In, 3 In, 3-1/8"Cap
  • Item # 1VMG7
  • Mfr. Model # 617 3
  • Cap, Body Material Wrot Copper, Connection Type C, Tube Size 3 In., Outside Dia. 3-1/8 In., Max. Pressure 317...More

  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Straight Union,Outside Dia 6mm,PK 10
  • LEGRIS
  • Straight Union, Outside Dia 6mm, PK 10Union
  • Item # 1DED8
  • Mfr. Model # 3106 06 00
  • Union, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size 6mm, Pipe...More

  • ALPHA FITTINGS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Extend Elbow,Brass,CompxM,3/8x1/4In,PK10
  • PARKER
  • Extend Elbow, Brass, CompxM, 3/8x1/4In, PK10Extended Male Elbow, 90 Degrees
  • Item # 2P251
  • Mfr. Model # 269C-6-4
  • Extended Male Elbow, 90 Degrees , Basic Material Metal, Body Material Brass, Connection Type Compression x...More

Tee,Push To Connect,1 In
  • SHARKBITE
  • Tee, Push To Connect, 1 InTee
  • Item # 19F886
  • Mfr. Model # U374LF
  • Tee, Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 1 In., Max. Pressure 200...More

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • VIEGA PROPRESS
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Reducing Tee,Push To Connect,1x1x3/4In
  • SHARKBITE
  • Reducing Tee, Push To Connect, 1x1x3/4InReducing Tee
  • Item # 19F893
  • Mfr. Model # U416LF
  • Reducing Tee, Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 1 In. x 1 In. x...More

Deburring Tool,For Tube Size 1/4" to 1"
Short Nut,45deg,Brass,Tube,3/8 In.,PK 10
  • PARKER
  • Short Nut, 45deg, Brass, Tube, 3/8 In., PK 10Short Nut
  • Item # 2P156
  • Mfr. Model # 14FSX-6
  • Short Forged Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 3/8 In.,...More

Union Tee,SS,3/8in.,Unions
  • HAM-LET
  • Union Tee, SS, 3/8in., UnionsUnion Tee,SS,3/8in.,Unions
  • Item # 31LC23
  • Mfr. Model # 764L SS 3/8
  • Union Tee, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

Strt Connector,PFA,PTFE,ETFE,Comp,1/4In
  • PARGRIP
  • Strt Connector, PFA, PTFE, ETFE, Comp, 1/4InStraight Connector
  • Item # 2CGD1
  • Mfr. Model # GSC-4
  • Straight Connector, Basic Material Plastic, Body Material PFA, PTFE, ETFE, Connection Type Compression, Tube...More

Results per page: 16 | 32 | 48