Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Tube Fittings

200 Results Found that Include 328 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
ProPress Union, 3/4" x 3/4"
  • VIEGA PROPRESS
  • ProPress Union, 3/4" x 3/4"Union
  • Item # 5ULZ1
  • Mfr. Model # 79130
  • Union, Body Material Low Lead Bronze, Connection Type Press x Press, Tube Size 3/4 In., Max. Pressure 200...More

Male Elbow,90 Deg,1/4,MNPT x Tube,PK10
  • LEGRIS
  • Male Elbow, 90 Deg, 1/4, MNPT x Tube, PK10Elbow, 90 Degrees
  • Item # 1PFA8
  • Mfr. Model # 3109 56 11
  • Elbow, 90 Degrees , Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel...More

  • LEGRIS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • BANJO
  • Hose BarbHose Barb
  • Multiple product options available

    Multiple product options available

Reducer Union,3/8 x 1/4 In,Gray,PK10
  • JOHN GUEST
  • Reducer Union, 3/8 x 1/4 In, Gray, PK10Reducer Union
  • Item # 1WTC8
  • Mfr. Model # PI201208S-PK10
  • Reducer Union, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube Size 3/8...More

Straight Union,SS,1/2in.,Unions
  • Straight Union, SS, 1/2in., UnionsStraight Union,SS,1/2in.,Unions
  • Item # 31LC13
  • Mfr. Model # 762L SS 1/2
  • Straight Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Male Connector,SS,3/4in.,Connectors
  • Male Connector, SS, 3/4in., ConnectorsMale Connector,SS,3/4in.,Connectors
  • Item # 31LC39
  • Mfr. Model # 768L SS 3/4 X 1/2
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

ProPress Cap, 2"
  • VIEGA PROPRESS
  • ProPress Cap, 2"Cap
  • Item # 1RPF5
  • Mfr. Model # 77737
  • Cap, Body Material Copper, Connection Type Press, Tube Size 2 In., Max. Pressure 200 psi, Temp. Range 0...More

Plug,10mm OD,PSI 290,PK10
  • LEGRIS
  • Plug, 10mm OD, PSI 290, PK10Plug
  • Item # 1PFD3
  • Mfr. Model # 3126 10 00
  • Plug, Basic Material Plastic, Body Material Nylon, Connection Type Tube, Tube Size 10mm, Pipe Size 10mm, Stem...More

Male Connect,1/4 In,Tube/MNPT,Brass,PK10
  • ALPHA FITTINGS
  • Male Connect, 1/4 In, Tube/MNPT, Brass, PK10Male Adapter
  • Item # 6MN01
  • Mfr. Model # 88000-04-02
  • Male Adapter, Basic Material Metal, Body Material Nickel Plated Brass, Connection Type Tube x MNPT, Tube Size...More

Male Connector,SS,3/4in.,Connectors
  • Male Connector, SS, 3/4in., ConnectorsMale Connector,SS,3/4in.,Connectors
  • Item # 31LC40
  • Mfr. Model # 768L SS 3/4 X 3/4
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

ProPress 45 Elbow, 1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress 45 Elbow, 1-1/2" x 1-1/2"45 Degrees Elbow
  • Item # 1RPL8
  • Mfr. Model # 77627
  • 45 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In., Max. Pressure 200...More

Short Nut,45deg,Brass,Tube,5/8 In.,PK10
  • PARKER
  • Short Nut, 45deg, Brass, Tube, 5/8 In., PK10Short Nut
  • Item # 2P158
  • Mfr. Model # 14FSX-10
  • Short Forged Nut, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 5/8 In.,...More

Union,45 deg.,Brass,Tube,1/2 In.,PK10
  • PARKER
  • Union, 45 deg., Brass, Tube, 1/2 In., PK10Union
  • Item # 2P161
  • Mfr. Model # 42F-8
  • Union, Flare Type 45 Degrees , Body Material Brass, Connection Type Flare, Tube Size 1/2 In., Flare Thread...More

  • JOHN GUEST
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

  • NIBCO
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Union,1-1/2 In,C x C
  • GRAINGER APPROVED
  • Union, 1-1/2 In, C x CUnion
  • Item # 24W573
  • Mfr. Model # 24W573
  • Union, Body Material Cast Copper, Connection Type C x C, Tube Size 1-1/2 In., Outside Dia. 1-5/8 In., Max....More

Elbow, 45,Wrot Copper,2-1/2 x 2-1/2 In
  • NIBCO
  • Elbow, 45, Wrot Copper, 2-1/2 x 2-1/2 InElbow, 45 Degrees
  • Item # 1VLX8
  • Mfr. Model # 606 21/2
  • Elbow, 45 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In., Outside Dia. 2-5/8...More

CGA Inlet Connector,660 CGA
  • VERIFLO
  • CGA Inlet Connector, 660 CGACGA Inlet Connector
  • Item # 30E821
  • Mfr. Model # 44803773
  • CGA Inlet Connector, CGA Number 660, Max. Pressure 3000 psi, Temp. Range -40 Degrees to 150 Degrees F, Body...More

Elbow, 90, Long Radius,Wrot Copper
  • NIBCO
  • Elbow, 90, Long Radius, Wrot CopperElbow, 90 Degrees , Long Radius
  • Item # 5P093
  • Mfr. Model # U607LT 2
  • Elbow, 90 Degrees , Long Radius, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside...More

Union,316 SS,LET-LOKxLET-LOK,10mm
  • HAM-LET
  • Union, 316 SS, LET-LOKxLET-LOK, 10mmUnion
  • Item # 4CMU5
  • Mfr. Model # 762L-SS-10MM
  • Union, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type LET-LOK(R) x LET-LOK(R), Tube...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More