Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

221 Results Found that Include 390 Products

Results per page: 16 | 32 | 48
  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

ProPress Coupling No Stop, 2" x 2"
  • VIEGA PROPRESS
  • ProPress Coupling No Stop, 2" x 2"Coupling no stop
  • Item # 1RPH5
  • Mfr. Model # 78197
  • Coupling No Stop, Body Material Copper, Connection Type Press x Press, Tube Size 2 In., Max. Pressure 200...More

Elbow,90 Deg,1 In
  • SHARKBITE
  • Elbow, 90 Deg, 1 InElbow, 90 Degrees
  • Item # 19F865
  • Mfr. Model # U260LF
  • Elbow, 90 Degrees , Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 1 In.,...More

ProPress Union, 3/4" x 3/4"
  • VIEGA PROPRESS
  • ProPress Union, 3/4" x 3/4"Union
  • Item # 5UMK8
  • Mfr. Model # 79735
  • Union, Body Material Low Lead Bronze, Connection Type Press x MPT, Tube Size 3/4 In., Pipe Size 3/4 In., Max....More

  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

ProPress Cap, 1-1/2"
  • VIEGA PROPRESS
  • ProPress Cap, 1-1/2"Cap
  • Item # 1RPF4
  • Mfr. Model # 77732
  • Cap, Body Material Copper, Connection Type Press, Tube Size 1-1/2 In., Max. Pressure 200 psi, Temp. Range 0...More

Elbow, 90, Close Rough,Wrot Copper
  • NIBCO
  • Elbow, 90, Close Rough, Wrot CopperElbow, 90 Degrees , Close Rough
  • Item # 5P058
  • Mfr. Model # U607 21/2
  • Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In.,...More

Reduce Coupling,Push To Connect,1x3/4In
  • SHARKBITE
  • Reduce Coupling, Push To Connect, 1x3/4InReducing Coupling
  • Item # 19F877
  • Mfr. Model # U060LF
  • Reducing Coupling, Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 1 In. x 3/4...More

Elbow,Fixed,Pk10
  • JOHN GUEST
  • Elbow, Fixed, Pk10Fixed Elbow, 90 Degrees
  • Item # 4HN26
  • Mfr. Model # PI-480822-S
  • Fixed Elbow, 90 Degrees , Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube x...More

ProPress 45 St. Elbow, 1-1/2" x 1-1/2"
  • VIEGA PROPRESS
  • ProPress 45 St. Elbow, 1-1/2" x 1-1/2"45 Degrees St. Elbow
  • Item # 1RPN8
  • Mfr. Model # 77657
  • 45 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 1-1/2 In., Max. Pressure...More

ProPress Reducer, 1-1/2" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress Reducer, 1-1/2" x 1-1/4"Reducer
  • Item # 1RPV8
  • Mfr. Model # 78162
  • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In. x 1-1/4 In., Max. Pressure...More

Union Tee,SS,1/4in.,Unions
  • HAM-LET
  • Union Tee, SS, 1/4in., UnionsUnion Tee,SS,1/4in.,Unions
  • Item # 31LC22
  • Mfr. Model # 764L SS 1/4
  • Union Tee, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

Reducer,Wrot Copper,C x C,2-1/2 x 2 In
  • NIBCO
  • Reducer, Wrot Copper, C x C, 2-1/2 x 2 InReducer
  • Item # 1VLK5
  • Mfr. Model # 600R 21/2x2
  • Reducer, Body Material Wrot Copper, Connection Type C x C, Tube Size 2-1/2 In. x 2 In., Outside Dia. 2-5/8...More

Short Forged Nut,45 deg,Brass,Tube,PK 10
Extended Elbow,,Brass,CompxM,1/8In,PK10
  • PARKER
  • Extended Elbow, , Brass, CompxM, 1/8In, PK10Extended Male Elbow, 90 Degrees
  • Item # 2P248
  • Mfr. Model # 269C-2-2
  • Extended Male Elbow, 90 Degrees , Basic Material Metal, Body Material Brass, Connection Type Compression x...More

Ferrule,T316L SS,2 In.
  • MAXPURE
  • Ferrule, T316L SS, 2 In.Ferrule
  • Item # 11R175
  • Mfr. Model # TEG14AM76L2.0-PM
  • Ferrule, Body Material T316L Stainless Steel, Connection Type Clamp x Orbital Weld, Tube Size 2 In., Overall...More

Results per page: 16 | 32 | 48