Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Tube Fittings

287 Results Found that Include 587 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tee,Push To Connect,3/4 In
  • SHARKBITE
  • Tee, Push To Connect, 3/4 InTee
  • Item # 19F864
  • Mfr. Model # U370LF
  • Tee, Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 3/4 In., Max. Pressure...More

Straight Union,SS,3/8in.,Unions
  • Straight Union, SS, 3/8in., UnionsStraight Union,SS,3/8in.,Unions
  • Item # 31LC16
  • Mfr. Model # 762L SS 3/8
  • Straight Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Hose Barb,1/2 x 1/2 In,316 SS
  • BANJO
  • Hose Barb, 1/2 x 1/2 In, 316 SSHose Barb
  • Item # 3DTR1
  • Mfr. Model # HB050SS
  • Hose Barb, Metal, Body Material 316 Stainless Steel, Connection Type Barbed x MNPT, Barb Size 1/2 In., Pipe...More

Extend Elbow,Brass,CompxM,1/4x1/8In,PK10
  • PARKER
  • Extend Elbow, Brass, CompxM, 1/4x1/8In, PK10Extended Male Elbow, 90 Degrees
  • Item # 2P249
  • Mfr. Model # 269C-4-2
  • Extended Male Elbow, 90 Degrees , Basic Material Metal, Body Material Brass, Connection Type Compression x...More

  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Reducing Union,SS,3/8in. x 1/4in.,Unions
  • Reducing Union, SS, 3/8in. x 1/4in., UnionsReducing Union,SS,3/8in. x 1/4in.,Unions
  • Item # 31LC20
  • Mfr. Model # 763L SS 3/8 X 1/4
  • Reducing Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

ProPress Coupling w/ Stop, 1-1/2"x1-1/2"
  • VIEGA PROPRESS
  • ProPress Coupling w/ Stop, 1-1/2"x1-1/2"Coupling w/Stop
  • Item # 1RPG4
  • Mfr. Model # 78067
  • Coupling with Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/2 In., Max. Pressure...More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Union Elbow,SS,1/4in.,Unions
  • Union Elbow, SS, 1/4in., UnionsUnion Elbow,SS,1/4in.,Unions
  • Item # 31LC25
  • Mfr. Model # 765L SS 1/4
  • Union Elbow, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type Compression,...More

MegaPressG 90 Elbow, 1" x 1"
  • VIEGA MEGAPRESSG
  • MegaPressG 90 Elbow, 1" x 1"Elbow, 90 Degrees
  • Item # 36N783
  • Mfr. Model # 25211
  • 90 Degrees Elbow, Body Material Carbon Steel, Connection Type Press x Press, Tube Size 1 In., Pipe Size 1 In....More

ProPress 45 Elbow, 1-1/4" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress 45 Elbow, 1-1/4" x 1-1/4"45 Degrees Elbow
  • Item # 1RPL7
  • Mfr. Model # 77622
  • 45 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/4 In., Max. Pressure 200...More

Elbow,Union,Pk10
  • JOHN GUEST
  • Elbow, Union, Pk10Union Elbow, 90 Degrees
  • Item # 4HN19
  • Mfr. Model # PI-0308-S
  • Union Elbow, 90 Degrees , Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube...More

  • VIEGA PROPRESS
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Slip Coupling,Push To Connect,1/2 In
  • SHARKBITE
  • Slip Coupling, Push To Connect, 1/2 InSlip Coupling
  • Item # 19F871
  • Mfr. Model # U3008LF
  • Slip Coupling, Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 1/2 In., Max....More

ProPress 45 St. Elbow, 1-1/4" x 1-1/4"
  • VIEGA PROPRESS
  • ProPress 45 St. Elbow, 1-1/4" x 1-1/4"45 Degrees St. Elbow
  • Item # 1RPN7
  • Mfr. Model # 77652
  • 45 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 1-1/4 In., Max. Pressure...More

  • NIBCO
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

Union,3/4 In,C x MNPT
  • GRAINGER APPROVED
  • Union, 3/4 In, C x MNPTUnion
  • Item # 24W565
  • Mfr. Model # 24W565
  • Union, Body Material Cast Copper, Connection Type C x MNPT, Tube Size 3/4 In., Pipe Size 3/4 In., Outside...More

Male Connector,SS,1/2in.,Connectors
  • Male Connector, SS, 1/2in., ConnectorsMale Connector,SS,1/2in.,Connectors
  • Item # 31LC34
  • Mfr. Model # 768L SS 1/2 X 3/8
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

Union Connector,5/32 In Tube OD,PK10
  • JOHN GUEST
  • Union Connector, 5/32 In Tube OD, PK10Union Adapter
  • Item # 1WRU3
  • Mfr. Model # PM0404S-PK10
  • Union Adapter, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube, Tube Size 5/32...More

  • PARKER
  • SleeveSleeve
  • Multiple product options available

    Multiple product options available

Female Connector,Push To Connect,1 In
  • SHARKBITE
  • Female Connector, Push To Connect, 1 InFemale Adapter
  • Item # 19F882
  • Mfr. Model # U094LF
  • Female Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x FNPT, Tube Size 1 In.,...More

ProPress Cross Over, 1/2" x 1/2"
  • VIEGA PROPRESS
  • ProPress Cross Over, 1/2" x 1/2"Cross Over
  • Item # 1RPH9
  • Mfr. Model # 77742
  • Cross Over, Body Material Copper, Connection Type Press x Press, Tube Size 1/2 In., Max. Pressure 200 psi,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More