Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

336 Results Found that Include 758 Products

Results per page: 16 | 32 | 48
Elbow,90,Close Rough,Wrot Copper,2 in.
  • NIBCO
  • Elbow, 90, Close Rough, Wrot Copper, 2 in.Elbow, 90 Degrees , Close Rough
  • Item # 5P057
  • Mfr. Model # U607 2
  • Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside...More

  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Tee,Push To Connect,1/2 In
  • SHARKBITE
  • Tee, Push To Connect, 1/2 InTee
  • Item # 19F860
  • Mfr. Model # U362LF
  • Tee, Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 1/2 In., Max. Pressure...More

  • NIBCO
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

ProPress Coupling No Stop, 1-1/4"x1-1/4"
  • VIEGA PROPRESS
  • ProPress Coupling No Stop, 1-1/4"x1-1/4"Coupling no stop
  • Item # 1RPH3
  • Mfr. Model # 78187
  • Coupling No Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/4 In., Max. Pressure 200...More

ProPress 45 Elbow, 1" x 1"
  • VIEGA PROPRESS
  • ProPress 45 Elbow, 1" x 1"45 Degrees Elbow
  • Item # 1RPL6
  • Mfr. Model # 77617
  • 45 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 1 In., Max. Pressure 200...More

  • VIEGA PROPRESS
  • CapCap
  • Multiple product options available

    Multiple product options available

ProPress Reducer, 1" x 3/4"
  • VIEGA PROPRESS
  • ProPress Reducer, 1" x 3/4"Reducer
  • Item # 1RPV3
  • Mfr. Model # 78152
  • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 1 In. x 3/4 In., Max. Pressure 200...More

  • NIBCO
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • BANJO
  • Hose BarbHose Barb
  • Multiple product options available

    Multiple product options available

ProPress Adapter, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Adapter, 1" x 1"Female Adapter
  • Item # 5UME0
  • Mfr. Model # 79330
  • Female Adapter, Body Material Low Lead Bronze, Connection Type Press x FPT, Tube Size 1 In., Pipe Size 1 In.,...More

Straight Union,SS,1/4in.,Unions
  • HAM-LET
  • Straight Union, SS, 1/4in., UnionsStraight Union,SS,1/4in.,Unions
  • Item # 31LC14
  • Mfr. Model # 762L SS 1/4
  • Straight Union, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

ProPress 45 St. Elbow, 1" x 1"
  • VIEGA PROPRESS
  • ProPress 45 St. Elbow, 1" x 1"45 Degrees St. Elbow
  • Item # 1RPN6
  • Mfr. Model # 77647
  • 45 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 1 In., Max. Pressure 200...More

  • PARKER
  • Short NutShort Nut
  • Multiple product options available

    Multiple product options available

Connector,Male,Pk10
  • JOHN GUEST
  • Connector, Male, Pk10Male Adapter
  • Item # 4HN10
  • Mfr. Model # PI-010821-S
  • Male Adapter, Basic Material Plastic, Body Material Acetal Copolymer, Connection Type Tube x MNPT, Tube Size...More

Copper to Pipe Adapter,Cast Brass,2 In
  • MUELLER INDUSTRIES
  • Copper to Pipe Adapter, Cast Brass, 2 InCopper to Pipe Adapter,Cast Brass,2 In
  • Item # 5UGA8
  • Mfr. Model # A 07094
  • Copper to Pipe Adapter, Body Material Cast Brass, Connection Type C x MNPT, Tube Size 2 In., Pipe Size 2 In.,...More

Male Adapter,1 x 1 In,Red Brass
  • CAMPBELL
  • Male Adapter, 1 x 1 In, Red BrassMale Adapter
  • Item # 5YM53
  • Mfr. Model # MAB 4
  • Male Adapter, Metal, Body Material Red Brass, Connection Type Barbed x MNPT, Barb Size 1 In., Pipe Size 1...More

Union,1 In,C x C
  • GRAINGER APPROVED
  • Union, 1 In, C x CUnion
  • Item # 24W571
  • Mfr. Model # 24W571
  • Union, Body Material Cast Copper, Connection Type C x C, Tube Size 1 In., Outside Dia. 1-1/8 In., Max....More

Results per page: 16 | 32 | 48