Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Tube Fittings

374 Results Found that Include 1,025 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SHARKBITE
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Elbow,90,Close Rough,Wrot Copper,1-1/2in
  • NIBCO
  • Elbow, 90, Close Rough, Wrot Copper, 1-1/2inElbow, 90 Degrees , Close Rough
  • Item # 5P056
  • Mfr. Model # U607 11/2
  • Elbow, 90 Degrees , Close Rough, Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/2 In.,...More

  • NIBCO
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

ProPress Cap, 3/4"
  • VIEGA PROPRESS
  • ProPress Cap, 3/4"Cap
  • Item # 1RPF1
  • Mfr. Model # 77717
  • Cap, Body Material Copper, Connection Type Press, Tube Size 3/4 In., Max. Pressure 200 psi, Temp. Range 0...More

ProPress Coupling No Stop, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Coupling No Stop, 1" x 1"Coupling no stop
  • Item # 1RPH2
  • Mfr. Model # 78182
  • Coupling No Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1 In., Max. Pressure 200...More

Male Connector,Push To Connect,3/4 In
  • SHARKBITE
  • Male Connector, Push To Connect, 3/4 InMale Adapter
  • Item # 19F858
  • Mfr. Model # U134LF
  • Male Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x MNPT, Tube Size 3/4 In.,...More

  • SHARKBITE
  • End StopEnd Stop
  • Multiple product options available

    Multiple product options available

Swivel Male Elbow,90 Deg,1/2 In
  • SHARKBITE
  • Swivel Male Elbow, 90 Deg, 1/2 InSwivel Male Elbow,90 Deg,1/2 In
  • Item # 19F884
  • Mfr. Model # U280LF
  • Swivel Elbow, 90 Degrees , Basic Material Metal, Body Material DZR Brass, Connection Type Tube, Tube Size 1/2...More

ProPress Coupling w/ Stop, 1-1/4"x1-1/4"
  • VIEGA PROPRESS
  • ProPress Coupling w/ Stop, 1-1/4"x1-1/4"Coupling w/Stop
  • Item # 1RPG3
  • Mfr. Model # 78062
  • Coupling with Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1-1/4 In., Max. Pressure...More

Coupling, Rolled Tube Stop,Wrot Copper
  • NIBCO
  • Coupling, Rolled Tube Stop, Wrot CopperCoupling, Rolled Tube Stop
  • Item # 5P181
  • Mfr. Model # U600RS 2
  • Coupling, Rolled Tube Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside Dia....More

  • PARKER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Coupling without Stop,Wrot Copper,2 in.
  • NIBCO
  • Coupling without Stop, Wrot Copper, 2 in.Coupling Without Stop
  • Item # 1VLR3
  • Mfr. Model # 601 2
  • Coupling without Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside Dia. 2-1/8...More

  • AIRWAY
  • CapCap
  • Multiple product options available

    Multiple product options available

Female Connector,Push To Connect,3/4 In
  • SHARKBITE
  • Female Connector, Push To Connect, 3/4 InFemale Adapter
  • Item # 19F872
  • Mfr. Model # U088LF
  • Female Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x FNPT, Tube Size 3/4...More

ProPress Reducer, 3/4" x 1/2"
  • VIEGA PROPRESS
  • ProPress Reducer, 3/4" x 1/2"Reducer
  • Item # 1RPV1
  • Mfr. Model # 78147
  • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 3/4 In. x 1/2 In., Max. Pressure 200...More

Bulkhead Union,0.250 In,Brass
  • PARKER
  • Bulkhead Union, 0.250 In, BrassBulkhead Union
  • Item # 2GUK1
  • Mfr. Model # 22CABH-6-6
  • Bulkhead Union, Metal, Body Material Brass, Connection Type Barbed x Compress-Align, Barb Size 0.250 In.,...More

Male Connector,SS,1/4in.,Connectors
  • HAM-LET
  • Male Connector, SS, 1/4in., ConnectorsMale Connector,SS,1/4in.,Connectors
  • Item # 31LC36
  • Mfr. Model # 768L SS 1/4 X 1/4
  • Male Connector, Basic Material Stainless Steel, Body Material 316 Stainless Steel, Connection Type...More

ProPress 90 St. Elbow, 1" x 1"
  • VIEGA PROPRESS
  • ProPress 90 St. Elbow, 1" x 1"90 Degrees St. Elbow
  • Item # 1RPK6
  • Mfr. Model # 77357
  • 90 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 1 In., Max. Pressure 200...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More