Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tube Fittings

453 Results Found that Include 1,879 Products 

Results per page: 16 | 32 | 48
ProPress 90 Elbow, 3/4" x 3/4"
  • VIEGA PROPRESS
  • ProPress 90 Elbow, 3/4" x 3/4"90 Degrees Elbow
  • Item # 1RPJ5
  • Mfr. Model # 77322
  • 90 Degrees Elbow, Body Material Copper, Connection Type Press x Press, Tube Size 3/4 In., Max. Pressure 200...More

  • NIBCO
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

  • NIBCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • NIBCO
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • VIEGA PROPRESS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Male Connector,Push To Connect,1/2 In
  • SHARKBITE
  • Male Connector, Push To Connect, 1/2 InMale Adapter
  • Item # 19F859
  • Mfr. Model # U120LF
  • Male Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x MNPT, Tube Size 1/2 In.,...More

ProPress Cap, 1/2"
  • VIEGA PROPRESS
  • ProPress Cap, 1/2"Cap
  • Item # 1RPE9
  • Mfr. Model # 77712
  • Cap, Body Material Copper, Connection Type Press, Tube Size 1/2 In., Max. Pressure 200 psi, Temp. Range 0...More

Acetal Sleeve,Brss,Comp,1/4In,PK10
  • PARKER
  • Acetal Sleeve, Brss, Comp, 1/4In, PK10Nut and Acetal Sleeve
  • Item # 1VPA8
  • Mfr. Model # 61P-4
  • Nut and Acetal Sleeve, Basic Material Metal, Body Material Brass Nut, Acetal Sleeve, Connection Type...More

  • PARKER
  • NutNut
  • Multiple product options available

    Multiple product options available

ProPress Coupling With Stop, 1" x 1"
  • VIEGA PROPRESS
  • ProPress Coupling With Stop, 1" x 1"Coupling w/Stop
  • Item # 1RPG2
  • Mfr. Model # 78057
  • Coupling with Stop, Body Material Copper, Connection Type Press x Press, Tube Size 1 In., Max. Pressure 200...More

ProPress 90 St. Elbow, 3/4" x 3/4"
  • VIEGA PROPRESS
  • ProPress 90 St. Elbow, 3/4" x 3/4"90 Degrees St. Elbow
  • Item # 1RPK5
  • Mfr. Model # 77352
  • 90 Degrees St. Elbow, Body Material Copper, Connection Type FTG x Press, Tube Size 3/4 In., Max. Pressure 200...More

  • NIBCO
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Female Connector,Push To Connect,1/2 In
  • SHARKBITE
  • Female Connector, Push To Connect, 1/2 InFemale Adapter
  • Item # 19F866
  • Mfr. Model # U072LF
  • Female Adapter, Basic Material Metal, Body Material DZR Brass, Connection Type Tube x FNPT, Tube Size 1/2...More

Coupling, Rolled Tube Stop,Wrot Copper
  • NIBCO
  • Coupling, Rolled Tube Stop, Wrot CopperCoupling, Rolled Tube Stop
  • Item # 5P180
  • Mfr. Model # U600RS 11/2
  • Coupling, Rolled Tube Stop, Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/2 In., Outside...More

Cap,Wrot Copper,C,2 In,2 In,2-1/8
  • NIBCO
  • Cap, Wrot Copper, C, 2 In, 2 In, 2-1/8Cap
  • Item # 5P126
  • Mfr. Model # C617 2
  • Cap, Body Material Wrot Copper, Connection Type C, Tube Size 2 In., Outside Dia. 2-1/8 In., Max. Pressure 364...More

  • PARKER
  • SleeveSleeve
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48