Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
Item
  • View MoreView Less
Connection Type
  • View MoreView Less
Tube Size
  • View MoreView Less
Pipe Size
Stem OD
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
Shop By

Tube Fittings

20 Results Found that Include 50 Products 

Results per page: 16 | 32 | 48
    • WATTS
    • Union TeeUnion Tee
    • Multiple product options available

      Multiple product options available

    Drop Ear Elbow,90 Deg,1/2 In,250 PSI
    • WATTS
    • Drop Ear Elbow, 90 Deg, 1/2 In, 250 PSIDrop Ear Elbow,90 Deg,1/2 In,250 PSI
    • Item # 1DAH2
    • Mfr. Model # 3521B-1008
    • Drop Ear Male Elbow, 90 Degrees , Basic Material Plastic, Body Material Polysulfone, Connection Type Tube,...More

    • WATTS
    • End StopEnd Stop
    • Multiple product options available

      Multiple product options available

    Male Thread Tee,1/2 In,Polysulfone
    • WATTS
    • Male Thread Tee, 1/2 In, PolysulfoneMale Thread Tee,1/2 In,Polysulfone
    • Item # 1DAE8
    • Mfr. Model # 3530B-1008
    • Male Thread Tee, Basic Material Plastic, Body Material Polysulfone, Connection Type Tube x Tube x MNPT, Tube...More

    Stackable Branch Tee,1/2 In,250 PSI
    • WATTS
    • Stackable Branch Tee, 1/2 In, 250 PSIStackable Branch Tee,1/2 In,250 PSI
    • Item # 1DAF4
    • Mfr. Model # 3534B-10
    • Stackable Branch Tee, Basic Material Plastic, Body Material Polysulfone, Connection Type Tube, Tube Size 1/2...More

    Stackable Hose Barb Union,1/2 In,250 PSI
    • WATTS
    • Stackable Hose Barb Union, 1/2 In, 250 PSIStackable Hose Barb Union,1/2 In,250 PSI
    • Item # 1DAK4
    • Mfr. Model # 3511B-1008
    • Stackable Hose Barb Union, Basic Material Plastic, Body Material Polysulfone, Connection Type Tube x Barb,...More

    Reducing Tee,3/4 x 3/4 x 1/2 In,250 PSI
    • WATTS
    • Reducing Tee, 3/4 x 3/4 x 1/2 In, 250 PSIReducing Tee,3/4 x 3/4 x 1/2 In,250 PSI
    • Item # 1DAE6
    • Mfr. Model # 3524RB-141410
    • Reducing Tee, Basic Material Plastic, Body Material Polysulfone, Connection Type Tube, Tube Size 3/4 In. x...More

    Stackable Hose Barb Elbow,90 Deg,1/2 In
    • WATTS
    • Stackable Hose Barb Elbow, 90 Deg, 1/2 InStackable Hose Barb Elbow,90 Deg,1/2 In
    • Item # 1DAF5
    • Mfr. Model # 3512B-1008
    • Stackable Hose Barb Elbow, Basic Material Plastic, Body Material Polysulfone, Connection Type Tube x Barb,...More

    Double Reducing Tee,1 x 3/4 x 3/4 In
    • WATTS
    • Double Reducing Tee, 1 x 3/4 x 3/4 InDouble Reducing Tee,1 x 3/4 x 3/4 In
    • Item # 1DAE7
    • Mfr. Model # 3526B-141014
    • Double Reducing Tee, Basic Material Plastic, Body Material Polysulfone, Connection Type Tube, Tube Size 3/4...More

    Stackable Tee,3/4 x 1/2 In,Polysulfone
    • WATTS
    • Stackable Tee, 3/4 x 1/2 In, PolysulfoneStackable Tee,3/4 x 1/2 In,Polysulfone
    • Item # 1DAF2
    • Mfr. Model # 3533RB-1410
    • Reducing Stackable Tee, Basic Material Plastic, Body Material Polysulfone, Connection Type Tube, Tube Size...More

    Results per page: 16 | 32 | 48