Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Tube Fittings

48 Results Found that Include 727 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LEGRIS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Union Straight,Tube 16mm
  • LEGRIS
  • Union Straight, Tube 16mmUnion Straight,Tube 16mm
  • Item # 19D056
  • Mfr. Model # 3106 16 00
  • Union Straight, Basic Material Plastic/Metal Combination, Body Material Glass Filled Nylon and Nickel Plated...More

  • LEGRIS
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • SleeveSleeve
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • LEGRIS
  • Union YUnion Y
  • Multiple product options available

    Multiple product options available

Unequal Union,3/8 x 1/4 OD,290 PSI,PK10
  • LEGRIS
  • Unequal Union, 3/8 x 1/4 OD, 290 PSI, PK10Unequal Union,3/8 x 1/4 OD,290 PSI,PK10
  • Item # 1PEW5
  • Mfr. Model # 3106 60 56
  • Unequal Union Tee, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube, Tube Size...More

  • LEGRIS
  • Y AdapterY Adapter
  • Multiple product options available

    Multiple product options available

Plug-In Tee,Outside Dia 12mm,PK10
  • LEGRIS
  • Plug-In Tee, Outside Dia 12mm, PK10Plug-In Tee,Outside Dia 12mm,PK10
  • Item # 1DEP6
  • Mfr. Model # 3188 12 00
  • Plug-In Tee, Basic Material Plastic, Body Material Glass Filled Nylon, Connection Type Tube x Stem, Tube Size...More

  • LEGRIS
  • Plug-In YPlug-In Y
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More