Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
Item
Connection Type
Tube Size
  • View MoreView Less
Brand
  • View MoreView Less
Price

Tube Fittings

24 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Reducer,Copper,2-1/2in x 2in
    • PROPRESS
    • Reducer, Copper, 2-1/2in x 2in
    • Item # 31EJ64
    • Mfr. Model # 0915.2XL
    • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 2-1/2 In. x 2 In., Max. Pressure 200...More

    Tee,Copper,3in x 2in x 3in
    • PROPRESS
    • Tee, Copper, 3in x 2in x 3in
    • Item # 31EJ77
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 2 In. x 3 In., Max....More

    Tee,Copper,3in x 1-1/4in x 3in
    • PROPRESS
    • Tee, Copper, 3in x 1-1/4in x 3in
    • Item # 31EJ74
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 1-1/4 In. x 3 In., Max....More

    Tee,Copper,2-1/2in x 1in x 2-1/2in
    • PROPRESS
    • Tee, Copper, 2-1/2in x 1in x 2-1/2in
    • Item # 31EJ68
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 2-1/2 In. x 1 In. x 2-1/2 In.,...More

    Reducer,Copper,2-1/2in x 1-1/4in
    • PROPRESS
    • Reducer, Copper, 2-1/2in x 1-1/4in
    • Item # 31EJ63
    • Mfr. Model # 0915.2XL
    • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 2-1/2 In. x 1-1/4 In., Max. Pressure...More

    Tee,Copper,2-1/2in x 3/4in x 2-1/2in
    • PROPRESS
    • Tee, Copper, 2-1/2in x 3/4in x 2-1/2in
    • Item # 31EJ71
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 2-1/2 In. x 3/4 In. x 2-1/2 In.,...More

    Tee,Copper,3in x 3/4in x 3in
    • PROPRESS
    • Tee, Copper, 3in x 3/4in x 3in
    • Item # 31EJ81
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 3/4 In. x 3 In., Max....More

    Tee,Copper,2-1/2in x 1-1/2in x 2-1/2in
    • PROPRESS
    • Tee, Copper, 2-1/2in x 1-1/2in x 2-1/2in
    • Item # 31EJ69
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 2-1/2 In. x 1-1/2 In. x 2-1/2...More

    Tee,Copper,3in x 2in x 2-1/2in
    • PROPRESS
    • Tee, Copper, 3in x 2in x 2-1/2in
    • Item # 31EJ76
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 2 In. x 2-1/2 In., Max....More

    Tee,Copper,3in x 2-1/2in x 2in
    • PROPRESS
    • Tee, Copper, 3in x 2-1/2in x 2in
    • Item # 31EJ78
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 2-1/2 In. x 2 In., Max....More

    Tee,Copper,3in x 1in x 3in
    • PROPRESS
    • Tee, Copper, 3in x 1in x 3in
    • Item # 31EJ72
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 1 In. x 3 In., Max....More

    Tee,Copper,4in x 3in x 2in
    • PROPRESS
    • Tee, Copper, 4in x 3in x 2in
    • Item # 31EJ82
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 4 In. x 3 In. x 2 In., Max....More

    Reducer,Copper,4in x 2-1/2in
    • PROPRESS
    • Reducer, Copper, 4in x 2-1/2in
    • Item # 31EJ67
    • Mfr. Model # 0915.2XL
    • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 4 In. x 2-1/2 In., Max. Pressure 200...More

    Reducer,Copper,2-1/2in x 1in
    • PROPRESS
    • Reducer, Copper, 2-1/2in x 1in
    • Item # 31EJ62
    • Mfr. Model # 0915.2XL
    • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 2-1/2 In. x 1 In., Max. Pressure 200...More

    Tee,Copper,2-1/2in x 1-1/4in x 2-1/2in
    • PROPRESS
    • Tee, Copper, 2-1/2in x 1-1/4in x 2-1/2in
    • Item # 31EJ70
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 2-1/2 In. x 1-1/4 In. x 2-1/2...More

    Tee,Copper,3in x 2-1/2in x 3in
    • PROPRESS
    • Tee, Copper, 3in x 2-1/2in x 3in
    • Item # 31EJ80
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 2-1/2 In. x 3 In., Max....More

    Tee,Copper,3in x 2in x 2in
    • PROPRESS
    • Tee, Copper, 3in x 2in x 2in
    • Item # 31EJ75
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 2 In. x 2 In., Max....More

    Tee,Copper,4in x 4in x 3/4in
    • PROPRESS
    • Tee, Copper, 4in x 4in x 3/4in
    • Item # 31EJ85
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 4 In. x 4 In. x 3/4 In., Max....More

    Reducer,Copper,4in x 2in
    • PROPRESS
    • Reducer, Copper, 4in x 2in
    • Item # 31EJ66
    • Mfr. Model # 0915.2XL
    • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 4 In. x 2 In., Max. Pressure 200 psi,...More

    Tee,Copper,3in x 2-1/2in x 2-1/2in
    • PROPRESS
    • Tee, Copper, 3in x 2-1/2in x 2-1/2in
    • Item # 31EJ79
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 2-1/2 In. x 2-1/2 In.,...More

    Tee,Copper,4in x 4in x 1/2in
    • PROPRESS
    • Tee, Copper, 4in x 4in x 1/2in
    • Item # 31EJ84
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 4 In. x 4 In. x 1/2 In., Max....More

    Reducer,Copper,3in x 1-1/2in
    • PROPRESS
    • Reducer, Copper, 3in x 1-1/2in
    • Item # 31EJ65
    • Mfr. Model # 0915.2XL
    • Reducer, Body Material Copper, Connection Type Press x Press, Tube Size 3 In. x 1-1/2 In., Max. Pressure 200...More

    Tee,Copper,3in x 1-1/2in x 3in
    • PROPRESS
    • Tee, Copper, 3in x 1-1/2in x 3in
    • Item # 31EJ73
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 3 In. x 1-1/2 In. x 3 In., Max....More

    Tee,Copper,4in x 3in x 3in
    • PROPRESS
    • Tee, Copper, 4in x 3in x 3in
    • Item # 31EJ83
    • Mfr. Model # 0918XL
    • Tee, Body Material Copper, Connection Type Press x Press x Press, Tube Size 4 In. x 3 In. x 3 In., Max....More

    Results per page: 16 | 32 | 48