Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
Item
Body Material
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Tube Fittings

22 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • DWV AdapterDWV Adapter
    • Multiple product options available

      Multiple product options available

    Trap Adapter,Cast Brass,1-1/2 In
    • MUELLER INDUSTRIES
    • Trap Adapter, Cast Brass, 1-1/2 InTrap Adapter,Cast Brass,1-1/2 In
    • Item # 5UGA9
    • Mfr. Model # A 11356
    • Trap Adapter, Body Material Cast Brass, Connection Type C x SJ, Tube Size 1-1/2 In., Outside Dia. 1-5/8 In.,...More

    DWV Tee,Wrot Copper,C x C,2 x 2 In
    • MUELLER INDUSTRIES
    • DWV Tee, Wrot Copper, C x C, 2 x 2 InDWV Tee,Wrot Copper,C x C,2 x 2 In
    • Item # 5UGF7
    • Mfr. Model # W 07522
    • DWV Tee, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In., Outside Dia. 2-1/8 In., Max....More

    • MUELLER INDUSTRIES
    • AdapterAdapter
    • Multiple product options available

      Multiple product options available

    Copper to Pipe Adapter,Cast Brass,2 In
    • MUELLER INDUSTRIES
    • Copper to Pipe Adapter, Cast Brass, 2 InCopper to Pipe Adapter,Cast Brass,2 In
    • Item # 5UGA8
    • Mfr. Model # A 07094
    • Copper to Pipe Adapter, Body Material Cast Brass, Connection Type C x MNPT, Tube Size 2 In., Pipe Size 2 In.,...More

    Solder to Pipe Adapter,Wrot Copper
    • MUELLER INDUSTRIES
    • Solder to Pipe Adapter, Wrot CopperSolder to Pipe Adapter,Wrot Copper
    • Item # 5UGC8
    • Mfr. Model # W 01563
    • Solder to Pipe Adapter, Body Material Wrot Copper, Connection Type C x FNPT, Tube Size 1 In., Pipe Size 1...More

    • MUELLER INDUSTRIES
    • ReducerReducer
    • Multiple product options available

      Multiple product options available

    Suction Line P-Trap,Wrot Copper,C x C
    • MUELLER INDUSTRIES
    • Suction Line P-Trap, Wrot Copper, C x CSuction Line P-Trap,Wrot Copper,C x C
    • Item # 5UGG7
    • Mfr. Model # W 61001
    • Suction Line P-Trap, Body Material Wrot Copper, Connection Type C x C, Tube Size 1 In., Outside Dia. 1-1/8...More

    DWV Street Elbow, 45,Wrot Copper,C x C
    • MUELLER INDUSTRIES
    • DWV Street Elbow, 45, Wrot Copper, C x CDWV Street Elbow, 45,Wrot Copper,C x C
    • Item # 5UGF5
    • Mfr. Model # W 07431
    • DWV Street Elbow, 45 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 1-1/2 In., Outside...More

    Pipe Hanger,High Ear,1/2 In,Cast Brass
    • MUELLER INDUSTRIES
    • Pipe Hanger, High Ear, 1/2 In, Cast BrassPipe Hanger,High Ear,1/2 In,Cast Brass
    • Item # 5UGA6
    • Mfr. Model # A 03167
    • Pipe Hanger, High Ear, Body Material Cast Brass, Connection Type C x C, Tube Size 1/2 In., Pipe Size 1/2 In.,...More

    • MUELLER INDUSTRIES
    • CapCap
    • Multiple product options available

      Multiple product options available

    • MUELLER INDUSTRIES
    • TeeTee
    • Multiple product options available

      Multiple product options available

    Short Radius Reducing Elbow, 90,C x C
    • MUELLER INDUSTRIES
    • Short Radius Reducing Elbow, 90, C x CShort Radius Reducing Elbow, 90,C x C
    • Item # 5UGD0
    • Mfr. Model # W 02019
    • Short Radius Reducing Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 3/8 In....More

    Elbow, 90, Sink,Cast Bras,1/2 x 1/2 In
    • MUELLER INDUSTRIES
    • Elbow, 90, Sink, Cast Bras, 1/2 x 1/2 InElbow, 90, Sink,Cast Bras,1/2 x 1/2 In
    • Item # 5UGH0
    • Mfr. Model # A 03706
    • Elbow, 90 Degrees , Sink, Body Material Cast Brass, Connection Type C x C, Tube Size 1/2 In., Outside Dia....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More