Skip Content

Filter Results By

Applied Filters Clear All

Tube and Coil Cleaning Equipment

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Battery Operated Coil Washer,1/5 HP.
    • SPEEDCLEAN
    • Battery Operated Coil Washer, 1/5 HP.Battery Operated Coil Washer,1/5 HP.
    • Battery Operated Coil Washer, Portable, 1/5 HP, Operating Pressure 125 psi, 0.6 GPM, 12VDC, 40 Usable Hours per Week, Pump Drive Direct, Pump Type Diaphragm, Hose Dimensions 1/4 In. x 10 Ft, Length 18 In., Width 10 In., Height 19 In., Net Weight 23 lb., Water Input Temp. 120 Degrees F, Tank Reservoir Capacity 3-1/2 gal., Includes Nozzles, Battery

    • Item # 38G224
    • Mfr. Model # CJ-125
    • Battery Operated Coil Washer, Portable, 1/5 HP, Operating Pressure 125 psi, 0.6 GPM, 12VDC, 40 Usable Hours...More

    Heat Exchanger Tube Cleaner,115V
    • SPEEDCLEAN
    • Heat Exchanger Tube Cleaner, 115VHeat Exchanger Tube Cleaner,115V
    • Heat Exchanger Tube Cleaner,Electric,1/2 HP,115/1 Volts/Phase,Amps AC 9,Plug Type 5-15P,168 Usable Hours per Week,Net Weight 31 Lbs,Includes Foot Switch, (Flexible Shaft Sold Separately)

    • Item # 6PZV1
    • Mfr. Model # SC-TC-50
    • Heat Exchanger Tube Cleaner,Electric,1/2 HP,115/1 Volts/Phase,Amps AC 9,Plug Type 5-15P,168 Usable Hours per...More

    Coil Cleaning System,Portable,2.5 gpm
    • SPEEDCLEAN
    • Coil Cleaning System, Portable, 2.5 gpmCoil Cleaning System,Portable,2.5 gpm
    • Coil Cleaning System, Portable, 3/4 HP, 2.5 GPM, Operating Pressure 400 psi, Hose Dimensions 1/2 In. x 12 ft., Height 21 In., Length 21 In., Width 13 In., Volts/Phase 115/1, Pump Drive Direct, Pump Type Axial, Plug Type 5-15P, Usable Hours per Week 60, Water Input Temp. Up to 125 Degrees F, Net Weight 35 lb., Includes Hose, Spray Gun with Lance, (2) Nozzles

    • Item # 29JA08
    • Mfr. Model # FLOWJET-60
    • Coil Cleaning System, Portable, 3/4 HP, 2.5 GPM, Operating Pressure 400 psi, Hose Dimensions 1/2 In. x 12...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More