Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tub/Faucets

18 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Kitchen Faucet,2.2 gpm,8In Spout
    • TRIDENT
    • Kitchen Faucet, 2.2 gpm, 8In SpoutKitchen Faucet,2.2 gpm,8In Spout
    • Item # 2HYF6
    • Mfr. Model # 2HYF6
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wing, Flow Rate 2.2 gpm, Number of...More

    Arm,Shower,Wall Mount
    • TRIDENT
    • Arm, Shower, Wall MountArm,Shower,Wall Mount
    • Item # 6PE24
    • Mfr. Model # 6PE24
    • Shower Arm, Wall Mount, Connection 1/2 In., Material of Construction Brass, Length 6 In., Color/Finish...More

    • TRIDENT
    • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
    • Multiple product options available

      Kitchen Faucet, Faucet Operation Manual, Flow Rate 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Number of Handles, Handle Type, Number of Holes, Mounting...More

    • TRIDENT
    • Bathroom Faucet,Bathroom Faucet,
    • Multiple product options available

      Bathroom Faucet, Faucet Spout Standard and Mounting Type Deck; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes,...More

    Faucet,Tub And Shower
    • TRIDENT
    • Faucet, Tub And ShowerFaucet,Tub And Shower
    • Item # 6PB40
    • Mfr. Model # 6PB40
    • Tub And Shower Faucet, Handle Type 1H Lever Or Knob, Handle Finish Nickel or Acrylic, Color/Finish Brushed...More

    Male Aerator,BN
    Male Aerator,BN
    Faucet,Roman Tub,Brass
    • TRIDENT
    • Faucet, Roman Tub, BrassFaucet,Roman Tub,Brass
    • Item # 6PB26
    • Mfr. Model # 6PB26
    • Roman Tub Faucet, Handle Type 2H Lever, Handle Finish Chrome, Color/Finish Chrome Plated, Material of...More

    Spout, for Kitchen Faucet,BN
    Faucet,Shower,Single Lever,Chrome Finish
    • TRIDENT
    • Faucet, Shower, Single Lever, Chrome FinishFaucet,Shower,Single Lever,Chrome Finish
    • Item # 6PB42
    • Mfr. Model # 6PB42
    • Showerhead Faucet, Handle Type 1H Lever, Handle Finish Chrome or Porcelain, Color/Finish Chrome Plated,...More

    Hose Faucet,1H Lever,Chrome
    • TRIDENT
    • Hose Faucet, 1H Lever, ChromeHose Faucet,1H Lever,Chrome
    • Item # 2HYF9
    • Mfr. Model # 2HYF9
    • Sill Faucet, Number of Handles 1, Handle Type Lever, Connection 1/2 In. FIPS, Number of Holes 1, ADA...More

    Metal Handle Kit,1 Handle,BN
    Cartridge,Ceramic
    Lavatory Faucet,2H Wing,Chrome
    • TRIDENT
    • Lavatory Faucet, 2H Wing, ChromeLavatory Faucet,2H Wing,Chrome
    • Item # 2HYF1
    • Mfr. Model # 2HYF1
    • Lavatory Faucet, Handle Type Wing, Flow Rate 2.2 gpm, Number of Holes 2, ADA Compliant Yes, Mounting Deck,...More

    Female Aerator,Chrome
    Cartridge,Cold,Ceramic
    Results per page: 16 | 32 | 48