Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tub/Faucets

12 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Pre-Rinse Spray Face,Plastic
    • T & S
    • Pre-Rinse Spray Face, Plastic
    • Item # 10C468
    • Mfr. Model # 001121-45
    • Pre-Rinse Spray Face, Material of Construction Plastic, Plastic Finish, For Use With T&S Spray Valve B-0107,...More

    Faucet,Lever,3/4" MIPS,2,Brass,Wall
    • T & S
    • Faucet, Lever, 3/4" MIPS, 2, Brass, Wall
    • Item # 1JYT6
    • Mfr. Model # 313293
    • Utility Sink Faucet, Material Brass, Number of Handles 2, Handle Type Lever, Connection 3/4 In. MIPS, Number...More

    Spray Face Screw
    • T & S
    • Spray Face Screw
    • Item # 4KPZ2
    • Mfr. Model # 000913-45
    • Spray Face Screw, Material of Construction Stainless Steel, For Use With T and S Spray Valve B-0107,...More

    Handle Screw
    • T & S
    • Handle Screw
    • Item # 4KPZ3
    • Mfr. Model # 000922-45
    • Handle Screw, Material of Construction Stainless Steel, For Use With T and S Lever handle 001638-45

    Pre Rinse Spring,3/8 In,Brass
    • T & S
    • Pre Rinse Spring, 3/8 In, Brass
    • Item # 10C450
    • Mfr. Model # 000821-40
    • Pre Rinse Spring, Connection (In.) 3/8, Material of Construction Brass, Outlet Connection 3/4-14 In., Chrome...More

    Swing Nozzle Sleeve,PK 2
    • T & S
    • Swing Nozzle Sleeve, PK 2
    • Item # 4KRC4
    • Mfr. Model # 011429-45
    • Swing Nozzle Sleeve, Material EPDM, For Use With T and S Nozzles 059X, 060X, 061X and 062X, Includes...More

    Pre Rinse Repair Kit,3/8 In,Brass
    • T & S
    • Pre Rinse Repair Kit, 3/8 In, Brass
    • Item # 10C466
    • Mfr. Model # EZ-K
    • Pre Rinse Repair Kit, Connection (In.) 3/8, Material of Construction Brass, Outlet Connection 3/8 In., Brass...More

    Pre Rinse Riser,3/8 In,Brass
    • T & S
    • Pre Rinse Riser, 3/8 In, Brass
    • Item # 10C449
    • Mfr. Model # 000369-40
    • Pre Rinse Riser, Connection (In.) 3/8, Material of Construction Brass, Outlet Connection 3/8 In., Chrome...More

    Glass Filler,2.60 gpm,4-1/8In Spout
    • T & S
    • Glass Filler, 2.60 gpm, 4-1/8In Spout
    • Item # 2MCU2
    • Mfr. Model # B-1200
    • Glass Filler, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.60 gpm, Number of...More

    Hook,Pre Rinse Valve,Brass
    • T & S
    • Hook, Pre Rinse Valve, Brass
    • Item # 10C452
    • Mfr. Model # 004R
    • Hook, Pre Rinse Valve, Material of Construction Brass, Chrome Finish, For Use With T&S Pre-Rinses Wall And...More

    Split Washer,Faucet,Plastic
    • T & S
    • Split Washer, Faucet, Plastic
    • Item # 4XKP4
    • Mfr. Model # 009538-45
    • Split Washer, Faucet, Material of Construction Delrin (Plastic), Chrome Finish, For Use With T&S Faucets

    Results per page: 16 | 32 | 48