Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tub/Faucets

16 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Hot Cartridge, Ceramic, Kohler Faucets
    Cold Bathroom Cartridge,Ceramic,Kohler
    Hot Water Faucet Stem,For Kohler Faucets
    Cold Stem,For Kohler Faucets
    Shower Arm & Flange,Polished Chrome
    • KOHLER
    • Shower Arm & Flange, Polished ChromeShower Arm & Flange,Polished Chrome
    • Item # 46Y250
    • Mfr. Model # 7397-CP
    • Shower Arm and Flange, Type Wall Mount, For Use With Kohler, Connection (In.) 1/2-14 NPT, Length (In.) 7-1/2,...More

    Single Lever Cartridge, Kohler Faucets
    Tub Spout,Wall Mount,Chrome
    • KOHLER
    • Tub Spout, Wall Mount, ChromeTub Spout,Wall Mount,Chrome
    • Item # 46Y254
    • Mfr. Model # 10280-4-CP
    • Tub Spout, Type Wall Mount, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Metal, Face...More

    Sprayhose,Flexible,60 in.
    • KOHLER
    • Sprayhose, Flexible, 60 in.Sprayhose,Flexible,60 in.
    • Item # 46Y253
    • Mfr. Model # 9514-CP
    • Sprayhose, Type Wall Mount/Hand Held, Color/Finish Chrome, Material of Construction Metal, Connection (In.)...More

    Showerhead,Wall Mount,Chrome
    • KOHLER
    • Showerhead, Wall Mount, ChromeShowerhead,Wall Mount,Chrome
    • Item # 46Y255
    • Mfr. Model # 10284-CP
    • Showerhead, Type Wall Mount, Color/Finish Chrome, Material of Construction Metal, Face Dia. (In.) 6 In,...More

    Shower Slide Bar,Wall Mount,Chrome
    • KOHLER
    • Shower Slide Bar, Wall Mount, ChromeShower Slide Bar,Wall Mount,Chrome
    • Item # 46Y252
    • Mfr. Model # 8524-CP
    • Shower Slide Bar, Type Wall Mount, For Use With Kohler, Length (In.) 30, Face Dia. (In.) 2-1/4, Cover...More

    Trim Kit,Wall Mount,Chrome
    • KOHLER
    • Trim Kit, Wall Mount, ChromeTrim Kit,Wall Mount,Chrome
    • Item # 46Y257
    • Mfr. Model # T10290-4-CP
    • Trim Kit, Type Wall Mount, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of...More

    Showerhead,Handheld,Chrome
    • KOHLER
    • Showerhead, Handheld, ChromeShowerhead,Handheld,Chrome
    • Item # 46Y256
    • Mfr. Model # 10286-CP
    • Sprayhead,Type Handheld,Handle Finish Chrome,Color/Finish Chrome,Material of Construction Metal,Face Dia....More

    Supply Elbow,Wall Mount,Polished Chrome
    Bodyspray,Wall Tile,Chrome
    • KOHLER
    • Bodyspray, Wall Tile, ChromeBodyspray,Wall Tile,Chrome
    • Item # 46Y251
    • Mfr. Model # 8002-CP
    • Bodyspray, Type Wall Tile, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 4-7/8,...More

    Results per page: 16 | 32 | 48