Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

66 Results Found that Include 104 Products 

Results per page: 16 | 32 | 48
Showerhead,Adjustable,Chrome,Brass
  • KISSLER & CO
  • Showerhead, Adjustable, Chrome, Brass
  • Item # 23YV72
  • Mfr. Model # 76-0015
  • Showerhead, Adjustable, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2, Connection...More

Tub Spout,1/2 Copper Slip
  • KISSLER & CO
  • Tub Spout, 1/2 Copper Slip
  • Item # 34A821
  • Mfr. Model # 82-0014
  • Tub Spout, Connection (In.) 1/2 Copper Slip, Length (In.) 5-1/8, Face Dia. (In.) 2-5/8, Chrome Color/Finish,...More

Showerhead,Adjustable,Chrome,Brass
  • KISSLER & CO
  • Showerhead, Adjustable, Chrome, Brass
  • Item # 23YV90
  • Mfr. Model # 76-0030
  • Showerhead, Adjustable, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2, Connection...More

Kitchen Faucet,2.2 gpm,8In Spout
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 8In Spout
  • Item # 45L019
  • Mfr. Model # 77-1188
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow Rate 2.2 gpm,...More

Lavatory/Kitchen Stem,Brass
  • KISSLER & CO
  • Lavatory/Kitchen Stem, Brass
  • Item # 34A814
  • Mfr. Model # 994053-0070A
  • Lavatory/Kitchen Stem, Material of Construction Brass, Brass Finish, Height (In.) 2-1/8, Cartridge Type...More

Rainfall Showerhead,1/2 IPS,2.5 gpm
  • KISSLER & CO
  • Rainfall Showerhead, 1/2 IPS, 2.5 gpm
  • Item # 34A824
  • Mfr. Model # 776-0080
  • Rainfall Showerhead, Color/Finish Chrome, Material of Construction Plastic, Face Dia. (In.) 6, Connection...More

Non-OEM Diverter Tub Spout,Die Cast Zinc
  • KISSLER & CO
  • Non-OEM Diverter Tub Spout, Die Cast Zinc
  • Item # 14U346
  • Mfr. Model # 82-0018
  • Non-OEM Diverter Tub Spout, Material of Construction Die Cast Zinc, Outlet Connection 1/2 In., Chrome Finish,...More

  • KISSLER & CO
  • Faucet Repair Parts
  • Multiple product options available

Kitchen Sprayer,4 Hx1/2 Wx4 L In,Plastic
  • KISSLER & CO
  • Kitchen Sprayer, 4 Hx1/2 Wx4 L In, Plastic
  • Item # 23YV71
  • Mfr. Model # 88-422-4
  • Kitchen Sprayer, Material of Construction Plastic, Black Finish, Height (In.) 4, Width (In.) 1/2, Length...More

Kitchen Faucet,2.2 gpm,8In Spout
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 8In Spout
  • Item # 45L016
  • Mfr. Model # 77-1205
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

Shower Arm,Universial,1/2 In
  • KISSLER & CO
  • Shower Arm, Universial, 1/2 In
  • Item # 34A822
  • Mfr. Model # 76-0011
  • Shower Arm, Universal, Connection (In.) 1/2, Length (In.) 11-1/2, Chrome Color/Finish, Material of...More

Shower Rod Connector,Brass,1/2in. FIP
  • KISSLER & CO
  • Shower Rod Connector, Brass, 1/2in. FIP
  • Item # 31XJ37
  • Mfr. Model # 76-1115/2
  • Shower Rod Connector, Adjustable, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2,...More

Non-OEMFaucetRepairParts,Brass w/Nipple
  • KISSLER & CO
  • Non-OEMFaucetRepairParts, Brass w/Nipple
  • Item # 5PYU7
  • Mfr. Model # 11-2505
  • Non-OEMFaucetRepairParts, Shower Stem, Material of Construction Brass w/ Plastic Nipple, Height (In.) 4, For...More

Kitchen Faucet,Side Spray,2.2gpm,8In Spt
  • KISSLER & CO
  • Kitchen Faucet, Side Spray, 2.2gpm, 8In Spt
  • Item # 45L020
  • Mfr. Model # 77-1182
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow...More

Tub Spout,Rear Connection,1/2 IPS
  • KISSLER & CO
  • Tub Spout, Rear Connection, 1/2 IPS
  • Item # 34A820
  • Mfr. Model # 82-0008
  • Tub Spout, Rear Connection, Connection (In.) 1/2 IPS, Length (In.) 5-1/8, Face Dia. (In.) 2-5/8, Chrome...More

Dual Thread Aerator,2.2 GPM,Spray
  • KISSLER & CO
  • Dual Thread Aerator, 2.2 GPM, Spray
  • Item # 29FJ56
  • Mfr. Model # AB83-6010
  • Dual Thread Aerator, Aerator, Thread Size 15/16 In. x 27 and 55/64 In. x 27, Flow Rate (GPM) 2.2, Stream...More

Single Lever Handle,Acrylic
  • KISSLER & CO
  • Single Lever Handle, Acrylic
  • Item # 34A832
  • Mfr. Model # 46-5022
  • Single Lever Handle, Material of Construction Acrylic, Acrylic Finish, Height (In.) 1-5/8, Width (In.) 2,...More

Pre-Rinse Spray Valve,Polished Chrome
  • KISSLER & CO
  • Pre-Rinse Spray Valve, Polished Chrome
  • Item # 23YV76
  • Mfr. Model # 88-4222
  • Pre-Rinse Spray Valve, 48 In., Polished Chrome Color/Finish, Brass Material of Construction, For Use With...More

GN Kitchen Faucet,2.2 gpm,8In Spout
  • KISSLER & CO
  • GN Kitchen Faucet, 2.2 gpm, 8In Spout
  • Item # 45L018
  • Mfr. Model # 77-4891
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm,...More

Non-OEM Shower Escutcheon,Chrome,Brass
Showerhead,Wall Mount,Plastic
  • KISSLER & CO
  • Showerhead, Wall Mount, Plastic
  • Item # 31XJ36
  • Mfr. Model # 76-1041
  • Showerhead, Wall Mount, Color/Finish Chrome, Material of Construction Plastic, Flow Rate (GPM) 2.5, Features...More

Tub Spout,Diverter,Metal,1/2in. IPS
  • KISSLER & CO
  • Tub Spout, Diverter, Metal, 1/2in. IPS
  • Item # 31XJ49
  • Mfr. Model # 82-0011
  • Tub Spout, Diverter, Color/Finish Chrome, Material of Construction Metal, Connection (In.) 1/2 IPS, Diverter...More

Kitchen Faucet,Side Spray,2.2gpm,8In Spt
  • KISSLER & CO
  • Kitchen Faucet, Side Spray, 2.2gpm, 8In Spt
  • Item # 45L017
  • Mfr. Model # 77-1206
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate...More

Non-OEMFaucetRepairParts,Brass w/Sleeve
  • KISSLER & CO
  • Non-OEMFaucetRepairParts, Brass w/Sleeve
  • Item # 5PYU9
  • Mfr. Model # 11-2504C
  • Non-OEMFaucetRepairParts, Cold Water Shower Stem, Material of Construction Brass w/ Chrome Sleeve, Chrome...More

Non-OEMFaucetRepairParts,Brass w/Sleeve
  • KISSLER & CO
  • Non-OEMFaucetRepairParts, Brass w/Sleeve
  • Item # 5PYU8
  • Mfr. Model # 11-2504H
  • Non-OEMFaucetRepairParts, Hot Water Shower Stem, Material of Construction Brass w/ Chrome Sleeve, Chrome...More

Showerhead,Adjustable,Plastic,1/2in. FIP
  • KISSLER & CO
  • Showerhead, Adjustable, Plastic, 1/2in. FIP
  • Item # 31XJ35
  • Mfr. Model # 76-0046
  • Showerhead, Type Adjustable, Connection (In.) 1/2 FIP, Face Dia. (In.) 3, Color/Finish Chrome, Material of...More

Female Thread Aerator,2.2 GPM,Spray
  • KISSLER & CO
  • Female Thread Aerator, 2.2 GPM, Spray
  • Item # 29FJ57
  • Mfr. Model # AB83-6015
  • Female Thread Aerator, Aerator, Thread Size 55/64 In. x 27, Flow Rate (GPM) 2.2, Stream Spray, Chrome Finish,...More

Shower Valve,Brass
  • KISSLER & CO
  • Shower Valve, Brass
  • Item # 34A829
  • Mfr. Model # 11-6049
  • Shower Valve, Material of Construction Brass, Brass Finish, Height (In.) 4-1/2, Cartridge Type Ceramic

Results per page: 16 | 32 | 48