Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tub/Faucets

20 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Vacuum Breaker,In-line,1/2 In Brass
    • ENCORE
    • Vacuum Breaker, In-line, 1/2 In BrassVacuum Breaker,In-line,1/2 In Brass
    • Item # 5UTX3
    • Mfr. Model # SS10-4802
    • Vacuum Breaker, In-line Shower House, Connection (In.) 1/2 In., Material of Construction Brass, Outlet...More

    Shower Arm,Wall Mnt,1/2 In
    Faucet Aerator,2.2 gpm
    Shower Arm,Wall Mnt,1/2 In,Chrome Plated
    Pre-Rinse Hose w/Grip,44 In
    • ENCORE
    • Pre-Rinse Hose w/Grip, 44 InPre-Rinse Hose w/Grip,44 In
    • Item # 26Y317
    • Mfr. Model # KL50-Y004-44U
    • Pre-Rinse Hose w/Grip, 44 In., Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

    Cartridge Valve , Cold, Compression
    Cartridge Valve, Hot, Compression
    Pre-Rinse Hose w/Grip,96 In
    • ENCORE
    • Pre-Rinse Hose w/Grip, 96 InPre-Rinse Hose w/Grip,96 In
    • Item # 26Y318
    • Mfr. Model # KN50-Y004-96U
    • Pre-Rinse Hose w/Grip, 96 In., Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

    Pre-Rinse Hose w/Grip,20 In
    • ENCORE
    • Pre-Rinse Hose w/Grip, 20 InPre-Rinse Hose w/Grip,20 In
    • Item # 26Y319
    • Mfr. Model # KL50-Y004-20U
    • Pre-Rinse Hose w/Grip, 20', Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

    Faucet Control Valve,2.2 gpm
    • ENCORE
    • Faucet Control Valve, 2.2 gpmFaucet Control Valve,2.2 gpm
    • Item # 20HK65
    • Mfr. Model # KL91-0100
    • Faucet Control Valve, Faucet Operation Manual, Number of Handles 1, Handle Type Bar Lever, Flow Rate 2.2 gpm,...More

    Kitchen Faucet,2.2 gpm,1/2 in. FNPT
    • ENCORE
    • Kitchen Faucet, 2.2 gpm, 1/2 in. FNPTKitchen Faucet,2.2 gpm,1/2 in. FNPT
    • Item # 20HK64
    • Mfr. Model # KL54-8012
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Flow Rate 2.2 gpm, Number of...More

    • ENCORE
    • Pre-Rinse Assembly, Blade HandlePre-Rinse Assembly, Blade Handle
    • Multiple product options available

      Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Flow Rate 1.6 gpm, Body Material Brass, ADA Compliant Yes, 1/2" FNPT, Valve Type...More

    Shower Elbow,WallMnt,1/2In,Chrome Plated
    Bed Pan Washer Spray Valve,1/2 in. FNPT
    • ENCORE
    • Bed Pan Washer Spray Valve, 1/2 in. FNPTBed Pan Washer Spray Valve,1/2 in. FNPT
    • Item # 20HK63
    • Mfr. Model # K79-Y110-48
    • Bed Pan Washer Spray Valve, Chrome Plated Color/Finish, Brass Material of Construction, Features Saniguard(r)...More

    • ENCORE
    • Bathroom Faucet, BrassBathroom Faucet, Brass
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 0.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass,...More

    Metering Handle,Chrome Plated,Zinc
    • ENCORE
    • Metering Handle, Chrome Plated, ZincMetering Handle,Chrome Plated,Zinc
    • Item # 20HK62
    • Mfr. Model # K95-0200
    • Metering Handle, Chrome Plated Color/Finish, Zinc Material of Construction, Features Saniguard(r)...More

    Results per page: 16 | 32 | 48