Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Tub/Faucets

7 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Kitchen Fauc.,Sprayer,2.2gpm,9-1/8In Spt
    • AMERICAN STANDARD
    • Kitchen Fauc., Sprayer, 2.2gpm, 9-1/8In SptKitchen Fauc.,Sprayer,2.2gpm,9-1/8In Spt
    • Item # 4THR4
    • Mfr. Model # 4205104.002
    • Kitchen Faucet with Pullout Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow...More

    Faucet,Manual,Lever,1/2 In. NPSM,1.5 gpm
    • AMERICAN STANDARD
    • Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpmBathroom Faucet, Metal
    • Item # 4THP3
    • Mfr. Model # 2275509.002
    • Bathroom Faucet, Handle Type Lever, Material of Construction Metal, Faucet Finish Chrome, Spout Length 4-3/16...More

    • AMERICAN STANDARD
    • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
    • Multiple product options available

      Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

    High Arc Faucet,Manual,Lever,1/2 In.
    • AMERICAN STANDARD
    • High Arc Faucet, Manual, Lever, 1/2 In.High Arc Bathroom Faucet, Cast Brass
    • Item # 16T979
    • Mfr. Model # 7420801.002
    • Lavatory Faucet, Two-Handle Centerset, Handle Type Metal Lever, Material of Construction Cast Brass, Faucet...More

    Faucet,Manual,Lever,1/2 In. NPSM,1.5 gpm
    • AMERICAN STANDARD
    • Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpmBathroom Faucet, Low Lead Cast Brass
    • Item # 41H827
    • Mfr. Model # 7038801.002
    • Lavatory Faucet, Two Handle Widespread, Handle Type Lever, Material of Construction Low Lead Cast Brass,...More

    • AMERICAN STANDARD
    • Soaking TubSoaking Tub
    • Multiple product options available

      Soaking Tub, Material Americast®, Color White, Length 60" and Manufacturers Warranty Length Limited Lifetime; Varies by Drain Location

    • AMERICAN STANDARD
    • Soaking Tub with GrabSoaking Tub with Grab
    • Multiple product options available

      Soaking Tub with Grab, Material Americast®, Color White, Width 32", Length 60", Height 17-3/4", Standards ANSI A117.1, UL 1795, ASME A112.19.7M, ASME A112.19.4M, ASTM...More

    Results per page: 16 | 32 | 48