Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

77 Results Found that Include 100 Products 

Results per page: 16 | 32 | 48
  • T & S
  • Hose
  • Multiple product options available

Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPM
  • Item # 6MPG2
  • Mfr. Model # S-2005-H
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Insulated Water Nozzle,Black
  • SANI-LAV
  • Insulated Water Nozzle, Black
  • Item # 41J429
  • Mfr. Model # N2SB
  • Insulated Spray Nozzle, Material Zinc, Brass and Stainless steel, Fits Brand SANI-LAV, For Use With Wash...More

Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Faucet,Sensor,3/8 In. MIPS,0.5 gpm,Brass
  • SLOAN
  • Faucet, Sensor, 3/8 In. MIPS, 0.5 gpm, Brass
  • Item # 5YJP7
  • Mfr. Model # EBF650
  • Lavatory Faucet, BatteryMaterial of Construction Brass, Faucet Finish Chrome, Spout Length 4-9/16 In., Spout...More

Vandal Resistant Faucet,Manual,RD Flute
  • DELTA
  • Vandal Resistant Faucet, Manual, RD Flute
  • Item # 4NLK8
  • Mfr. Model # 22C131
  • Vandal Resistant Bathroom Faucet,Faucet Operation Manual,Number of Handles 1,Handle Type Lever,Connection 1/2...More

Faucet,Lever,1/2" FNPT,2,Cast Brass,Yes
  • CHICAGO FAUCETS
  • Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes
  • Item # 5E962
  • Mfr. Model # 305-RCF
  • Utility Sink Faucet, Material Cast Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. FNPT,...More

Pre-Rinse Spring,Chrome Plated Steel
Pre-Rinse Assembly,1.42 gpm, Spout
  • T & S
  • Pre-Rinse Assembly, 1.42 gpm, Spout
  • Item # 5WMX7
  • Mfr. Model # B-0113-B
  • Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.42 gpm,...More

Kitchen Faucet,Spray,2.2gpm,9-1/4In Spt
  • AMERICAN STANDARD
  • Kitchen Faucet, Spray, 2.2gpm, 9-1/4In Spt
  • Item # 4THT3
  • Mfr. Model # 4205001.002
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

Pre-Rinse Add-On Faucet,2.2 gpm
  • T & S
  • Pre-Rinse Add-On Faucet, 2.2 gpm
  • Item # 5WMX9
  • Mfr. Model # B-0156
  • Pre-Rinse Add-On Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm,...More

Shower Hose, Metal, 60 x 1/2 In
Kitchen Faucet,2.2 gpm,12In Spout
  • T & S
  • Kitchen Faucet, 2.2 gpm, 12In Spout
  • Item # 4XKK2
  • Mfr. Model # B-1128
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

Kitchen Faucet,2.2 gpm,10-11/16In Spout
  • TRIDENT
  • Kitchen Faucet, 2.2 gpm, 10-11/16In Spout
  • Item # 12U341
  • Mfr. Model # 12U341
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

Low-Flow Spray Valve,Chrome,3/4-14
  • T & S
  • Low-Flow Spray Valve, Chrome, 3/4-14
  • Item # 5WMY3
  • Mfr. Model # B-0107-C
  • Spray Valve, Low-Flow, Connection 3/4-14 In, Chrome Plated Color/Finish, Chrome Material of Construction,...More

Pre-Rinse Spray Valve,Chrome,3/4-14 UNS
  • TRIDENT
  • Pre-Rinse Spray Valve, Chrome, 3/4-14 UNS
  • Item # 2HYE9
  • Mfr. Model # 2HYE9
  • Pre-Rinse Spray Valve, Chrome Color/Finish, Brass Material of Construction, Inlet 3/4-14 FIPS In., Outlet...More

Faucet Service Kit,Chrome,Single Lever
  • MOEN
  • Faucet Service Kit, Chrome, Single Lever
  • Item # 4NEH4
  • Mfr. Model # 101310
  • Faucet Service Kit, For Use With Moen Lavatory Faucet, Finish Chrome, Handle Type Single Lever, Includes...More

Faucet Adapter,Zinc
  • ZURN
  • Faucet Adapter, Zinc
  • Item # 41J496
  • Mfr. Model # 60435001
  • Faucet Adapter, Material Brass, Fits Brand Zurn, For Use With Sensor Faucets, For Use With Grainger Item...More

Shower Arm,Universial,1/2 In
  • KISSLER & CO
  • Shower Arm, Universial, 1/2 In
  • Item # 34A822
  • Mfr. Model # 76-0011
  • Shower Arm, Universal, Connection (In.) 1/2, Length (In.) 11-1/2, Chrome Color/Finish, Material of...More

Vandal Resistant Faucet,Sensor
  • AMERICAN STANDARD
  • Vandal Resistant Faucet, Sensor
  • Item # 4THG6
  • Mfr. Model # 6055205.002
  • Centerset Proximity Faucet, Electronic, Handle Type Touchless, Material of Construction Cast Brass, Faucet...More

Showerhead,2.5GPM,Chrome Finish
  • CHICAGO FAUCETS
  • Showerhead, 2.5GPM, Chrome Finish
  • Item # 4KTH5
  • Mfr. Model # 620-CP
  • Showerhead, Color/Finish Chrome, Material of Construction Brass, Face Dia 1.625 In, Connection 1/2NPT In.,...More

Faucet,Lever,1/2" IPS,Low Lead Cast Bras
  • AMERICAN STANDARD
  • Faucet, Lever, 1/2" IPS, Low Lead Cast Bras
  • Item # 24PP98
  • Mfr. Model # 2475540.002
  • Utility Sink Faucet, Material Low Lead Cast Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In....More

Dual Function Showerhead,Shower Arm Mtg
  • AMERICAN STANDARD
  • Dual Function Showerhead, Shower Arm Mtg
  • Item # 3KTD8
  • Mfr. Model # 1660717.002
  • FloWise(r) 3-Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Shower Hose,Metal
  • AMERICAN STANDARD
  • Shower Hose, Metal
  • Item # 29RR89
  • Mfr. Model # 8888035.295
  • Shower Hose, Metal, Connection (In.) 1/2, Length (In.) 60, Face Dia. (In.) 1/2, Metal Cover Material, Satin...More

Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, Chrome
  • Item # 2TGW9
  • Mfr. Model # T675501.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, Chrome
  • Item # 2TGX2
  • Mfr. Model # T675502.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Rough In Valve,Pressure Balancing
  • AMERICAN STANDARD
  • Rough In Valve, Pressure Balancing
  • Item # 2TGW5
  • Mfr. Model # R120SS
  • Rough In Valve, Pressure Balancing, Connection 1/2 CC In., Brass Cover Material, Brass Color/Finish, Material...More

Vandal Resistant Faucet,Manual,Blade
  • AMERICAN STANDARD
  • Vandal Resistant Faucet, Manual, Blade
  • Item # 41H848
  • Mfr. Model # 5500174.002
  • Lavatory Faucet, Two Handle Centerset, Handle Type Vandal Resistant Wrist Blade, Material of Construction Low...More

Results per page: 16 | 32 | 48