Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

31 Results Found that Include 43 Products 

Results per page: 16 | 32 | 48
    Faucet,Sensor,3/8 In. MIPS,0.5 gpm,Brass
    • SLOAN
    • Faucet, Sensor, 3/8 In. MIPS, 0.5 gpm, Brass
    • Item # 5YJP7
    • Mfr. Model # EBF650
    • Lavatory Faucet, BatteryMaterial of Construction Brass, Faucet Finish Chrome, Spout Length 4-9/16 In., Spout...More

    Faucet,Lever,1/2" FNPT,2,Cast Brass,Yes
    • CHICAGO FAUCETS
    • Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes
    • Item # 5E962
    • Mfr. Model # 305-RCF
    • Utility Sink Faucet, Material Cast Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In. FNPT,...More

    Showerhead,Shower Arm Mtg,1.5 GPM
    • AMERICAN STANDARD
    • Showerhead, Shower Arm Mtg, 1.5 GPM
    • Item # 3KTD7
    • Mfr. Model # 1660710.002
    • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

    Pre-Rinse Spring,Stainless Steel
    Kitchen Faucet,Spray,2.2gpm,9-1/4In Spt
    • AMERICAN STANDARD
    • Kitchen Faucet, Spray, 2.2gpm, 9-1/4In Spt
    • Item # 4THT3
    • Mfr. Model # 4205001.002
    • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

    Kitchen Faucet,2.2 gpm,10-11/16In Spout
    • TRIDENT
    • Kitchen Faucet, 2.2 gpm, 10-11/16In Spout
    • Item # 12U341
    • Mfr. Model # 12U341
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

    Kitchen Faucet,2.2 gpm,12In Spout
    • T & S
    • Kitchen Faucet, 2.2 gpm, 12In Spout
    • Item # 4XKK2
    • Mfr. Model # B-1128
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

    Faucet,Lever,1/2" IPS,Low Lead Cast Bras
    • AMERICAN STANDARD
    • Faucet, Lever, 1/2" IPS, Low Lead Cast Bras
    • Item # 24PP98
    • Mfr. Model # 2475540.002
    • Utility Sink Faucet, Material Low Lead Cast Brass, Number of Handles 2, Handle Type Lever, Connection 1/2 In....More

    Dual Function Showerhead,Shower Arm Mtg
    • AMERICAN STANDARD
    • Dual Function Showerhead, Shower Arm Mtg
    • Item # 3KTD8
    • Mfr. Model # 1660717.002
    • FloWise(r) 3-Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

    Rough In Valve,Pressure Balancing,Brass
    • AMERICAN STANDARD
    • Rough In Valve, Pressure Balancing, Brass
    • Item # 24PR33
    • Mfr. Model # R120
    • Rough In Valve, Overall Height 4-1/16 In., Overall Width 4-1/4 In., Inlet Temperature (Cold) 33 Degrees to 85...More

    Rough In Valve,Pressure Balancing
    • AMERICAN STANDARD
    • Rough In Valve, Pressure Balancing
    • Item # 2TGW5
    • Mfr. Model # R120SS
    • Rough In Valve, Pressure Balancing, Connection 1/2 CC In., Brass Cover Material, Brass Color/Finish, Material...More

    Shower Arm,Wall Mount,Brass
    • AMERICAN STANDARD
    • Shower Arm, Wall Mount, Brass
    • Item # 29RT11
    • Mfr. Model # 1660198.002
    • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material,...More

    Rain Showerhead,Shower Arm Mount,1/2 NPT
    • AMERICAN STANDARD
    • Rain Showerhead, Shower Arm Mount, 1/2 NPT
    • Item # 24PP87
    • Mfr. Model # 1660683.002
    • Rain Showerhead, Shower Arm Mount, Connection (In.) 1/2 NPT, Length (In.) 2, Face Dia. (In.) 10, Polished...More

    GN Kitchen Faucet,2.2 gpm,5In Spout
    • AMERICAN STANDARD
    • GN Kitchen Faucet, 2.2 gpm, 5In Spout
    • Item # 41H845
    • Mfr. Model # "7100271H.002"
    • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Wrist Blade, Flow Rate...More

    Faucet,Manual,Lever,3/8 In. Compression
    • AMERICAN STANDARD
    • Faucet, Manual, Lever, 3/8 In. Compression
    • Item # 24PR28
    • Mfr. Model # 7385008.002
    • Lavatory Faucet, Single Handle, Handle Type Lever, Material of Construction Lead Free Cast Brass, Faucet...More

    • AMERICAN STANDARD
    • Bathroom Faucet, Brass
    • Multiple product options available

    Rough In Valve,Pressure Balancing,Brass
    • AMERICAN STANDARD
    • Rough In Valve, Pressure Balancing, Brass
    • Item # 24PR34
    • Mfr. Model # R125
    • Rough In Valve, Overall Height 4-1/16 In., Overall Width 4-1/4 In., Inlet Temperature (Cold) 33 Degrees to 85...More

    Shower Fitting,Two Handle Bath
    • AMERICAN STANDARD
    • Shower Fitting, Two Handle Bath
    • Item # 24PP99
    • Mfr. Model # 3275502.002
    • Shower Fitting, Two Handle Bath, Handle Type Lever, Material of Construction Cast Brass, Faucet Finish...More

    GN Kitchen Faucet,2.2 gpm,5In Spout
    • AMERICAN STANDARD
    • GN Kitchen Faucet, 2.2 gpm, 5In Spout
    • Item # 41H844
    • Mfr. Model # "7100241H.002"
    • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm,...More

    • AMERICAN STANDARD
    • Soaking Tub
    • Multiple product options available

    Shower Arm,Wall Mount,Brass
    • AMERICAN STANDARD
    • Shower Arm, Wall Mount, Brass
    • Item # 29RT13
    • Mfr. Model # 1660198.295
    • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material,...More

    Shower Arm,Wall Mount,Brass
    • AMERICAN STANDARD
    • Shower Arm, Wall Mount, Brass
    • Item # 29RT10
    • Mfr. Model # 1660194.224
    • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material, Oil...More

    Shower Arm,Wall Mount,Brass
    • AMERICAN STANDARD
    • Shower Arm, Wall Mount, Brass
    • Item # 29RT12
    • Mfr. Model # 1660198.224
    • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material, Oil...More

    Shower Arm,Wall Mount,Brass
    • AMERICAN STANDARD
    • Shower Arm, Wall Mount, Brass
    • Item # 29RT09
    • Mfr. Model # 1660194.295
    • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material,...More

    Shower Arm,Wall Mount,Brass
    • AMERICAN STANDARD
    • Shower Arm, Wall Mount, Brass
    • Item # 29RT08
    • Mfr. Model # 1660194.002
    • Shower Arm, Wall Mount, Connection (In.) 1/2, Length (In.) 12, Face Dia. (In.) 1/2, Metal Cover Material,...More

    Rough In Valve,Pressure Balancing,Brass
    • AMERICAN STANDARD
    • Rough In Valve, Pressure Balancing, Brass
    • Item # 24PR35
    • Mfr. Model # R125SS
    • Rough In Valve, Overall Height 4-1/16 In., Overall Width 4-1/4 In., Inlet Temperature (Cold) 33 Degrees to 85...More

    Rough In Valve,Pressure Balancing,Brass
    • AMERICAN STANDARD
    • Rough In Valve, Pressure Balancing, Brass
    • Item # 24PR36
    • Mfr. Model # R127
    • Rough In Valve, Overall Height 4-1/16 In., Overall Width 4-1/4 In., Inlet Temperature (Cold) 33 Degrees to 85...More

    Rain Showerhead,Shower Arm Mount,1/2 NPT
    • AMERICAN STANDARD
    • Rain Showerhead, Shower Arm Mount, 1/2 NPT
    • Item # 24PP88
    • Mfr. Model # 1660683.295
    • Rain Showerhead, Shower Arm Mount, Connection (In.) 1/2 NPT, Length (In.) 2, Face Dia. (In.) 10, Satin Nickel...More

    Results per page: 16 | 32 | 48