Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

53 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
  • T & S
  • HoseHose
  • Multiple product options available

    Multiple product options available

Showerhead,Wall Mount,50 Spray Channels
  • SPEAKMAN
  • Showerhead, Wall Mount, 50 Spray ChannelsShowerhead,Wall Mount,50 Spray Channels
  • Item # 2WLN5
  • Mfr. Model # S-2005-HB
  • Showerhead, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish Chrome...More

Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPMShowerhead,Fixed,1/2 In,2.5 GPM
  • Item # 6MPG2
  • Mfr. Model # S-2005-H
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Vandal Resistant Faucet,Manual,RD Flute
  • DELTA
  • Vandal Resistant Faucet, Manual, RD FluteVandal Resistant Bathroom Faucet, Brass
  • Item # 4NLK8
  • Mfr. Model # 22C131
  • Vandal Resistant Bathroom Faucet,Faucet Operation Manual,Number of Handles 1,Handle Type Lever,Connection 1/2...More

Pre-Rinse Assembly,1.42 gpm, Spout
  • T & S
  • Pre-Rinse Assembly, 1.42 gpm, SpoutPre-Rinse Assembly, Lever Handle
  • Item # 5WMX7
  • Mfr. Model # B-0113-B
  • Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.42 gpm,...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast BrassBathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

Faucet,Manual,Lever,1/2 In. NPSM,1.5 gpm
  • AMERICAN STANDARD
  • Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpmBathroom Faucet, Cast Brass
  • Item # 4THP4
  • Mfr. Model # 2175502.002
  • Colony(R) Soft, One Handle Lavatory, Handle Type Metal Lever, Material of Construction Cast Brass, Faucet...More

Pre-Rinse Add-On Faucet,2.2 gpm
  • T & S
  • Pre-Rinse Add-On Faucet, 2.2 gpmPre-Rinse Add-On Faucet, Lever Handle
  • Item # 5WMX9
  • Mfr. Model # B-0156
  • Pre-Rinse Add-On Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm,...More

Showerhead,Fixed,1/2 In,2.5 GPM
  • SPEAKMAN
  • Showerhead, Fixed, 1/2 In, 2.5 GPMShowerhead,Fixed,1/2 In,2.5 GPM
  • Item # 6MPG0
  • Mfr. Model # S-2252
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

Shower Hose, Metal, 60 x 1/2 In
Pre-Rinse Spray Valve,Chrome,3/4-14 UNS
Low-Flow Spray Valve,Chrome,3/4-14
  • T & S
  • Low-Flow Spray Valve, Chrome, 3/4-14Low-Flow Spray Valve,Chrome,3/4-14
  • Item # 5WMY3
  • Mfr. Model # B-0107-C
  • Spray Valve, Low-Flow, Connection 3/4-14 In, Chrome Plated Color/Finish, Chrome Material of Construction,...More

Faucet Adapter,Zinc
  • ZURN
  • Faucet Adapter, ZincFaucet Adapter,Zinc
  • Item # 41J496
  • Mfr. Model # 60435001
  • Faucet Adapter, Material Brass, Fits Brand Zurn, For Use With Sensor Faucets, For Use With Grainger Item...More

Faucet Service Kit,Chrome,Single Lever
Vandal Resistant Faucet,Sensor
  • AMERICAN STANDARD
  • Vandal Resistant Faucet, SensorVandal Resistant Faucet,Sensor
  • Item # 4THG6
  • Mfr. Model # 6055205.002
  • Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In....More

Shower Arm,Universal,1/2 In
Showerhead,2.5GPM,Chrome Finish
  • CHICAGO FAUCETS
  • Showerhead, 2.5GPM, Chrome FinishShowerhead,2.5GPM,Chrome Finish
  • Item # 4KTH5
  • Mfr. Model # 620-CP
  • Showerhead, Color/Finish Chrome, Material of Construction Brass, Face Dia 1.625 In, Connection 1/2NPT In.,...More

GN Kitchen Faucet,2.2 gpm,5In Spout
  • AMERICAN STANDARD
  • GN Kitchen Faucet, 2.2 gpm, 5In SpoutGooseneck Kitchen Faucet, Lever Handle
  • Item # 24PP97
  • Mfr. Model # 2475500.002
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm,...More

Shower Hose,Metal
  • AMERICAN STANDARD
  • Shower Hose, MetalShower Hose,Metal
  • Item # 29RR89
  • Mfr. Model # 8888035.295
  • Shower Hose, Metal, Connection (In.) 1/2, Length (In.) 60, Face Dia. (In.) 1/2, Metal Cover Material, Satin...More

Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, ChromeBath And Shower Trim Kit,Chrome
  • Item # 2TGW9
  • Mfr. Model # T675501.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Shower Hose Wall Supply, Metal
Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, ChromeBath And Shower Trim Kit,Chrome
  • Item # 2TGX2
  • Mfr. Model # T675502.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Vandal Resistant Faucet,Manual,Blade
  • AMERICAN STANDARD
  • Vandal Resistant Faucet, Manual, BladeVandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Item # 41H848
  • Mfr. Model # 5500174.002
  • Lavatory Faucet, Two Handle Centerset, Handle Type Vandal Resistant Wrist Blade, Material of Construction Low...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR84
  • Mfr. Model # 1660660.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 6,...More

Tub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • AMERICAN STANDARD
  • Tub/Shower Trim Kit, 3-1/4 Dia, 2.0 gpmTub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • Item # 16T980
  • Mfr. Model # T420502.002
  • Pressure Balance Tub/Shower Trim Kit, Handle Type Metal, Handle Finish Polished Chrome, Color/Finish Polished...More

Shower Arm,Ceiling,Brass
  • AMERICAN STANDARD
  • Shower Arm, Ceiling, BrassShower Arm,Ceiling,Brass
  • Item # 29RR88
  • Mfr. Model # 1660186.002
  • Shower Arm, Ceiling, Connection (In.) 1/2, Length (In.) 6, Face Dia. (In.) 1/2, Metal Cover Material, Chrome...More

Shower Arm,Ceiling,Brass
  • AMERICAN STANDARD
  • Shower Arm, Ceiling, BrassShower Arm,Ceiling,Brass
  • Item # 29RR99
  • Mfr. Model # 1660103.002
  • Shower Arm, Ceiling, Connection (In.) 1/2, Length (In.) 3, Face Dia. (In.) 1/2, Metal Cover Material, Chrome...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR97
  • Mfr. Model # 1660650.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Hand Spray,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Hand Spray, Rain Head, Polished ChromeHand Spray,Rain Head,Polished Chrome
  • Item # 29RR95
  • Mfr. Model # 1660550.002
  • Hand Spray, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Kitchen Faucet,2.2 gpm,5-3/4In Spout
  • AMERICAN STANDARD
  • Kitchen Faucet, 2.2 gpm, 5-3/4In SpoutKitchen Faucet, Lever Handle
  • Item # 24PR09
  • Mfr. Model # 4332400.002
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR91
  • Mfr. Model # 1660680.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 8,...More

Shower Hose,Metal
  • AMERICAN STANDARD
  • Shower Hose, MetalShower Hose,Metal
  • Item # 29RR90
  • Mfr. Model # 8888035.224
  • Shower Hose, Metal, Connection (In.) 1/2, Length (In.) 60, Face Dia. (In.) 1/2, Metal Cover Material, Oil...More

Results per page: 16 | 32 | 48