Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tub/Faucets

31 Results Found that Include 61 Products

Results per page: 16 | 32 | 48
    • BESTCARE
    • Antiligature Faucet, Stainless SteelAntiligature Faucet, Stainless Steel
    • Multiple product options available

      Antiligature Faucet, Handle Type Push Button, Connection 1/2" NPS, 0.7 gpm, Number of Holes 3, Body Material Stainless Steel, ADA Compliant No, Flow Outlet Type Shower...More

    Hose Reel,Pre-Rinse
    • T & S
    • Hose Reel, Pre-RinseHose Reel,Pre-Rinse
    • Item # 6MT85
    • Mfr. Model # B-7212-01
    • Food Service Hose Reel Kits, Hose Length 15FT, Hose Diameter 3/8 ID, Open Reel, Auto Retract, Inlet 3/8 Inch...More

    Antiligature Quick Connect Hand Shower
    • ODD BALL INDUSTRIES
    • Antiligature Quick Connect Hand ShowerAntiligature Quick Connect Hand Shower
    • Item # 38R018
    • Mfr. Model # SP-7WC
    • Antiligature Quick Connect Hand Shower, Handle Finish Plastic, Color/Finish White, Material of Construction...More

    Antiligature Shower Valve,Conical
    • ODD BALL INDUSTRIES
    • Antiligature Shower Valve, ConicalAntiligature Shower Valve,Conical
    • Item # 38R021
    • Mfr. Model # SP-10A
    • Antiligature Shower Valve, Handle Type Conical, Handle Finish Polyurethane Enamel, Color/Finish Silver,...More

    Hose Reel,Pre-Rinse
    • T & S
    • Hose Reel, Pre-RinseHose Reel,Pre-Rinse
    • Item # 6MT84
    • Mfr. Model # B-7232-01
    • Hose Reel Kit, Open, Reel Length (Ft.) 35, 3/8 In. (F)NPT Inlet, Wall, Ceiling or Under Counter Mounting,...More

    • SPEAKMAN
    • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
    • Multiple product options available

      Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain...More

    Wall Shower,Individual Pivoting,ADA
    • BRADLEY
    • Wall Shower, Individual Pivoting, ADAWall Shower,Individual Pivoting,ADA
    • Item # 1MEW3
    • Mfr. Model # S23-1061
    • Individual Wall Shower, -, 24 In. Flexible Stainless Steel Hoses With 1/2 In. NPT Connection, Mounting Type...More

    Showerhead,Wll Mnt,Mtrng,Polished Chrome
    • BRADLEY
    • Showerhead, Wll Mnt, Mtrng, Polished ChromeShowerhead,Wll Mnt,Mtrng,Polished Chrome
    • Item # 23MU65
    • Mfr. Model # S99-114
    • Showerhead, Wall Mount, Handle Type Metering, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

    Tub/Shower Repair,16WX36InL,White,PK6
    • NORTH AMERICAN POLYMER COMPANY, LTD.
    • Tub/Shower Repair, 16WX36InL, White, PK6Tub/Shower Repair,16WX36InL,White,PK6
    • Item # 23V752
    • Mfr. Model # INLAY_WT_1636-6
    • Tub/Shower Crack Repair, 16 In. W X 36 In. L Floor Repair Kit, White Color, Material of Construction...More

    Tub/Shower Repair,16WX40InL,White,PK6
    • NORTH AMERICAN POLYMER COMPANY, LTD.
    • Tub/Shower Repair, 16WX40InL, White, PK6Tub/Shower Repair,16WX40InL,White,PK6
    • Item # 23V754
    • Mfr. Model # INLAY_WT_1640-6
    • Tub/Shower Crack Repair, 16 In. W X 40 In. L Floor Repair Kit, White Color, Material of Construction...More

    Tub/Shower Repair,16InWX36 In L,Bone,PK6
    Tub/Shower Repair,16InWX40 In L,Bone,PK6
    Antiligature Shower Valve,Knob
    • ODD BALL INDUSTRIES
    • Antiligature Shower Valve, KnobAntiligature Shower Valve,Knob
    • Item # 38R022
    • Mfr. Model # SP-10B
    • Antiligature Shower Valve, Handle Type Knob, Handle Finish Polyurethane Enamel, Color/Finish Silver, Material...More

    • SPEAKMAN
    • Bathroom Faucet, MetalBathroom Faucet, Metal
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Metal, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None,...More

    Combo Faucet and Eyewash Station,Aerated
    • SPEAKMAN
    • Combo Faucet and Eyewash Station, AeratedCombo Faucet and Eyewash Station,Aerated
    • Item # 3PVN6
    • Mfr. Model # SEF-1812
    • Laboratory Faucet with Eyewash Station, Faucet Operation Battery-Operated Sensor, Handle Type Sensor, 3/8 In....More

    • AMERICAN STANDARD
    • Soaking Tub with Drain and Luxury LedgeSoaking Tub with Drain and Luxury Ledge
    • Multiple product options available

      Soaking Tub with Drain and Luxury Ledge, Material Americast®, Color White, Width 30", Length 60", Height 17-1/8", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI...More

    Shower Base,Terrazzo,36 in. x 36 in.
    • FIAT PRODUCTS
    • Shower Base, Terrazzo, 36 in. x 36 in.Shower Base,Terrazzo,36 in. x 36 in.
    • Item # 29RU42
    • Mfr. Model # ADATN3636081
    • Shower Base, Terrazzo, Size (In.) 36 x 36, Height (In.) 7, Width (In.) 41, Depth (In.) 38, Material of...More

    Shower Base,Terrazzo,36 in. x 36 in.
    • FIAT PRODUCTS
    • Shower Base, Terrazzo, 36 in. x 36 in.Shower Base,Terrazzo,36 in. x 36 in.
    • Item # 29RU45
    • Mfr. Model # WTR4990081
    • Shower Base, Terrazzo, Size (In.) 36 x 36, Height (In.) 7, Width (In.) 36, Depth (In.) 36, Material of...More

    Shower Base,Terrazzo,39 in. x 39 in.
    • FIAT PRODUCTS
    • Shower Base, Terrazzo, 39 in. x 39 in.Shower Base,Terrazzo,39 in. x 39 in.
    • Item # 29RU46
    • Mfr. Model # WTR4995081
    • Shower Base, Terrazzo, Size (In.) 39 x 39, Height (In.) 7, Width (In.) 39, Depth (In.) 39, Material of...More

    Sensor Shower,PB,Chrome,Brass,2-1/4 In.
    • POWERS
    • Sensor Shower, PB, Chrome, Brass, 2-1/4 In.Sensor Shower,PB,Chrome,Brass,2-1/4 In.
    • Item # 33KJ86
    • Mfr. Model # 447 400ICM100
    • Sensor Shower, Push Button, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 2-1/4,...More

    Sensor Shower,PB,Chrome,Brass,4 In.
    • POWERS
    • Sensor Shower, PB, Chrome, Brass, 4 In.Sensor Shower,PB,Chrome,Brass,4 In.
    • Item # 33KJ87
    • Mfr. Model # 447 400ICN000
    • Sensor Shower, Push Button, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 4,...More

    Sensor Shower,IR Snsr,Bru SS,2-1/4 In.
    • POWERS
    • Sensor Shower, IR Snsr, Bru SS, 2-1/4 In.Sensor Shower,IR Snsr,Bru SS,2-1/4 In.
    • Item # 33KJ89
    • Mfr. Model # 447 10000M100
    • Sensor Shower, Infrared Sensor, Color/Finish Brushed Stainless Steel, Material of Construction Stainless...More

    Sensor Shower,PB,Chrome,Brass,1-3/4 In.
    • POWERS
    • Sensor Shower, PB, Chrome, Brass, 1-3/4 In.Sensor Shower,PB,Chrome,Brass,1-3/4 In.
    • Item # 33KJ85
    • Mfr. Model # 447 400ICK100
    • Sensor Shower, Push Button, Color/Finish Chrome, Material of Construction Brass, Face Dia. (In.) 1-3/4,...More

    Sensor Shower,IR Snsr,Bru SS,1-3/4 In.
    • POWERS
    • Sensor Shower, IR Snsr, Bru SS, 1-3/4 In.Sensor Shower,IR Snsr,Bru SS,1-3/4 In.
    • Item # 33KJ88
    • Mfr. Model # 447 10000K100
    • Sensor Shower, Infrared Sensor, Color/Finish Brushed Stainless Steel, Material of Construction Stainless...More

    Shower System,Wall Mount,Satin
    • SHOWER-WARE
    • Shower System, Wall Mount, SatinShower System,Wall Mount,Satin
    • Item # 49T891
    • Mfr. Model # 488BADA-W
    • Shower System, Wall Mount, Handle Type Tri-Lever, Handle Finish Chrome, Color/Finish Satin, Material of...More

    • SLOAN
    • Bathroom Faucet, Zinc Die CastBathroom Faucet, Zinc Die Cast
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Compression, Number of Holes 1, Body Material Zinc Die Cast, Faucet Spout Standard, ADA...More

    • CHICAGO FAUCETS
    • Bathroom Faucet,Bathroom Faucet,
    • Multiple product options available

      Bathroom Faucet, ADA Compliant Yes, Mounting Type Deck, Finish Chrome Plated, Flow Outlet Type Nonaerated, Standards ASME A112.18.1/CSA B125.1, California Health and...More

    Shower System,Anti-Ligature,Satin
    • BESTCARE
    • Shower System, Anti-Ligature, SatinShower System,Anti-Ligature,Satin
    • Item # 49T914
    • Mfr. Model # WH538-FH-CSH-SRCH
    • Shower System, Anti-Ligature, Handle Type Conical, Handle Finish Chrome, Color/Finish Satin, Material of...More

    Faucet,Electronic,Stainless Steel
    • BESTCARE
    • Faucet, Electronic, Stainless SteelBathroom Faucet, Stainless Steel
    • Item # 49T913
    • Mfr. Model # WH3374-PPZ-8IN
    • Faucet,Faucet Operation Electronic,Number of Handles 2,Handle Type Push Button,1/2 In. NPS Connection,Flow...More

    • BASYS
    • Bathroom Faucet,Bathroom Faucet,
    • Multiple product options available

      Bathroom Faucet, Handle Type Hands Free, Number of Holes 1, ADA Compliant Yes, 0.05, Spout Length 6-1/2", Sensor Range 4" to 5", Replacement Cartridge Yes, Sensor Lead...More

    Sink Faucet,Lever,1/2In. FNPT,Wall
    • CHICAGO FAUCETS
    • Sink Faucet, Lever, 1/2In. FNPT, WallUtility Sink Faucet
    • Item # 29RR72
    • Mfr. Model # 897-MPRCF
    • Utility Sink Faucet, Number of Handles 2, Handle Type Lever, Connection 1/2 In. FNPT, Number of Holes 2, ADA...More

    Results per page: 16 | 32 | 48