Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

24 Results Found that Include 34 Products 

Results per page: 16 | 32 | 48
    Cartridge, 2 Handle, Hot, 2 1/4 In.
    • ZURN INDUSTRIES
    • Cartridge, 2 Handle, Hot, 2 1/4 In.
    • Item # 4JPA4
    • Mfr. Model # 59517006
    • Cartridge, Hot, Material Ceramic, Brass, For Use With Zurn 2 Handle Double Laboratory Manual Faucets, For Use...More

    Cartridge, Slow Closing Metering
    • ZURN INDUSTRIES
    • Cartridge, Slow Closing Metering
    • Item # 4JPC1
    • Mfr. Model # G61754
    • Slow Closing Metering Cartridge, Material Metal, Plastic, Fits Brand Zurn, For Use With Zurn Slow Closing...More

    Pre-Rinse Spray Valve,Chrome,3/4-14 UNS
    • TRIDENT
    • Pre-Rinse Spray Valve, Chrome, 3/4-14 UNS
    • Item # 2HYE9
    • Mfr. Model # 2HYE9
    • Pre-Rinse Spray Valve, Chrome Color/Finish, Brass Material of Construction, Inlet 3/4-14 FIPS In., Outlet...More

    Male Aerator,Chrome
    • TRIDENT
    • Pre-Rinse Unit
    • Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.6 gpm, Body Material Brass, ADA Compliant No, Valve Type Compression and...More

    Female Aerator,Chrome
    • GRAINGER APPROVED VENDOR
    • Female Aerator, Chrome
    • Item # 1WXY7
    • Mfr. Model # 1WXY7
    • Aerator, Female, For Use With 6PA91- 6PA94, 6PB97-6PA99, 6PB10-6PB12, 6PB55, 6PB59 and 6PB60

    • TRIDENT
    • Kitchen Faucet, Lever Handle
    • Kitchen Faucet, Faucet Operation Manual, Flow Rate 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Number of Handles, Handle Type, Number of Holes, Mounting...More

    • TRIDENT
    • Hot Cartridge
    • Multiple product options available

    • TRIDENT
    • Cold Cartridge
    • Multiple product options available

    • TRIDENT
    • Bathroom Faucet,
    • Bathroom Faucet, Faucet Spout Standard and Mounting Type Deck; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes,...More

    Aerator,Chrome,PK2
    Kitchen Faucet,2.2 gpm,8In Spout
    • TRIDENT
    • Kitchen Faucet, 2.2 gpm, 8In Spout
    • Item # 2HYF6
    • Mfr. Model # 2HYF6
    • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wing, Flow Rate 2.2 gpm, Number of...More

    Aerator Assembly
    • TRIDENT
    • Aerator Assembly
    • Item # 2URA3
    • Mfr. Model # 2URA3
    • Aerator Assembly, Material of Construction Brass, Height 0.5 In, Width 0.9 In, Length 0.9 In, Diameter 0.9...More

    Female Aerator,Chrome
    Pedal Assembly,For Use With 2HYG5
    • TRIDENT
    • Pedal Assembly, For Use With 2HYG5
    • Item # 2URA6
    • Mfr. Model # 2URA6
    • Pedal Assembly, Material Brass, For Use With Grainger Item Number 2HYG5, Finish Chrome Plated, Size 2-3/8 In....More

    Aerator Kit With O-Ring
    • GRAINGER APPROVED VENDOR
    • Aerator Kit With O-Ring
    • Item # 1WXZ3
    • Mfr. Model # 1WXZ3
    • Aerator, Male, Plastic, For Use With 6PB26,28,30,32, Includes O-Ring

    Cartridge,Ceramic
    • TRIDENT
    • Cartridge, Ceramic
    • Item # 6PB63
    • Mfr. Model # 6PB63
    • Cartridge, Tub and Shower, 1H, For Use With 6PB34, 36, 38, 40, 42-45

    • TRIDENT
    • Spout
    • Multiple product options available

    Dual, Male or Female Aerator,Chrome
    Aerator Assembly,Chrome Plated
    • TRIDENT
    • Aerator Assembly, Chrome Plated
    • Item # 2URA5
    • Mfr. Model # 2URA5
    • Aerator Assembly, Material of Construction Brass, Chrome Plated Finish, Height 0.6 In, Width 0.9 In, Length...More

    Male Aerator,Chrome
    Cartridge,Cold Side
    • GRAINGER APPROVED VENDOR
    • Cartridge, Cold Side
    • Item # 6PB67
    • Mfr. Model # 6PB67
    • Roman Tub Cold Cartridge, For Use With Grainger Item Number 6PB26, 28, 30, 32

    Dual, Male or Female Aerator,BN
    Results per page: 16 | 32 | 48