Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

Tub/Faucets

384 Results Found that Include 947 Products

Results per page: 16 | 32 | 48
Aerator,Male,13/16-27In,0.5 GPM,Spray
Showerhead,Adjustable,Chrome,Brass
Aerator,Dual,15/16-27x55/64-27In,1.75GPM
  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Cast BrassGooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Number of Handles 2, 1.5 gpm, Body Material Cast Brass, ADA Compliant Yes, Drain Type None and Flow Outlet Type Pressure Compensating Aerated;...More

Aerator,Female,3/4-27In,0.5 GPM,Spray
Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 3-3/8 In Dia, 1.5 GPMHand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • Item # 5UTL9
  • Mfr. Model # 1660502.002
  • Water Saving 3-Function Hand Shower, Water Saving, Color/Finish Polished Chrome, Material of Construction...More

  • DELTA
  • Kitchen Faucet, Lever HandleKitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, Valve Type...More

Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPMShowerhead,Shower Arm Mtg,1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

  • AMERICAN STANDARD
  • Bathroom Faucet, MetalBathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, Connection 1/2" NPSM, 1.5 gpm, Mounting Hole Center to Center 4", Body Material Metal, Faucet Spout...More

Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPMShowerhead,Vandal Resistant,1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

  • KISSLER & CO
  • Bathroom Faucet, Low Lead BrassBathroom Faucet, Low Lead Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Connection 1/2" IPS, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Low Lead Brass, Faucet Spout...More

  • SYMMONS
  • SpindleSpindle
  • Multiple product options available

    Multiple product options available

Faucet,Manual,Lever,1.5 gpm,Brass
  • DELTA
  • Faucet, Manual, Lever, 1.5 gpm, BrassBathroom Faucet, Brass
  • Item # 4NLK1
  • Mfr. Model # 500-DST
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 3/8 In....More

Aerator,Female,55/64-27In,1.75GPM
Cold Water Cartridge,Price Pfister
Hot Water Cartridge,Ceramic,PricePfister
Kitchen Sprayer,For Universal Fit
Kitchen Faucet,2.2 gpm,1 Handle
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 1 HandleKitchen Faucet,2.2 gpm,1 Handle
  • Item # 45L019
  • Mfr. Model # 77-1188
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow Rate 2.2 gpm,...More

Repair Kit,Faucet Handle,Delta Faucets
  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Lead Free Cast BrassVandal Resistant Bathroom Faucet, Lead Free Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, 0.5 gpm, Number of Holes 3, Body Material Lead Free Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Valve Type...More

Aerator Insert,0.35 GPM,Spray
Showerhead,Ball Joint,Plastic,1/2 in.
  • KISSLER & CO
  • Showerhead, Ball Joint, Plastic, 1/2 in.Showerhead,Ball Joint,Plastic,1/2 in.
  • Item # 32PE89
  • Mfr. Model # 76-0020
  • Showerhead, Ball Joint, Color/Finish Chrome, Material of Construction Plastic, Face Dia. (in.) 2, Connection...More

  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast BrassVandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

Aerator,Male,15/16-27In,1.75 GPM
Kitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • DELTA
  • Kitchen Fauc., Spray, 2.2gpm, 8-11/16In SptKitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • Item # 4NLK4
  • Mfr. Model # 400-DST
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

  • ZURN
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and Manufacturers Warranty Length 3 yr.; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number...More

Valve Seat,For Symmons Temptrol Valve
Aerator,Male,13/16-27In,0.5 GPM,Spray
  • DELTA
  • Vandal Resistant Bathroom Faucet, BrassVandal Resistant Bathroom Faucet, Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass, Faucet Spout Rigid, ADA...More

Results per page: 16 | 32 | 48