Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Tub/Faucets

1,212 Results Found that Include 1,887 Products

Results per page: 16 | 32 | 48
Faucet Adapter,13/16-27In Thread
Vacuum Breaker,In-line,1/2 In Brass
  • ENCORE
  • Vacuum Breaker, In-line, 1/2 In BrassVacuum Breaker,In-line,1/2 In Brass
  • Item # 5UTX3
  • Mfr. Model # SS10-4802
  • Vacuum Breaker, In-line Shower House, Connection (In.) 1/2 In., Material of Construction Brass, Outlet...More

Showerhead,Ball Joint,Plastic,1/2 in.
  • KISSLER & CO
  • Showerhead, Ball Joint, Plastic, 1/2 in.Showerhead,Ball Joint,Plastic,1/2 in.
  • Item # 32PE89
  • Mfr. Model # 76-0020
  • Showerhead, Ball Joint, Color/Finish Chrome, Material of Construction Plastic, Face Dia. (in.) 2, Connection...More

Tub Spout,Diverter,Metal,1/2in. IPS
Shower Arm,Wall Mnt,1/2 In
Cold Bathroom Cartridge,Ceramic,Kohler
Hot Cartridge, Ceramic, Kohler Faucets
Showerhead,Adjustable,Chrome,Brass
Pre-Rinse Spray Face,Plastic
Bathroom/Kitchen Stem,American Standard
Cold Stem,For Kohler Faucets
Washer/Gasket,For Symmons Safetymix
Hot Water Faucet Stem,For Kohler Faucets
Showerhead,Adjustable,Chrome,Brass
Shower Valve Repair Kit
  • ZURN
  • Shower Valve Repair KitShower Valve Repair Kit
  • Item # 24X180
  • Mfr. Model # RK7000-50
  • Shower Valve Repair Kit, Material of Construction Plastic, Rubber, Brass, Mill Finish, Cartridge Type Stem,...More

  • MOEN COMMERCIAL
  • Bathroom Faucet, Cast MetalBathroom Faucet, Cast Metal
  • Multiple product options available

    Bathroom Faucet, Body Material Cast Metal, Faucet Spout Rigid, ADA Compliant Yes, Finish Chrome, Includes Trim and Valve, Manufacturers Warranty Length 5 yr. Limited and...More

  • SYMMONS
  • SpindleSpindle
  • Multiple product options available

    Multiple product options available

Valve Seat,For Symmons Temptrol Valve
Short Perfect Valve Blue
Vacuum Breaker Repair Kit For SS Faucet
Rainfall Showerhead,1/2 IPS,2.5 gpm
Kitchen Faucet,2.2 gpm,1 Handle
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 1 HandleKitchen Faucet,2.2 gpm,1 Handle
  • Item # 45L019
  • Mfr. Model # 77-1188
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow Rate 2.2 gpm,...More

  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast BrassVandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

Dome Cover,For Symmons Temptrol Valve
  • AMERICAN STANDARD
  • Utility Sink FaucetUtility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2 and Valve Type Ceramic Disc; Varies by Material, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA...More

  • AMERICAN STANDARD
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and ADA Compliant Yes; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting...More

Temptrol Trim Kit,Plas,Chrome,1-3/10in
Shower Arm/Flange,Hampton,Williamsburg
  • AMERICAN STANDARD
  • Shower Arm/Flange, Hampton, WilliamsburgShower Arm/Flange,Hampton,Williamsburg
  • Item # 6NWJ4
  • Mfr. Model # 060351-0020A
  • Shower Arm and Flange, Hampton and Williamsburg, Connection (In.) 1/2, Material of Construction Steel, Outlet...More

Escutcheon,Shower Face Plate,Chrome
  • KISSLER & CO
  • Escutcheon, Shower Face Plate, ChromeEscutcheon,Shower Face Plate,Chrome
  • Item # 32PF03
  • Mfr. Model # 42-6839
  • Escutcheon, Type Shower Face Plate, For Use With Price Pfister, Length (In.) 6, Face Dia. (In.) 6, Cover...More

Results per page: 16 | 32 | 48