Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tub/Faucets

20 Results Found that Include 39 Products 

Results per page: 16 | 32 | 48
    • BESTCARE
    • Antiligature Faucet, Stainless Steel
    • Multiple product options available

      Antiligature Faucet, Handle Type Push Button, Connection 1/2" NPS, 0.7 gpm, Number of Holes 3, Body Material Stainless Steel, ADA Compliant No, Flow Outlet Type Shower...More

    Hose Reel,Pre-Rinse
    • T & S
    • Hose Reel, Pre-Rinse
    • Item # 6MT85
    • Mfr. Model # B-7212-01
    • Food Service Hose Reel Kits, Hose Length 15FT, Hose Diameter 3/8 ID, Open Reel, Auto Retract, Inlet 3/8 Inch...More

    Gooseneck Faucet with Manual Override
    • SPEAKMAN
    • Gooseneck Faucet with Manual Override
    • Item # 2WLL8
    • Mfr. Model # S-9129
    • Lavatory Faucet, One Handle Electronic, Handle Type Wing, Material of Construction -, Faucet Finish Chrome,...More

    Faucet,Sensor,3/8 In.,0.5 gpm,Brass
    • OPTIMA PLUS
    • Faucet, Sensor, 3/8 In., 0.5 gpm, Brass
    • Item # 3KJT7
    • Mfr. Model # 3315107 EBF187-4 CP
    • Faucet, Battery Powered Hand Washing, Material of Construction Brass, Faucet Finish Chrome, Spout Length...More

    Mixing Valve Cartridge,Symmons
    • SYMMONS
    • Mixing Valve Cartridge, Symmons
    • Item # 24VL37
    • Mfr. Model # 7-400NW
    • Mixing Valve Cartridge, Material Brass, For Use With Symmons 5-400 Valve, Size 5-13/16 In. x 8 In., Includes...More

    Lavatory Faucet,Sensor,1.5 gpm,Brass
    • ZURN
    • Lavatory Faucet, Sensor, 1.5 gpm, Brass
    • Item # 30PT28
    • Mfr. Model # Z6920-XL-GEN
    • Lavatory Faucet,Faucet Operation Sensor,Number of Handles 0,Handle Type Sensor,Connection 1/2 In.,1.5 gpm...More

    • CHICAGO FAUCETS
    • Bathroom Faucet,
    • Multiple product options available

      Bathroom Faucet, ADA Compliant Yes, Mounting Type Deck, Finish Chrome Plated, Flow Outlet Type Nonaerated, Standards ASME A112.18.1/CSA B125.1, California Health and...More

    Valve Block Assembly
    Lavatory Faucets,3/8in Compressn,Tchless
    • SPEAKMAN
    • Lavatory Faucets, 3/8in Compressn, Tchless
    • Item # 32WT48
    • Mfr. Model # S-8822-CA
    • Lavatory Faucets, 8 In., Polished Chrome Color/Finish, Metal, Stainless Steel, Plastic Material of...More

    • SPEAKMAN
    • Gooseneck Bathroom Faucet, Brass
    • Multiple product options available

      Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain...More

    • SPEAKMAN
    • Bathroom Faucet, Metal
    • Multiple product options available

      Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Metal, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None,...More

    Triple Curb Shower Pan,Center Drain
    • TILE REDI
    • Triple Curb Shower Pan, Center Drain
    • Item # 29TC86
    • Mfr. Model # 4848CDT-PVC
    • Shower Base, Center Drain, Size (In.) 48x48, Height (In.) 7, Width (In.) 48, Depth (In.) 48, Material of...More

    Triple Curb Shower Pan,Center Drain
    • TILE REDI
    • Triple Curb Shower Pan, Center Drain
    • Item # 29TC75
    • Mfr. Model # 4260CDT-PVC
    • Shower Base, Center Drain, Size (In.) 42x60, Height (In.) 7, Width (In.) 60, Depth (In.) 42, Material of...More

    Triple Curb Shower Pan,Center Drain
    • TILE REDI
    • Triple Curb Shower Pan, Center Drain
    • Item # 29TC64
    • Mfr. Model # 3760CDT-PVC
    • Shower Base, Center Drain, Size (In.) 37x60, Height (In.) 7, Width (In.) 60, Depth (In.) 37, Material of...More

    Triple Curb Shower Pan,Center Drain
    • TILE REDI
    • Triple Curb Shower Pan, Center Drain
    • Item # 29TC80
    • Mfr. Model # 4266CDT-PVC
    • Shower Base, Center Drain, Size (In.) 42x66, Height (In.) 7, Width (In.) 66, Depth (In.) 42, Material of...More

    • AMERICAN STANDARD
    • Soaking Tub with Drain and Luxury Ledge
    • Multiple product options available

      Soaking Tub with Drain and Luxury Ledge, Material Americast®, Color White, Width 30", Length 60", Height 17-1/8", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462,...More

    Faucet,Electronic,Stainless Steel
    • BESTCARE
    • Faucet, Electronic, Stainless Steel
    • Item # 49T911
    • Mfr. Model # WH3373-PPZ-8IN
    • Faucet,Faucet Operation Electronic,Number of Handles 1,Handle Type Push Button,1/2 In. NPS Connection,Flow...More

    Shower System,Wall Mount,Satin
    • SHOWER-WARE
    • Shower System, Wall Mount, Satin
    • Item # 49T891
    • Mfr. Model # 488BADA-W
    • Shower System, Wall Mount, Handle Type Tri-Lever, Handle Finish Chrome, Color/Finish Satin, Material of...More

    Shower System,Wall Mount,Satin
    • SHOWER-WARE
    • Shower System, Wall Mount, Satin
    • Item # 49T890
    • Mfr. Model # 486BADA-W
    • Shower System, Wall Mount, Handle Type Pushbutton, Handle Finish Chrome, Color/Finish Satin, Material of...More

    Kitchen Faucet,Side Sprayer,Spout,PK 6
    • CHICAGO FAUCETS
    • Kitchen Faucet, Side Sprayer, Spout, PK 6
    • Item # 29RR71
    • Mfr. Model # 432-MPABCP
    • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Handle Type Lever, Flow Rate 1.5 gpm, Number of...More

    Results per page: 16 | 32 | 48