Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tub/Faucets

103 Results Found that Include 124 Products

Results per page: 16 | 32 | 48
  • SLOAN
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Body Material Brass, ADA Compliant Yes, 2 AC, Valve Type Solenoid, Finish Chrome and Replacement Cartridge...More

Faucet,Sensor,1.5 gpm,Chrome,Deck
  • SLOAN
  • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, 2.2 gpm, Body Material Brass, ADA Compliant Yes, Drain Type None, 2 AC, Valve Type Solenoid,...More

  • RUBBERMAID
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Compression, 1.5 gpm, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain...More

Ultra Sense Faucet,Brass,Chrome,3-1/2 in
  • SYMMONS
  • Ultra Sense Faucet, Brass, Chrome, 3-1/2 inBathroom Faucet,
  • Item # 24VL30
  • Mfr. Model # S-6080
  • Battery Power ed Faucet, Ultra Sense, Connection (In.) 3/8 In. Compression, Material of Construction Brass,...More

Mixing Valve Cartridge,Symmons
  • SYMMONS
  • Mixing Valve Cartridge, SymmonsMixing Valve Cartridge
  • Item # 24VL38
  • Mfr. Model # 7-200NW
  • Mixing Valve Cartridge, Material Brass, For Use With Symmons 5-200 Valve, Size 5-5/16 In., Includes...More

Faucet,Sensor,1/2 In.,1.5 gpm,Brass,Yes
  • ZURN INDUSTRIES
  • Faucet, Sensor, 1/2 In., 1.5 gpm, Brass, YesBathroom Faucet, Brass
  • Item # 5UNR8
  • Mfr. Model # Z6920-GEN
  • Battery Powered Faucet, with Hydro Generator, Handle Type Sensor, Material of Construction Brass, Faucet...More

Faucet,Sensor,3/8 In. Compresion,1.5 gpm
  • SLOAN
  • Faucet, Sensor, 3/8 In. Compresion, 1.5 gpmBathroom Faucet, Zinc Die Cast
  • Item # 23MF19
  • Mfr. Model # EFX175.502.0000
  • Lavatory Faucet, Electronic, Material of Construction Zinc Die Cast, Faucet Finish Chrome, Spout Length 4...More

Shower System,Wall Mount,Satin
  • SHOWER-WARE
  • Shower System, Wall Mount, SatinShower System,Wall Mount,Satin
  • Item # 49T889
  • Mfr. Model # 488B-W-RD
  • Shower System, Wall Mount, Handle Type Tri-Lever, Handle Finish Chrome, Color/Finish Satin, Material of...More

Double Curb Shower Pan,Center Drain
  • TILE REDI
  • Double Curb Shower Pan, Center DrainDouble Curb Shower Pan,Center Drain
  • Item # 29TC57
  • Mfr. Model # 3636CDL-PVC
  • Shower Base, Center Drain, Size (In.) 36x36, Height (In.) 7, Width (In.) 36, Depth (In.) 36, Material of...More

  • GRAINGER APPROVED VENDOR
  • Lavatory Faucet, BrassLavatory Faucet, Brass
  • Multiple product options available

    Lavatory Faucet, Faucet Operation Electronic, Number of Handles 1, Handle Type Sensor, Connection 1/2" NPSM, Body Material Brass, Faucet Spout Brass, ADA Compliant Yes,...More

  • BASYS
  • Bathroom Faucet,Bathroom Faucet,
  • Multiple product options available

    Bathroom Faucet, Handle Type Hands Free, Number of Holes 1, ADA Compliant Yes, 0.05, Spout Length 6-1/2", Sensor Range 4" to 5", Replacement Cartridge Yes, Sensor Lead...More

  • CHICAGO FAUCETS
  • Bathroom Faucet,Bathroom Faucet,
  • Multiple product options available

    Bathroom Faucet, ADA Compliant Yes, Mounting Type Deck, Finish Chrome Plated, Flow Outlet Type Nonaerated, Standards ASME A112.18.1/CSA B125.1, California Health and...More

  • SPEAKMAN
  • Bathroom Faucet, MetalBathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Metal, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None,...More

  • SPEAKMAN
  • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain...More

Barrier-Free Shower Pan,Right Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Right DrainBarrier-Free Shower Pan,Right Drain
  • Item # 29TC24
  • Mfr. Model # 4260RBF-PVC
  • Shower Base, Right Drain, Size (In.) 42x60, Height (In.) 7, Width (In.) 60, Depth (In.) 42, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TC20
  • Mfr. Model # 4260CBF-PVC
  • Shower Base, Center Drain, Size (In.) 42x60, Height (In.) 7, Width (In.) 60, Depth (In.) 42, Material of...More

Triple Curb Shower Pan,Center Drain
  • TILE REDI
  • Triple Curb Shower Pan, Center DrainTriple Curb Shower Pan,Center Drain
  • Item # 29TC72
  • Mfr. Model # 4248CDT-PVC
  • Shower Base, Center Drain, Size (In.) 42x48, Height (In.) 7, Width (In.) 48, Depth (In.) 42, Material of...More

Double Curb Shower Pan,Left Drain
  • TILE REDI
  • Double Curb Shower Pan, Left DrainDouble Curb Shower Pan,Left Drain
  • Item # 29TC65
  • Mfr. Model # 3760LDR-PVC
  • Shower Base, Left Drain, Size (In.) 37x60, Height (In.) 7, Width (In.) 60, Depth (In.) 37, Material of...More

Single Curb Shower Pan,Right Drain
  • TILE REDI
  • Single Curb Shower Pan, Right DrainSingle Curb Shower Pan,Right Drain
  • Item # 29TC25
  • Mfr. Model # 4260R-PVC
  • Shower Base, Right Drain, Size (In.) 42x60, Height (In.) 7, Width (In.) 66, Depth (In.) 42, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TC10
  • Mfr. Model # 4048CBF-PVC
  • Shower Base, Center Drain, Size (In.) 40x48, Height (In.) 7, Width (In.) 48, Depth (In.) 40, Material of...More

Double Curb Shower Pan,Center Drain
  • TILE REDI
  • Double Curb Shower Pan, Center DrainDouble Curb Shower Pan,Center Drain
  • Item # 29TC73
  • Mfr. Model # 4260CDL-PVC
  • Shower Base, Center Drain, Size (In.) 42x60, Height (In.) 7, Width (In.) 60, Depth (In.) 42, Material of...More

Double Curb Shower Pan,Right Drain
  • TILE REDI
  • Double Curb Shower Pan, Right DrainDouble Curb Shower Pan,Right Drain
  • Item # 29TC45
  • Mfr. Model # 3060RDL-PVC
  • Shower Base, Right Drain, Size (In.) 30x60, Height (In.) 7, Width (In.) 60, Depth (In.) 30, Material of...More

Barrier-Free Shower Pan,Left Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Left DrainBarrier-Free Shower Pan,Left Drain
  • Item # 29TA69
  • Mfr. Model # 3360LBF-PVC
  • Shower Base, Left Drain, Size (In.) 33x60, Height (In.) 7, Width (In.) 60, Depth (In.) 33, Material of...More

Double Curb Shower Pan,Center Drain
  • TILE REDI
  • Double Curb Shower Pan, Center DrainDouble Curb Shower Pan,Center Drain
  • Item # 29TC41
  • Mfr. Model # 3060CDL-PVC
  • Shower Base, Center Drain, Size (In.) 30x60, Height (In.) 7, Width (In.) 60, Depth (In.) 30, Material of...More

Double Curb Shower Pan,Right Drain
  • TILE REDI
  • Double Curb Shower Pan, Right DrainDouble Curb Shower Pan,Right Drain
  • Item # 29TC66
  • Mfr. Model # 3760RDL-PVC
  • Shower Base, Right Drain, Size (In.) 37x60, Height (In.) 7, Width (In.) 60, Depth (In.) 37, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TC13
  • Mfr. Model # 4060RBF-PVC
  • Shower Base, Right Drain, Size (In.) 40x60, Height (In.) 7, Width (In.) 60, Depth (In.) 40, Material of...More

Barrier-Free Shower Pan,Left Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Left DrainBarrier-Free Shower Pan,Left Drain
  • Item # 29TA94
  • Mfr. Model # 3760LBF-PVC
  • Shower Base, Left Drain, Size (In.) 37x60, Height (In.) 7, Width (In.) 60, Depth (In.) 37, Material of...More

Double Curb Shower Pan,Left Drain
  • TILE REDI
  • Double Curb Shower Pan, Left DrainDouble Curb Shower Pan,Left Drain
  • Item # 29TC76
  • Mfr. Model # 4260LDR-PVC
  • Shower Base, Center Drain, Size (In.) 42x60, Height (In.) 7, Width (In.) 60, Depth (In.) 42, Material of...More

Triple Curb Shower Pan,Center Drain
  • TILE REDI
  • Triple Curb Shower Pan, Center DrainTriple Curb Shower Pan,Center Drain
  • Item # 29TC48
  • Mfr. Model # 3232CDT-PVC
  • Shower Base, Center Drain, Size (In.) 32x32, Height (In.) 7, Width (In.) 32, Depth (In.) 32, Material of...More

Barrier-Free Shower Pan,Left Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Left DrainBarrier-Free Shower Pan,Left Drain
  • Item # 29TA77
  • Mfr. Model # 3460LBF-PVC
  • Shower Base, Left Drain, Size (In.) 34x60, Height (In.) 7, Width (In.) 60, Depth (In.) 34, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TC26
  • Mfr. Model # 4266CBF-PVC
  • Shower Base, Center Drain, Size (In.) 42x66, Height (In.) 7, Width (In.) 66, Depth (In.) 42, Material of...More

Results per page: 16 | 32 | 48