Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

91 Results Found that Include 151 Products

Results per page: 16 | 32 | 48
Combo Faucet and Eyewash Station
  • SPEAKMAN
  • Combo Faucet and Eyewash StationCombo Faucet and Eyewash Station
  • Item # 3PVN5
  • Mfr. Model # SEF1800-CA
  • Laboratory Faucet with Eyewash Station, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, 1/2...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Cast BrassBathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type...More

Gooseneck Faucet,Sensor,2.2 gpm
  • SLOAN
  • Gooseneck Faucet, Sensor, 2.2 gpmGooseneck Bathroom Faucet, Brass
  • Item # 5YJR2
  • Mfr. Model # ETF700-4-P
  • Lavatory Faucet, ElectronicMaterial of Construction Brass, Faucet Finish Chrome, Spout Length 10-1/4 In.,...More

  • SPEAKMAN
  • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Brass, Faucet Spout Standard, ADA Compliant Yes, Drain...More

  • SLOAN
  • Bathroom Faucet, BrassBathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Body Material Brass, ADA Compliant Yes, 2 AC, Valve Type Solenoid, Finish Chrome and Replacement Cartridge...More

  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Cast BrassGooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Female Compression, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, ADA...More

  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, BrassGooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Body Material Brass, ADA Compliant Yes and Drain Type None; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate,...More

Pre-Rinse Assembly,3.5 gpm,9-1/2In Spout
  • CHICAGO FAUCETS
  • Pre-Rinse Assembly, 3.5 gpm, 9-1/2In SpoutKitchen Pre-Rinse
  • Item # 41N752
  • Mfr. Model # WWG509-GCLABCP
  • Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 3, Handle Type Lever, Flow Rate 3.5 gpm,...More

Combo Faucet/Eyewash Station,6 In Spout
  • SPEAKMAN
  • Combo Faucet/Eyewash Station, 6 In SpoutCombo Faucet/Eyewash Station,6 In Spout
  • Item # 4NGW3
  • Mfr. Model # SEF-1800-CA-SL
  • Laboratory Faucet with Eyewash Station, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 3/8...More

  • SLOAN
  • Bathroom Faucet, Zinc Die CastBathroom Faucet, Zinc Die Cast
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Compression, Number of Holes 1, Body Material Zinc Die Cast, Faucet Spout Standard, ADA...More

  • AMERICAN STANDARD
  • High Arc Bathroom Faucet, Cast BrassHigh Arc Bathroom Faucet, Cast Brass
  • Multiple product options available

    High Arc Bathroom Faucet, Body Material Cast Brass, ADA Compliant Yes, Valve Type Ceramic Disc, Finish Polished Chrome, Manufacturers Warranty Length Limited Lifetime,...More

Hydroguard E425 Thermostatic Valve
Faucet,Sensor,3/8 In. Compresion,1.5 gpm
  • RUBBERMAID
  • Faucet, Sensor, 3/8 In. Compresion, 1.5 gpmBathroom Faucet, Brass
  • Item # 19T379
  • Mfr. Model # 1782742
  • Lavatory Faucet, Hands Free, Material of Construction Brass, Faucet Finish Chrome, Spout Length 6-1/2 In.,...More

Faucet,Sensor,3/8 In. Compresion,0.5 gpm
  • CHICAGO FAUCETS
  • Faucet, Sensor, 3/8 In. Compresion, 0.5 gpmBathroom Faucet, Brass
  • Item # 6XAE7
  • Mfr. Model # WWG116.201.AB.1
  • Lavatory Faucet, Electronic, Material of Construction Brass, Faucet Finish Chrome Plated, Spout Length 5-1/2...More

Wall Shower,Individual Pivoting,2.5 GPM
  • BRADLEY
  • Wall Shower, Individual Pivoting, 2.5 GPMWall Shower,Individual Pivoting,2.5 GPM
  • Item # 1MEW2
  • Mfr. Model # S23-1060
  • Individual Wall Shower, -, 24 In. Flexible Stainless Steel Hoses With 1/2 In. NPT Connection, Mounting Type...More

Tub/Shower System Kit,w/Tub Spout
  • AMERICAN STANDARD
  • Tub/Shower System Kit, w/Tub SpoutTub/Shower System Kit,w/Tub Spout
  • Item # 24X068
  • Mfr. Model # 1662214.002
  • Tub/Shower System Kit, Commercial Showerhead w/Handspray Shower and Tub Spout, Handle Type Lever, Handle...More

Shower System Kit,w/Handspray Shower
  • AMERICAN STANDARD
  • Shower System Kit, w/Handspray ShowerShower System Kit,w/Handspray Shower
  • Item # 24X067
  • Mfr. Model # 1662213.002
  • Shower System Kit, Commercial Showerhead w/Handspray Shower, Handle Type Lever, Handle Finish Polished...More

Rain Waterslide,Brushed Nickle,Handheld
  • SPEAKMAN
  • Rain Waterslide, Brushed Nickle, HandheldRain Waterslide,Brushed Nickle,Handheld
  • Item # 29FK29
  • Mfr. Model # SWS-1007-BN
  • Rain Waterslide, Handheld, Color/Finish Brushed Nickle, Material of Construction Brass/Plastic, Face Dia....More

Rain Waterslide,Brushed Nickle,Handheld
  • SPEAKMAN
  • Rain Waterslide, Brushed Nickle, HandheldRain Waterslide,Brushed Nickle,Handheld
  • Item # 29FK27
  • Mfr. Model # SWS-1003-BN
  • Rain Waterslide, Handheld, Color/Finish Brushed Nickle, Material of Construction Brass/Plastic, Face Dia....More

Shower Combination,Wall Mount,Nickel
  • SPEAKMAN
  • Shower Combination, Wall Mount, NickelShower Combination,Wall Mount,Nickel
  • Item # 22FE42
  • Mfr. Model # SM-9410-P-BN
  • Shower Combination, Type Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Metal And...More

Shower Combination,Wall Mount,Nickel
  • SPEAKMAN
  • Shower Combination, Wall Mount, NickelShower Combination,Wall Mount,Nickel
  • Item # 22FE44
  • Mfr. Model # SM-9430-P-BN
  • Shower Combination, Type Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Metal And...More

Scald Proof Valve Retro Kit
Shower Combination,Wall Mount,Nickel
  • SPEAKMAN
  • Shower Combination, Wall Mount, NickelShower Combination,Wall Mount,Nickel
  • Item # 22FE38
  • Mfr. Model # SM-9030-P-BN
  • Shower Combination, Type Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Metal And...More

  • SPEAKMAN
  • Bathroom Faucet, MetalBathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8", 1.5 gpm, Body Material Metal, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None,...More

Barrier-Free Shower Pan,Right Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Right DrainBarrier-Free Shower Pan,Right Drain
  • Item # 29TA67
  • Mfr. Model # 3354RBF-PVC
  • Shower Base, Right Drain, Size (In.) 33x54, Height (In.) 7, Width (In.) 54, Depth (In.) 33, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TC34
  • Mfr. Model # 4838CBF-PVC
  • Shower Base, Center Drain, Size (In.) 48x38, Height (In.) 7, Width (In.) 38, Depth (In.) 48, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TC31
  • Mfr. Model # 4638CBF-PVC
  • Shower Base, Center Drain, Size (In.) 46x38, Height (In.) 7, Width (In.) 37, Depth (In.) 46, Material of...More

Single Curb Shower Pan,Right Drain
  • TILE REDI
  • Single Curb Shower Pan, Right DrainSingle Curb Shower Pan,Right Drain
  • Item # 29TA72
  • Mfr. Model # 3360RSPVC-15-2-4
  • Shower Base, Right Drain, Size (In.) 33x60, Height (In.) 7, Width (In.) 60, Depth (In.) 33, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TA42
  • Mfr. Model # 3048CBF-PVC
  • Shower Base, Center Drain, Size (In.) 30x48, Height (In.) 7, Width (In.) 48, Depth (In.) 30, Material of...More

Barrier-Free Shower Pan,Center Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Center DrainBarrier-Free Shower Pan,Center Drain
  • Item # 29TA49
  • Mfr. Model # 3060CBF-PVC
  • Shower Base, Center Drain, Size (In.) 30x60, Height (In.) 7, Width (In.) 60, Depth (In.) 30, Material of...More

Single Curb Shower Pan,Center Drain
  • TILE REDI
  • Single Curb Shower Pan, Center DrainSingle Curb Shower Pan,Center Drain
  • Item # 29TC35
  • Mfr. Model # 4848C-PVC
  • Shower Base, Center Drain, Size (In.) 48x48, Height (In.) 7, Width (In.) 48, Depth (In.) 48, Material of...More

Barrier-Free Shower Pan,Left Drain
  • TILE REDI
  • Barrier-Free Shower Pan, Left DrainBarrier-Free Shower Pan,Left Drain
  • Item # 29TA88
  • Mfr. Model # 3754LBF-PVC
  • Shower Base, Left Drain, Size (In.) 37x54, Height (In.) 7, Width (In.) 54, Depth (In.) 37, Material of...More

Results per page: 16 | 32 | 48