Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

38 Results Found that Include 88 Products 

Results per page: 16 | 32 | 48
Pedal Box,2-1/2 In,w/Extended Pedals
  • CHICAGO FAUCETS
  • Pedal Box, 2-1/2 In, w/Extended Pedals
  • Item # 26Y246
  • Mfr. Model # 834-EPABCP
  • Pedal Box, Chome Plated Color/Finish, Low Lead Brass Material of Construction, Features Extended Pedals,...More

Combo Faucet and Eyewash Station,Ceramic
  • SPEAKMAN
  • Combo Faucet and Eyewash Station, Ceramic
  • Item # 2WLL7
  • Mfr. Model # SEF-9000
  • Laboratory Faucet with Eyewash Station, Faucet Operation Manual, Number of Handles 1, Handle Type Cross, Flow...More

Pre-Rinse Assembly,3.5 gpm,9-1/2In Spout
  • CHICAGO FAUCETS
  • Pre-Rinse Assembly, 3.5 gpm, 9-1/2In Spout
  • Item # 41N752
  • Mfr. Model # 509-GCLABCP
  • Pre-Rinse Assembly, Faucet Operation Manual, Number of Handles 3, Handle Type Lever, Flow Rate 3.5 gpm,...More

Faucet,Sensor,Lever,3/4 In.,2.2 gpm
  • MOEN COMMERCIAL
  • Faucet, Sensor, Lever, 3/4 In., 2.2 gpm
  • Item # 40D657
  • Mfr. Model # CA8301
  • Electronic Lavatory Faucet,2.2 gpm Flow Rate,Number of Holes 3,ADA Compliant Yes,Spout Length 4 In.,Sensor...More

  • POWERS
  • Valve Upgrade Kit
  • Multiple product options available

Gooseneck Faucet,Sensor,2.2 gpm,Brass
  • SLOAN
  • Gooseneck Faucet, Sensor, 2.2 gpm, Brass
  • Item # 5YJR4
  • Mfr. Model # ETF770-4-P
  • Lavatory Faucet, ElectronicMaterial of Construction Brass, Faucet Finish Chrome, Spout Length 6 In., Spout...More

Poppet Replacement Kit
Thermostatic/Pressure Balancing Valve
  • CHICAGO FAUCETS
  • Thermostatic/Pressure Balancing Valve
  • Item # 2LYJ1
  • Mfr. Model # 2500-VOCCP
  • Thermostatic/ Pressure Balancing Valve, Tub And Shower, Brass Body and Metal Trim, For Use With Chicago...More

Rain Waterslide,Polished Chrome,Handheld
  • SPEAKMAN
  • Rain Waterslide, Polished Chrome, Handheld
  • Item # 29FK28
  • Mfr. Model # SWS-1007
  • Rain Waterslide, Handheld, Color/Finish Polished Chrome, Material of Construction Brass/Plastic, Face Dia....More

Shower Base,Rectangular,Marble Chips
  • TERRAZZO-WARE
  • Shower Base, Rectangular, Marble Chips
  • Item # 19RU52
  • Mfr. Model # SBR6036-3F
  • Shower Base, Rectangular, Size (in.) 60 x 36, Height (in.) 4, Width (in.) 60, Depth (in.) 36, Material of...More

Shower Trim Kit,Lever,Chrome
  • MOEN COMMERCIAL
  • Shower Trim Kit, Lever, Chrome
  • Item # 40D665
  • Mfr. Model # 8342
  • Shower Trim Kit, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Cast...More

Shower Valve,Polished Chrome,4-3/4 In
  • SPEAKMAN
  • Shower Valve, Polished Chrome, 4-3/4 In
  • Item # 15F352
  • Mfr. Model # SM-1430-P
  • Shower Valve, Shower/Tub Combination, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished...More

Faucet,Sensor,0.5 gpm,Brass,Deck
  • HYDROTEK
  • Faucet, Sensor, 0.5 gpm, Brass, Deck
  • Item # 31XK14
  • Mfr. Model # HB-1000C-LR
  • Bathroom Faucet,Faucet Operation Sensor,Number of Handles 0,Handle Type Sensor,Connection 3/8 In....More

Freeze Protection Valve,1/2in NPT,Autmtc
  • SPEAKMAN
  • Freeze Protection Valve, 1/2in NPT, Autmtc
  • Item # 32WT56
  • Mfr. Model # FPV
  • Freeze Protection Valve, Station Mounted, Galvanized Steel Color/Finish, Brass Material of Construction,...More

Rain Waterslide,Polished Chrome,Handheld
  • SPEAKMAN
  • Rain Waterslide, Polished Chrome, Handheld
  • Item # 29FK26
  • Mfr. Model # SWS-1003
  • Rain Waterslide, Handheld, Color/Finish Polished Chrome, Material of Construction Brass/Plastic, Face Dia....More

Shower Combination,Wall Mount,Nickel
  • SPEAKMAN
  • Shower Combination, Wall Mount, Nickel
  • Item # 22FE36
  • Mfr. Model # SM-9010-P-BN
  • Shower Combination, Type Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Metal And...More

Shower Combination,Wall Mount,Chrome
  • SPEAKMAN
  • Shower Combination, Wall Mount, Chrome
  • Item # 22FE43
  • Mfr. Model # SM-9430-P
  • Shower Combination, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Brass, Metal And...More

Tub and Shower Faucet,Wall Mount,Nickel
  • SPEAKMAN
  • Tub and Shower Faucet, Wall Mount, Nickel
  • Item # 22FE16
  • Mfr. Model # SB-1531-BN
  • Tub and Shower Faucet, Type Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass,...More

Faucet,Metal,1.5 gpm,Sensor
  • SPEAKMAN
  • Faucet, Metal, 1.5 gpm, Sensor
  • Item # 30UL91
  • Mfr. Model # S-8710-CA
  • Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 3/8 In., 1.5...More

Faucet,Metal,1.5 gpm,Sensor
  • SPEAKMAN
  • Faucet, Metal, 1.5 gpm, Sensor
  • Item # 30UM03
  • Mfr. Model # S-8800-CA
  • Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 3/8 In., 1.5...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Brass
  • Multiple product options available

Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished Chrome
  • Item # 29RR80
  • Mfr. Model # 1662212.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished Chrome
  • Item # 29RR76
  • Mfr. Model # 1662224.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished Chrome
  • Item # 29RR75
  • Mfr. Model # 1662223.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Shower System,Commercial,Polished Chrome
  • AMERICAN STANDARD
  • Shower System, Commercial, Polished Chrome
  • Item # 29RR74
  • Mfr. Model # 1662222.002
  • Shower System, Commercial, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Results per page: 16 | 32 | 48