Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

86 Results Found that Include 91 Products 

Results per page: 16 | 32 | 48
Eterna Spindle Assembly Hot
  • T & S
  • Eterna Spindle Assembly HotEterna Spindle Assembly Hot
  • Item # 4KRC8
  • Mfr. Model # 2714-40
  • Eterna Spindle Assembly Hot, Material Brass, For Use With T and S Faucet Bodies B-0113 and B-0133, Finish...More

Eterna Spindle Assembly Cold
  • T & S
  • Eterna Spindle Assembly ColdEterna Spindle Assembly Cold
  • Item # 4KRC7
  • Mfr. Model # 2713-40
  • Eterna Spindle Assembly Cold, Material Brass, For Use With T and S Faucet Bodies B-0113 and B-0133, Finish...More

Stem Replacement Kit
Showerhead,Wall Mount/Low Flow
  • SPEAKMAN
  • Showerhead, Wall Mount/Low FlowShowerhead,Wall Mount/Low Flow
  • Item # 2WLN7
  • Mfr. Model # S-2253-E175
  • Showerhead, Wall Mount/Low Flow, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish...More

Wall Hydrant Repair Kit
  • ZURN
  • Wall Hydrant Repair KitWall Hydrant Repair Kit
  • Item # 41J493
  • Mfr. Model # HYD-RK-1320-C/21-C
  • Wall Hydrant Repair Kit, Material Brass, Rubber, Zinc, Fits Brand Zurn, For Use With Zurn Wall Hydrant, For...More

Spout,Tub Diverter
Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB84
  • Mfr. Model # 6PB84
  • Showerhead, Wall Mount, Handle Type -, Handle Finish -, Color/Finish Chrome Plated, Material of Construction...More

Cold Spindle Assembly
  • T & S
  • Cold Spindle AssemblyCold Spindle Assembly
  • Item # 4KRA4
  • Mfr. Model # 005959-40
  • Cold Spindle Assembly, Material Brass, For Use With T and S Faucet Bodies, Size 2-13/16 In., Flow Rate 2.2 gpm...More

Hot Spindle Assembly
Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB87
  • Mfr. Model # 6PB87
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 FNPT In,...More

Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished ChromeShowerhead,Wall Mount,Polished Chrome
  • Item # 22FD77
  • Mfr. Model # S-2005-H-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Valve Body,In-Wall,Brass
  • DELTA
  • Valve Body, In-Wall, BrassValve Body,In-Wall,Brass
  • Item # 4NLL6
  • Mfr. Model # R10000-UN
  • Valve Body, In-Wall, Handle Type -, Handle Finish -, Color/Finish Rough, Material of Construction Brass, Face...More

Foot Pedal Cartridge
Metermix Actuator and Unit,Brass
Spout,Faucet,Brass,Length 16 In
Shower Rebuild Kit,Price Pfister Faucets
Hand Spray And Hose,For Use w/2TGZ4
  • AMERICAN STANDARD
  • Hand Spray And Hose, For Use w/2TGZ4Hand Spray And Hose
  • Item # 2ZHK7
  • Mfr. Model # M953667-0020A
  • Hand Spray And Hose, Material Plastic, Fits Brand American Standard, For Use With Grainger Item Number...More

Lavatory Faucet,Lever,1/2in. IPS,1.5 gpm
  • DOMINION FAUCETS
  • Lavatory Faucet, Lever, 1/2in. IPS, 1.5 gpmLavatory Faucet, Solid Brass with Plastic Waterway
  • Item # 31XJ40
  • Mfr. Model # 77-1626
  • Lavatory Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 1/2 In. IPS, 1.5...More

Trimplate, 4 In,For Use w/ 2NYD3, 2XU46
Cartridge,Tub and Shower,MOEN Faucets
Gooseneck Spout,Brass
  • CHICAGO FAUCETS
  • Gooseneck Spout, BrassGooseneck Spout
  • Item # 26Y220
  • Mfr. Model # GN1AJKABCP
  • Gooseneck Spout, Material Brass, For Use With Most Faucets, Finish Chrome Plated, Connection 13/16-24 Male...More

Kitchen Faucet,2 Handle,8In Spout
  • KISSLER & CO
  • Kitchen Faucet, 2 Handle, 8In SpoutKitchen Faucet,2 Handle,8In Spout
  • Item # 45L016
  • Mfr. Model # 77-1205
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Number of...More

Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB79
  • Mfr. Model # 6PB79
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic/Brass, Connection 1/2...More

Kitchen Faucet,Side Spray,1 Handle
  • KISSLER & CO
  • Kitchen Faucet, Side Spray, 1 HandleKitchen Faucet,Side Spray,1 Handle
  • Item # 45L020
  • Mfr. Model # 77-1182
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow...More

Cartridge B-2730
Handle Kit,Chateau Lavatory
  • MOEN
  • Handle Kit, Chateau LavatoryHandle Kit
  • Item # 10N701
  • Mfr. Model # 100679
  • Handle Kit, Material Cast Metal, For Use With Chateau Lavatory, Finish Chrome, Size 5-1/2 In. x 3-1/3 In. x 3...More

Pre Rinse Repair Kit,3/8 In,Brass
Faucet,Manual,Lever,1/2 In. IPS,1.5 gpm
  • KISSLER & CO
  • Faucet, Manual, Lever, 1/2 In. IPS, 1.5 gpmBathroom Faucet, Low Lead Brass
  • Item # 45L021
  • Mfr. Model # 77-1190
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Connection 1/2 In. IPS, 1.5...More

Faucet Nozzle,3/8 In,Brass
  • T & S
  • Faucet Nozzle, 3/8 In, BrassFaucet Nozzle
  • Item # 10C477
  • Mfr. Model # 063X
  • Faucet Nozzle, Material Brass, For Use With T&S Faucets, Double Pantry, Workboard Faucets, Finish Chrome,...More

Faucet Adapter Kit,Brass
Faucet Outlet,Brass
  • CHICAGO FAUCETS
  • Faucet Outlet, BrassFaucet Outlet,Brass
  • Item # 26Y307
  • Mfr. Model # E4FJKABCP
  • Faucet Outlet, Material Chrome-Plated Brass, Flow Rate 2 gpm, Standards ASME A112.18.1M, CSA B125.1,...More

Results per page: 16 | 32 | 48