Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Tub/Faucets

60 Results Found that Include 61 Products

Results per page: 16 | 32 | 48
Metering Cartridge,SS,NP Brass,PL,Rubber
Showerhead,Handheld
  • TRIDENT
  • Showerhead, HandheldShowerhead,Handheld
  • Item # 6PB96
  • Mfr. Model # 6PB96
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Vacuum Breaker Repair Kit,PK 6
Spray Head,1/4 In,PK 2
Kitchen Faucet,2.2 gpm,1 Handle
  • KISSLER & CO
  • Kitchen Faucet, 2.2 gpm, 1 HandleKitchen Faucet,2.2 gpm,1 Handle
  • Item # 45L019
  • Mfr. Model # 77-1188
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Metal Loop, Flow Rate 2.2 gpm,...More

Repair Kit, Vacuum Breaker
  • ZURN INDUSTRIES
  • Repair Kit, Vacuum BreakerRepair Kit, Vacuum Breaker
  • Item # 5UNT7
  • Mfr. Model # JP1996-SF-VB-RK
  • Vacuum Breaker Repair Kit, Material Plastic, Rubber,, Stainless, Fits Brand Zurn, For Use With Zurn Service...More

Wrist Blade Handle, Hot Index
  • CHICAGO FAUCETS
  • Wrist Blade Handle, Hot IndexWrist Blade Handle, Hot Index
  • Item # 3JAA9
  • Mfr. Model # 317-HOTJKCP
  • Hot Wrist Blade Handle, Material Zinc Die Cast, For Use With Chicago Faucets, Finish Chrome Plated, Size 4 In....More

Pre Rinse Riser,3/8 In,Brass
  • T & S
  • Pre Rinse Riser, 3/8 In, BrassPre Rinse Riser,3/8 In,Brass
  • Item # 10C449
  • Mfr. Model # 000369-40
  • Pre-Rinse Riser, Material Brass, For Use With T&S Pre-Rinses Wall And Deckmount, Finish Chrome, Connection...More

Replacement Cartridge,For Delta Faucets
Cover Plate, 4 In.
  • ZURN INDUSTRIES
  • Cover Plate, 4 In.Cover Plate, 4 In.
  • Item # 4JPC2
  • Mfr. Model # P6900-CP4
  • Cover Plate, 4 In, Chrome Color/Finish, Zinc Material of Construction, Features Curved Radius for Easy...More

Back Check Tee Assembly
  • SLOAN
  • Back Check Tee AssemblyBack Check Tee Assembly
  • Item # 3EPZ9
  • Mfr. Model # ETF-617-A
  • Back-Check Tee, For Use With Mfr. Model Number EBF550, EBF650, EBF750-4, EBF85-4, ETF500-P, ETF600-P,...More

Hot Cartridge,Plastic
  • GERBER
  • Hot Cartridge, PlasticHot Cartridge,Plastic
  • Item # 5NTU5
  • Mfr. Model # 0092298
  • Ceramic Cartridge, Material Plastic, For Use With Faucet, Finish Non Plated, Size 2-1/4 In. x 1-1/2 In.,...More

Short Elbow Install kit
  • T & S
  • Short Elbow Install kitShort Elbow Install kit
  • Item # 4KRD1
  • Mfr. Model # B0230-K
  • Short Elbow Install kit, Material Brass, For Use With T and S Faucet Bodies, Size 1 In., Connection 1/2 In....More

Faucet,Knob,3/4",2,Cast Brass,Deck
  • ZURN
  • Faucet, Knob, 3/4", 2, Cast Brass, DeckUtility Sink Faucet
  • Item # 24X186
  • Mfr. Model # JP2620-DF1
  • Utility Sink Faucet, Material Cast Brass, Number of Handles 2, Handle Type Knob, Connection 3/4 In., Number...More

Shower Cartridge,Ultra-Mix
  • AMERICAN STANDARD
  • Shower Cartridge, Ultra-MixShower Cartridge,Ultra-Mix
  • Item # 6NWN9
  • Mfr. Model # 051337-0070A
  • Shower Cartridge, Ultra-Mix, Material of Construction Plastic, Height (In.) 2.25, Width (In.) 2.25, Length...More

Metering Faucet Valve,3/4 In Drop-In
  • AMERICAN STANDARD
  • Metering Faucet Valve, 3/4 In Drop-InMetering Faucet Valve,3/4 In Drop-In
  • Item # 3KTD9
  • Mfr. Model # M952210-0070A
  • Metering Valve, Adjustable Cycling, Material Plastic, Fits Brand American Standard, For Use With American...More

Arm,Shower,Wall Mount
  • TRIDENT
  • Arm, Shower, Wall MountArm,Shower,Wall Mount
  • Item # 6NU13
  • Mfr. Model # 6NU13
  • Shower Arm, Wall Mount, Connection 1/2 In., Material of Construction Brass, Length 9 In., Color/Finish...More

Shower Rebuild Kit,For Sterling Faucets
Showerhead,Wall Mount
  • TRIDENT
  • Showerhead, Wall MountShowerhead,Wall Mount
  • Item # 6PB93
  • Mfr. Model # 6PB93
  • Showerhead, Wall Mount, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS...More

Replacement Mixer Cap,Older Coralais
Shower Rebuild Kit,For Gerber Faucets
Shower Rebuild Kit,For Gerber Faucets
Tub Spout,Diverter
  • SPEAKMAN
  • Tub Spout, DiverterTub Spout,Diverter
  • Item # 15F384
  • Mfr. Model # S-1560
  • Tub Spout, Diverter, Alexandria, Handle Type Pop-Up, Connection (In.) 1/2, Length (In.) 6-3/32, Cover...More

Wax Element Repair Kit
  • POWERS
  • Wax Element Repair KitWax Element Repair Kit
  • Item # 26W702
  • Mfr. Model # 420-024
  • Wax Element Repair Kit, Material Copper Housing, Stainless Steel Piston, Size 2-3/16 In., Includes Paraffin...More

Diverter Built-In,Metal
Tub Spout,Diverter
  • SPEAKMAN
  • Tub Spout, DiverterTub Spout,Diverter
  • Item # 15F354
  • Mfr. Model # S-1558
  • Tub Spout, Diverter, Neo, Handle Type Pop-Up, Connection (In.) 1/2, Length (In.) 5-3/4, Cover Material Zinc,...More

Stem Packing Assortment
  • KISSLER & CO
  • Stem Packing AssortmentStem Packing Assortment
  • Item # 4EEV4
  • Mfr. Model # 571-0200
  • Stem Packing Assortment, Material Graphite And Rubber, For Use With -, Includes 12 of 9/16 x 23/64 In., 12 of...More

Replacement Lid Assy,Orange,For 18D865
Lavatory Faucet,Acrylic Knob,1/2in. IPS
  • DOMINION FAUCETS
  • Lavatory Faucet, Acrylic Knob, 1/2in. IPSLavatory Faucet, Solid Brass with Plastic Waterway
  • Item # 31XJ38
  • Mfr. Model # 77-1106
  • Lavatory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Acrylic Knob, Connection 1/2 In....More

Showerhead,Wall Mount,3 Function.0.5,2.0
  • DANZE
  • Showerhead, Wall Mount, 3 Function.0.5,2.0Showerhead,Wall Mount,3 Function.0.5,2.0
  • Item # 29VL03
  • Mfr. Model # D460047
  • Showerhead, Wall Mount, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Brass Ball Joint...More

Tub Spout,Diverter
  • SPEAKMAN
  • Tub Spout, DiverterTub Spout,Diverter
  • Item # 15F370
  • Mfr. Model # S-1562
  • Tub Spout, Diverter, Handle Type Pop-Up, Connection (In.) 1/2, Length (In.) 6-3/32, Cover Material Zinc,...More

Metering Handle,Plain,Chrome,Dia 4.75 In
Results per page: 16 | 32 | 48