Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tub/Faucets

68 Results Found that Include 74 Products 

Results per page: 16 | 32 | 48
LH Quaturn Cartridge
  • CHICAGO FAUCETS
  • LH Quaturn Cartridge
  • Item # 5UTW3
  • Mfr. Model # 377-XKLHJKABNF
  • LH Ceramic Cartridge, Manual Faucet, Material of Construction Brass, Brass Finish, Height (In.) 2-7/8, Width...More

RH Quaturn Cartridge
  • CHICAGO FAUCETS
  • RH Quaturn Cartridge
  • Item # 5UTW4
  • Mfr. Model # 377-XKRHJKABNF
  • RH Ceramic Cartridge, Manual Faucet, Material of Construction Brass, Brass Finish, Height (In.) 2-7/8, Width...More

Showerhead,Handheld
  • TRIDENT
  • Showerhead, Handheld
  • Item # 6PB95
  • Mfr. Model # 6PB95
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Cartridge,1 Lever,Plastic
  • KISSLER & CO
  • Cartridge, 1 Lever, Plastic
  • Item # 2FGR6
  • Mfr. Model # 46-1222
  • Cartridge, 1 Lever, Material of Construction Plastic, For Use With Moen Tub and Shower Faucets

Vacuum Breaker Repair Kit,Faucet
  • SPEAKMAN
  • Vacuum Breaker Repair Kit, Faucet
  • Item # 3HER7
  • Mfr. Model # RPG05-0520
  • Vacuum Breaker Repair Kit, Faucet, Material of Construction Brass, Plastic, Rubber, Width (In.) 7, Length...More

Vacuum Breaker Repair Kit,PK 6
  • WATERSAVER FAUCET COMPANY
  • Vacuum Breaker Repair Kit, PK 6
  • Item # 3CWL3
  • Mfr. Model # RK100R
  • Vacuum Breaker Repair Kit, Includes Vacuum Breaker Bonnet, Bonnet Gasket, Float Cup with Vent Disc

Pedal Valve Bonnet Assembly,Faucet
  • T & S
  • Pedal Valve Bonnet Assembly, Faucet
  • Item # 4XKP3
  • Mfr. Model # 005312-40
  • Pedal Valve Bonnet Assembly, Faucet, Material of Construction Brass, Chrome Finish, Height (In.) 2.125,...More

Sprayhead Assy,Yellow ABS,Use w/SEF-1800
  • SPEAKMAN
  • Sprayhead Assy, Yellow ABS, Use w/SEF-1800
  • Item # 4NGX7
  • Mfr. Model # RPG38-0388
  • Spray Head Assembly, Eyewash, Material of Construction ABS Shell, Brass Aerator, Yellow Finish, Height (In.)...More

Spout,Faucet,Brass,Length 12 In
  • T & S
  • Spout, Faucet, Brass, Length 12 In
  • Item # 4XKL3
  • Mfr. Model # 062X
  • Spout, Faucet, Material of Construction Brass, Chrome Finish, Height (In.) 6.5, Length (In.) 12, Spout Length...More

Plug-In Transformer,120V In/24V Out,35VA
  • SLOAN
  • Plug-In Transformer, 120V In/24V Out, 35VA
  • Item # 3EPZ4
  • Mfr. Model # ETF-233
  • Plug-In Transformer, 120 VAC Input/ 24VAC Output 35 VAFor Use With 5YJR0, 5YJR1, 5YJR2, 5YJR3, 5YJR4 and 5YJR5...More

Repair Kit Med. Perfect Valve- Blue -CCC
  • SPEAKMAN
  • Repair Kit Med. Perfect Valve- Blue -CCC
  • Item # 5NPV1
  • Mfr. Model # RPG05-0535-CA
  • Repair Kit, Connection (In.) 3/8-20 Spline Broach, Material of Construction Brass, Plastic, Rubber, Chrome...More

Spindle B-1100 Left Hand
  • T & S
  • Spindle B-1100 Left Hand
  • Item # 4KRA8
  • Mfr. Model # 009754-25
  • Spindle B-1100 Left Hand, Material of Construction Brass, Chrome Finish, Height (In.) 2-13/16, Flow Rate...More

MVP(TM) Bubbler Cartridge,SS/Plastic
Repair Kit, Vacuum Breaker
  • ZURN INDUSTRIES
  • Repair Kit, Vacuum Breaker
  • Item # 5UNT7
  • Mfr. Model # JP1996-SF-VB-RK
  • Repair Kit, Vacuum Breaker, Connection (In.) Threaded, Operation Manual, For Use With Z1996, Includes...More

Spindle B-1100 Right Hand
  • T & S
  • Spindle B-1100 Right Hand
  • Item # 4KRA7
  • Mfr. Model # 009753-25
  • Spindle B-1100 Right Hand, Material of Construction Brass, Chrome Finish, Height (In.) 2-13/16, Flow Rate...More

Tub Spout,Type R,1/2 IPS,Chrome Finish
  • POWERS
  • Tub Spout, Type R, 1/2 IPS, Chrome Finish
  • Item # 4KTZ5
  • Mfr. Model # 141 171
  • Tub Spout, Type R, Connection 1/2 In IPS, Length 5 1/4 In., Face Dia 2 1/2 In, Chrome Color/Finish, Material...More

Handle Extension Kit,Moen Tub Showers
  • MOEN
  • Handle Extension Kit, Moen Tub Showers
  • Item # 10N709
  • Mfr. Model # 10399
  • Handle Extension Kit, Material of Construction Cast Metal, Chrome Finish, Height (In.) 3.75, Width (In.)...More

Hand Shower Bar Holder,Handheld Showers
  • AMERICAN STANDARD
  • Hand Shower Bar Holder, Handheld Showers
  • Item # 6NWN1
  • Mfr. Model # M962507-0020A
  • Hand Shower Bar Holder, Handheld Showers, Material of Construction Metal and Plastic, Height (In.) 1.75,...More

Stem Replacement Kit
  • POWERS
  • Stem Replacement Kit
  • Item # 4KUD4
  • Mfr. Model # 401-176
  • Stem Replacement Kit, For Use With Powers Valves Series 400, 410 and 2000

Spout, for Tub Faucet,Chrome
Swing Nozzle,Faucet,Brass,Length 10 In
  • T & S
  • Swing Nozzle, Faucet, Brass, Length 10 In
  • Item # 4XKP6
  • Mfr. Model # 061X
  • Swing Nozzle, Faucet, Material of Construction Brass, Chrome Finish, Height (In.) 6.375, Length (In.) 10,...More

Metering Faucet Valve,3/4 In Drop-In
  • AMERICAN STANDARD
  • Metering Faucet Valve, 3/4 In Drop-In
  • Item # 3KTD9
  • Mfr. Model # M952210-0070A
  • Valve, Metering Faucet, Connection (In.) 3/4 Drop-In, Material of Construction Plastic, Metal Finish, Height...More

Diverter Tub Spout,Pull Down,Chrome
  • DELTA
  • Diverter Tub Spout, Pull Down, Chrome
  • Item # 10N732
  • Mfr. Model # RP17453
  • Diverter Tub Spout, Pull-Down, Connection (In.) 1/2In Iron Pipe or 1/2In Nominal Copper Pipe, Material of...More

Faucet,Manual,Knob,1/2 In. IPS,2.0 gpm
  • KISSLER & CO
  • Faucet, Manual, Knob, 1/2 In. IPS, 2.0 gpm
  • Item # 45L015
  • Mfr. Model # 77-1006
  • Lavatory Faucet, Handle Type Acrylic Knob, Material of Construction Low Lead Brass, Faucet Finish Chrome,...More

Non-OEMFaucetRepairParts,Plastic w/Stem
  • GRAINGER APPROVED VENDOR
  • Non-OEMFaucetRepairParts, Plastic w/Stem
  • Item # 5PYW2
  • Mfr. Model # GP71969
  • Non-OEMFaucetRepairParts, Replacement, Material of Construction Plastic With Plastic Stem, Height (In.) 3,...More

  • CHICAGO FAUCETS
  • Wrist Blade Handle
  • Multiple product options available

Temptrol II Valve Trim Kit,7-13/32 in.
  • SYMMONS
  • Temptrol II Valve Trim Kit, 7-13/32 in.
  • Item # 24VL35
  • Mfr. Model # BP-46-2-LR-TRM
  • Valve Trim Kit, Temptrol II, Connection (In.) 1/2 In. Sweat, Material of Construction Plastic, Outlet...More

Showerhead,Chrome,3-1/4 Dia,1.5 gpm
  • AMERICAN STANDARD
  • Showerhead, Chrome, 3-1/4 Dia, 1.5 gpm
  • Item # 16T977
  • Mfr. Model # 1660111.002
  • Water Saving Showerhead, Color/Finish Polished Chrome, Material of Construction Plastic, Metal, Face Dia....More

  • CHICAGO FAUCETS
  • Canopy Handle Kit
  • Multiple product options available

Econo-Flow Spray Outlet,Vandal Resistant
  • CHICAGO FAUCETS
  • Econo-Flow Spray Outlet, Vandal Resistant
  • Item # 3JAM4
  • Mfr. Model # E2805-5JKABCP
  • Econo-Flow Spray Outlet, Vandal Resistant, Connection (In.) 13/16-24 Female, Material of Construction Brass,...More

Four Cross Handle,Hot And Cold,PK 2
  • CHICAGO FAUCETS
  • Four Cross Handle, Hot And Cold, PK 2
  • Item # 3JAH3
  • Mfr. Model # 633-PRJKCP
  • Four Cross Handles, Hot And Cold Index, Material of Construction Zinc Die Cast, Chrome Plated Finish, Length...More

Results per page: 16 | 32 | 48